Beli mirror inspection di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHINWA Inspection MirrorDeskripsi:Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.atribut:
- Material: Mirror: Glass, Mirror frame: ABS resin, Antenna: Brass
- Mirror Shape: Round type
- SHINWA Inspection Mirror with LED LightDeskripsi:- Battery for monitoring LR44 x 3atribut:
- Finish Material: Antenna part: Brass, Inspection mirror part: Glass, ABC resin, Light part: ABS resin
- monotaro Inspection Mirroratribut:
- Internal capacity: One
- Material (mirror): Glass
- Mirror Shape: Round Shape
- M10 Testing HammerDeskripsi:Genuine American Hickory wood.atribut:
- Size (oz): 4
- Length (mm): 390
- Size (lbs): 0.25
- ULLMAN Round Telescoping LED Lighted Inspection MirrorDeskripsi:With a 1-3/8inch diameter round mirror Ullman's HTE-2LT can be adjusted for optimal viewing and inspection. A built-in LED light helps illuminate dark areas.The HTE-2LT telescopes from 8-3/4inch to 36inch and a cushioned grip helps prevent slipping in wet or oily hands. Two round lithium batteries are included.atribut:
- Overall Height (inch): 1/2
- COO: CN
- KRISBOW Cermin Inspeksi Kendaraanatribut:
- Ø Mirror (cm): 30
- Handle (cm): 130 (Adjustable)
- ENGINEER Inspection MirrorDeskripsi:For inspection of narrow and hard to see places such as inside and behind the machine, around the engine of a car, etc.atribut:
- Overall Length (mm): 150-215
- Magnification: 2 times
- TRUSCO Number: 848-1898
- SIGNET Round Inspection MirrorDeskripsi:Since the base of the mirror can be moved arbitrarily, it can be adjusted to an angle that is easy to see. With clip.atribut:
- Dimensions (mm): Mirror 32
- Mirror Shape: Round type
- Overall Length (mm): 195-700
- Kennedy Adjustable Telescopic 2Inch Dia Inspection MirrorDeskripsi:Ball and socket universally positional joint, holds the high grade distortion free mirror at any angle. Chrome plated high polish finish telescopic shafts. Circular Mirror With high power magnet and pocket clip. Mirror diameter: 30/50mm.atribut:
- Product Type: Telescopic Mirror
- Additional Features: Distortion free mirror high power magnet pocket clip
- Arm Type: Telescoping
- Surface Treatment: Chrome Plated
- Mirror diameter (mm): 50
- Weight (g): 100
- monotaro.id Inspection MirrorDeskripsi:Inspection Mirror 12 inch adalah cermin cembung kaca kolong mobil untuk mendeteksi/inspeksi barang-barang yang berbahaya. Mirror terbuat dari akrilik khusus yang tidak mudah pecah dan mudah dibersihkan hanya dengan air dan kain lembut.Product elements :1.Acrylic Mirror2.Card Buckle3.Waher & Cap4.Rotary Wheel5.Aluminium Pipe6.LED Torchatribut:
- Mirror diameter (inch): 12
- Handle Length (inch): 51
- Mirror Shape: Cermin Cembung
- Kennedy Combination Wrench A/F Chrome Vanadium (Kunci Ring Pas)atribut:
- Type: Combination Spanner
- Finish/Coating: Chrome Satin
- Number of Points: 12
- Shinwa Rules Taper Gaugeatribut:
- Volume: 1 unit
- Material: Stainless
- TECHNO Convex Mirror Outdooratribut:
- Area: Outdoor
- Back Material: Plastic ABS
- Lens Material: Polycarbonate
- Viewing Angle (°): 160
- ENGINEER Inspection MirrorDeskripsi:-The angle of the reflecting mirror can be changed flexibly.-Optimum for inspecting FAX and copying machines as well as narrow and difficult to see areas such as inside and back of machines, around the car engine, etc.atribut:
- Mirror: Glass
- Non Brand Inspection MirrorDeskripsi:Alat yang berfungsi untuk mengetahui apa saja yang berada di bawah atau kolong mobil. alat ini berbentuk seperti tongkat yang dibawahnya terletak kaca cembung yang berfungsi untuk memantulkan cahaya dari bawah mobil, alat ini dilengkapi roda dan senter
- TRUSCO Inspection MirrorDeskripsi:-Aluminum pole part is lightweight and easy to use.-Clear mirror with no distortion is adopted.-Joint part is extendable with one touch.-Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.-Nylon caseatribut:
- DiameterxHeight: 240x800mm
- Accessories: Nylon case
- Purpose of Use: Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.
Daftar Harga mirror inspection Terbaru March 2026
| SHINWA Inspection Mirror | Rp159.900 |
| SHINWA Inspection Mirror with LED Light | Rp309.900 |
| monotaro Inspection Mirror | Rp44.900 |
| ULLMAN Inspection Mirror | Rp589.900 |
| M10 Testing Hammer | Rp98.900 |
| ULLMAN Round Telescoping LED Lighted Inspection Mirror | Rp469.900 |
| KRISBOW Cermin Inspeksi Kendaraan | Rp1.799.900 |
| ENGINEER Inspection Mirror | Rp249.900 |
| SIGNET Round Inspection Mirror | Rp309.900 |
| Dusafe Telescopic Mirror Inspection | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/SHINWA%20Inspection%20Mirror/ahP106570377-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/ENGINEER%20Inspection%20Mirror/f6P103645546-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/SIGNET%20Round%20Inspection%20Mirror/p4P111033904-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dusafe%20Telescopic%20Mirror%20Inspection/P102041192-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/monotaro_id%20Inspection%20Mirror/djP111129487-1.jpg)
/muP101005822-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/TECHNO%20Convex%20Mirror%20Outdoor/P103053930-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Non%20Brand%20Inspection%20Mirror/6eP104822230-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/TONATA%20Convex%20Mirror%20Outdoor/oxP108164897-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/TRUSCO%20Inspection%20Mirror/P102713017-2.jpg)