Beli minyak anti karat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Castrol Rust PreventivesDeskripsi:Castrol Rustilo DWX 21 is a powerful solvent deposited corrosion preventive with excellent dewatering properties. The solvent, after evaporation, leaves an oily protective film.
- Lanotec Lubricant General Purpose Liquid LanolinDeskripsi:Ideal for the following industries:- Agribusiness- Around the home- Construction- Defence- Electrical- Forklifts- Industrial- Leisure- Marine- Transport and automotiveatribut:
- Form: Liquid
- Boiling Point (°C): > 150
- Potential Hydrogen: Not Determined
- Density (g/mL): 0.81 to 0.83
- Auto-Ignition Temperature (°C): > 250
- Apperance: Light brown, mobile liquid
- Flash Point (°C): >75
- Solubility in Other Solvents (kg/m³): Hydrocarbons, organic solvents
- Solubility in Water: Immiscible
- Vapor pressure: Not Available
- TRUSCO Alpha Rust-Prevention Sprayatribut:
- Cap: With gas release hole (ALP-AR only)
- Capacity (ml): 840
- Color: Light Brown
- Finishing Material: Principal Component: Mineral Oil, Rust proof additive
- Castrol Diesel Engine OilsDeskripsi:Castrol Agri Trans Plus 10W-30 is a multipurpose, wet brake transmission fluid for use in hydraulics, transmissions and PTO's. It is a SAE 10W-30 viscosity fluid formulated using high quality mineral base oils and additives, including advanced friction modifiers to ensure smooth clutch engagement. Castrol Agri Trans Plus 10W-30 has been formulated to give outstanding gear wear protection and bearing durability as well as good performance in wet brake systems.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- GST52 Rust RemoverDeskripsi:GST52 RUST REMOVER adalah cairan yang mengandung PhosporicAcid dan Non Surfactant diformulasikan untuk menghilangkan karat pada besi dan baja serta menghilangkan kekusaman pada kuningan, tembaga, stainless steel, aluminium dan chrome. Cairan ini juga membentuk lapisan pelindung dipermukaan besi sebelum pengecatan.atribut:
- Volume (ml): 500
- Packaging: Jerry Can
- Product Form: Liquid
- Rust Combat Rust Removal LiquidDeskripsi:Super Safe Rust Remover. Just Soak, Rinse, & Reuse. A product of extensive research, Rust Combat rust remover is an environmentally safe, water based product that has been proven to make even deep rust disappear in minutes without scrubbing. It is so easy to use, anyone can restore their rusted tools, cast iron, gardening tools, auto parts, even firearms to like-new condition. - Removes even heavy rust completely. - Non-toxic, non-corrosive, safe on skin. - No fumes or bad odors, non-flammable, no VOC's. - Biodegradable, water soluble. - Requires no special equipment. - Will not harm unrusted steel, safe on other metals. - Will not affect plastic, PVC, Viton and most paints.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Castrol Metal Working Fluid Rust PreventionDeskripsi:Description:Castrol Rustilo DWX 30 is a powerful solvent deposited corrosion preventive with excellent dewateringproperties. The solvent, after evaporation, leaves an ultra-thin greasy protective film.Application:Rustilo DWX 30 rapidly removes water from components subsequent to electroplating processes, after machiningusing soluble cutting fluids, or parts that have been washed. The very thin residual film provides effective mediumterm protection against corrosion during intermediate storage or transportation.Rustilo DWX 30 can also be used as a lubricant for mild press working, where corrosion protection without furthertreatment is required.Although Rustilo DWX 30 can be applied by brushing or spraying, its dewatering action is most effective if thearticles to be protected can be immersed in a dip tank.Advantages:Excellent water displacing and penetrating properties - can be used for displacing water from the mostintricate assemblies with shorter-than-usual dipping times.-Forms an ultra-thin, even film, which does not interfere with air gauge or light refractory measuringequipment; therefore it need not be removed from components subject to inspection. •Effectively suppresses fingerprint corrosion on bright steel and finely finished metal components duringmanufacture. • • High stability against acidic and alkaline contaminations enables long bath-lifetimes. • Low drying time guarantees high productivity level. • Economical in application through large film coverage. • Compatible with mineral oils; is suitable protection for parts of hydraulic systems.Good resistance to emulsification allows the application speeded up by agitation (i.e. for large baskets ofsmall components) or dewatering of alkali-degreased components with a minimum residue of water wash.atribut:
- Volume (L): 209
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
- Indocafe Kopi Instan Original BlendDeskripsi:Paduan biji kopi pilihan dari daerah pegunungan Mandheling yang terkenal, Indocafe Fine Blend memberikan anda cita rasa kopi sebenarnya.
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- CRC Anti Rust Lubricant (Pelumas Anti Karat)Deskripsi:RUST CONVERTERDESCRIPTION:A unique fast drying milky white vinyl/acrylic coating that is applied to any rusted metal surface in order to stop rust in its tracks. It neutralizes rust and converts it to a tough, black primer in one easy step.APPLICATIONS:Vehicles, trailers, railings, bridges, equipment, overhead cranes, pipelines, storage tanks, transmission towers, fences chairs, tables, dumpsters, etc…
- ICHINEN Rust JetDeskripsi:Biodegradable Chain Oil Spray-ExOil rantai yang dapat di degradasi ke alam.Fitur > Mencegah karat dengan mereposisi air dengan anti karat. Dapat digunakan pada semua jenis logam. Tidak merusak logam dan tidak merubah warna.> Tidak mempengaruhi kontak listrik, cocok sebagai perlindungan alat-alat elektronik.> Melindungi lapisan permukaan dari adhesi garam atau korosi di laut dan mencegah korosi yang disebabkan oleh disidik jari.Aplikasi> Untuk pencegahan karat dan pelumasan untuk semua jenis logam, presisi alat-alat, dan permukaan plat, dll.> Untuk pencegahan karat dan lembab di area kabel yang sulit pada peralatan elekstrik, batere, peralatan komunikasi, komputer dan motor.atribut:
- Salt Spray Test: Lebih dari 120 jam
- Ketahanan Suhu: -10 ~ 130 Degree Celcius
- Layer Thickness (µm): 2-3
- CRC Silicone GreaseDeskripsi:CRC SILICONE GREASEGemuk berbasis silikon yang dirancang untuk menyegel, melumasi, dan kedap air pada o-ring serta bagian karet dan plastik lainnya. Mengisolasi katup, kontak listrik, busi, terminal baterai dan komponen lainnya dari kelembapan serta melindungi terhadap korosi. Telah teruji aman untuk kontak tak terduga pada industri makanan.atribut:
- Size (ml): 75
- FLUID FILM Corrosion InhibitorsDeskripsi:EUREKA corrosion inhibitors are used in marine settings and other highly corrosive environments. They're applied to metal components to prevent rust and wear.atribut:
- UNSPSC: 15121802
- Application: Ferrous/Non-Ferrous Metals
- Chemical Base: Lanolin
- Indoor Life Expectancy: Medium
- Lubricant Film: Wet
- NSF Rating: Not Rated
- Outdoor Life Expectancy: Medium
- Removability: Moderate
- MOTTRON Anti Spatteratribut:
- Size (g): 300
Daftar Harga minyak anti karat Terbaru March 2026
| Castrol Rust Preventives | Rp2.699.900 |
| Hexachem Rust Preventive Oil Based | Rp139.900 |
| Lanotec Lubricant General Purpose Liquid Lanolin | Rp789.900 |
| TRUSCO Alpha Rust-Prevention Spray | Rp219.900 |
| Castrol Diesel Engine Oils | Rp1.399.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Hexachem Rust Preventive Solvent based | Rp169.900 |
| GST52 Rust Remover | Rp30.900 |
| Rust Combat Rust Removal Liquid | Rp97.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Rust%20Preventives/1wP104629068-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Hexachem%20Rust%20Preventive%20Oil%20Based/htP107966641-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Lanotec%20Lubricant%20General%20Purpose%20Liquid%20Lanolin/2zP107969107-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/TRUSCO%20Alpha%20Rust-Prevention%20Spray/dtP105400497-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Castrol%20Diesel%20Engine%20Oils/pqP104628926-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Hexachem%20Rust%20Preventive%20Solvent%20based/hbP107966623-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Rust%20Combat%20Rust%20Removal%20Liquid/5lP104626201-1.jpg)
/0cP101000012-28.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Hexachem%20Rust%20Remover/g4P107966580-1.jpg)
/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)

/gxP102174609-2.jpg)
/P102076170-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/ICHINEN%20Rust%20Jet/P102125342-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/MOTTRON%20Anti%20Spatter/5qP105383206-1.jpg)