Lanotec Lubricant General Purpose Liquid Lanolin (Pelumas Serbaguna)

Sebelum PPN:
Rp909.900 - Rp3.599.900
Spesifikasi
FormLiquid
Boiling Point (°C)> 150
Potential HydrogenNot Determined
Density (g/mL)0.81 to 0.83
Auto-Ignition Temperature (°C)> 250
ApperanceLight brown, mobile liquid
Flash Point (°C)>75
Solubility in Other Solvents (kg/m³)Hydrocarbons, organic solvents
Solubility in WaterImmiscible
Vapor pressureNot Available

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for the following industries:

- Agribusiness
- Around the home
- Construction
- Defence
- Electrical
- Forklifts
- Industrial
- Leisure
- Marine
- Transport and automotive
Feature
- Biodegradable
- Non-toxic
- Resistant to wash off
- Non-evaporative
- Acid and salt resistant
- Non-conductive to 70kV
- Hermetically seals surfaces
Use
General Purpose (GP) Liquid Lanolin A multi-purpose penetrant, lubricant and corrosion inhibitor. Applications - Penetrates deep through rust and loosens rusted tools and components - Multi purpose lubricant protecting hinges, zippers, padlocks, sliding doors, locks and chains - Provides corrosion protection for most surfaces, hinges and chains - Cleans, rejuvenates and extends the life of metal, timber, vinyl, plastic, leather, rubber, fibreglass and powder-coated surfaces - Protects electrical equipment and components - Prevents oxidisation for containerised shipping

Ulasan Produk

Tidak ada ulasan