Beli mini air compressor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Mini Air Compressoratribut:
- Power Supply (V): DC 12
- Rated Current (A): 10
- Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
- Maximum Airflow (L/minute): 35
- Maximum Pressure (bar): 10
- INGCO Cordless Spray Gunatribut:
- Maximum Viscosity (din/s): 120
- TRUSCO Mini Air DusterDeskripsi:Compact designLightweightIt can also be used as a pencil typeFor air blowing.atribut:
- Applications: Use for air blow. This resin type can be used for fluid.
- Connection Screw: G1/4
- Maximum Working Pressure (MPa): 1.0
- Nozzle diameter (mm): 2.0
- Purpose of Use: For air blow.
- Specifications: Resin Type
- Weight (g): 36
- Melzer Mini Air Compressor (Kompresor Angin)atribut:
- Power Motor (HP): 1.5
- Power Motor (V): 220
- Power Motor (Hz): 50
- Air Displement (cfm): 2.3
- Effective Air (cfm): 1.8
- Electric Cable (m): 1.7
- Maximum Pressure (psi): 42.5
- Rotation Speed (rpm): 1400
- Size Air Outlet (inch): G 1/4
- PAOCK Mini Oil Free Compressoratribut:
- Air Tank Capacity (L): 5
- Content Set: Air filter (head side) ; One-touch socket ; Seal tape
- Depth (mm): 340
- Discharge Air Volume (L/minute): 24/26 at 50/60Hz
- Discharge Flow Rate at 0.0MPa (L/minute): 24 (50 Hz), 26 (60Hz)
- Discharge Flow Rate at 0.46MPa (L/minute): 14 (50 Hz), 17 (60Hz)
- Discharge Flow Rate at 0.4MPa (L/minute): 19 (50 Hz), 21 (60Hz)
- Discharge Flow Rate at 0.8MPa (L/minute): 6 (50Hz), 11 (60Hz)
- Discharge Pressure (MPa): 0.7
- Filling Time (s): 140 (50Hz), 130 (60Hz)
- Frequency (Hz): 50/60
- Height (mm): 330
- Maximum Pressure (MPa): 0.7
- Motor Output (kW): 0.26
- Noise Value (dB): 63
- Power Consumption Rated (W): 220 (50 Hz), 260 (60 Hz)
- Power Supply (V): AC100
- Rated Frequency (Hz): 50, 60
- Rotation Speed (rpm): 2900 (50 Hz), 3400 (60 Hz)
- Width (mm): 410
- INGCO Lithium-Ion Battery Packatribut:
- Battery: Lithium-Ion
- INGCO Metal Scraperatribut:
- Cutting Size (mm): 14x100
- Include: 5pcs Blade SK5 cutting consumables
- Length (mm): 300
- Material: Aluminium
- INGCO Spray Paint GunDeskripsi:Nozzle sudah berbahan Tembaga ( Cooper) Jadi Anti Karat & Sekaligus AwetCocok Untuk cat berbahan dasar air & minyakatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 450
- Pressure (bar): Spray 0.1-0.2
- Container Capacity (ml): 800
- Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle Packed by color box
- Maximum Flow (ml/minute): 380
- Maximum Viscosity (din/s): 50
- PFERD Fan Grinder Grit80 F4020/6ADeskripsi:FAN GRINDER F4020/6A80 154632 Benefit The abrasive grains project well out of the bond, leaving large chips spaces which prevent tool loading even at high removal rates. Sharp, superhard abrasive particles ensure maximum cutting performance without undesirable heat build-up. The tools are coated with a monolayer of abrasive grit. They are therefore cheaper than other diamond and CBN tools, which makes them suitable for processing smalle r batch sizes. Virtually any tool shape (profile) can be produced.atribut:
- Dimensions (mm): 60x40x40
- Type: Fan grinder
- Item: Fan Grinder
- Grit Size: 80
- Thickness (mm): 20
- Diameter (mm): 40
- Arbor (mm): 6
- Application: Fine Grinding
- Abrasive Material: Aluminium Oxide A
- Maximum Speed (rpm): 19100
- ARTIX Compressor Oil Less (Kompresor Angin)Deskripsi:ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.atribut:
- Voltage (V/Hz): 220/50
- Insulation class: B
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- Kenmaster Kompresor Angin Miniatribut:
- Body Material: Plastic
- Color: Blue
- Max. Amperage (A): 10
- Maximum Pressure (psi): 300
- Voltage (V): DC 12
- RYU Kompresor AnginDeskripsi:- The electric motor and valve are made of strong and rust resistant materials- Equipped with a two-way ball valve- Equipped with a pressure valve and two pressure gauges- The air filter is made of metal
- Onda Ball Valve CompressorDeskripsi:Mengatur, membuka dan menutup aliran air, minyak & gas dengan sistem memutar katup bola menggunakan tuas engkolatribut:
- Material: Brass
- Size (inch): 1/4
- RYU Spray Gun ElectricDeskripsi:- High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
- SIP Blind Rivet (Paku Keling)Deskripsi:Paku Rivet dari SIP ini mempunyai variasi ukuran 2.4, 3.2, 4, 4.8 mm dan biasa digunakan untuk kontraktor bangunan
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
Daftar Harga mini air compressor Terbaru May 2026
| INGCO Mini Air Compressor | Rp439.900 |
| INGCO Cordless Spray Gun | Rp569.900 |
| TRUSCO Mini Air Duster | Rp349.900 |
| Melzer Mini Air Compressor (Kompresor Angin) | Rp939.900 |
| PAOCK Mini Oil Free Compressor | Rp6.699.900 |
| SMC Oil Tank | Rp5.699.900 |
| INGCO Lithium-Ion Battery Pack | Rp159.900 |
| INGCO Metal Scraper | Rp46.900 |
| KRISBOW Kompresor Angin | Rp1.999.900 |
| INGCO Spray Paint Gun | Rp559.900 |
Data diperbarui pada 22/05/2026 (Harga belum termasuk PPN)






















































































































































/dvP103763499-1.jpg)





/lsP105146784-1.jpg)

/gwP105211608-1.jpg)




/6xP105638249-3.jpg)