INGCO Scraper Metal (Kape)

Sebelum PPN:
Rp54.900
Spesifikasi
Cutting Size (mm)14x100
Include5pcs Blade SK5 cutting consumables
Length (mm)300
MaterialAluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Durable aluminum construction for long-lasting use
- Comes with 5 high-quality SK5 blades for efficient cutting
- Ergonomic design for comfortable handling
- Versatile tool suitable for various applications, including cutting PVC

Ulasan Produk

Tidak ada ulasan