Beli milwaukee tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Cordless Rotary Tool
    Mulai

    Rp3.199.900

    MILWAUKEE Cordless Rotary Tool
    atribut:
    • Collet Capacity (mm): 0.8/1.6/2.4/3.2
    • Battery Platform: M12™ REDLITHIUM™-ION
    • Voltage (V): 12
    • LED Light: Yes
    • Fuel Gauge: Yes
    • Length (mm): 250
    • No-load Sped (m/minute): 5000-37000
  2. MILWAUKEE Plumbers Tool Kit (Set Perkakas)
    Mulai

    Rp35.999.900

    MILWAUKEE Plumbers Tool Kit (Set Perkakas)
    atribut:
    • Number of Pieces: 22
    • Tool Kit Product Grouping: Tool Kits
    • Tool Families Included: Cutting Tools, Pliers, Screwdrivers
    • Number of Cutting Tools: 7
    • Number of Drilling, Extracting, and Tapping Tools: 1
    • Number of Electrical and Telecomm Tools: 1
    • Insulated / Uninsulated: Uninsulated
    • Measuring Tools Included: 25ft Tape Measure
    • Number of Measuring Tools: 2
    • Number of Nut Drivers and Nutsetters: 4
    • Number of Pliers: 4
    • Number of Screwdrivers: 1
    • Number of Striking Tools: 1
    • Number of Wrenches: 4
    • Screwdrivers Included: 10-in-1 Multi-Bit Screwdriver
    • Tool Storage Type Included: Case
  3. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  4. WERA Joker Self Setting Spanner
    Mulai

    Rp839.900

    WERA Joker Self Setting Spanner
    Deskripsi:
    Many users wish to have a universal screwdriving tool with the widest possible range of applications. It should be a single tool for multiple metric and imperial dimensions. It should automatically adjust to the different screw sizes. It should be safe to grab without damaging anything and should allow for high working speeds. With its continuous and parallel jaws the Joker 6004 replaces several single spanner sizes. The required size is automatically and continuously set when attaching the tool to the hexagon bolt or screw. The integrated lever mechanism securely clamps the hexagon screw or bolt between the jaws, which significantly reduces the risk of slippage or damage. The ratchet feature ensures fast and consistent screwdriving without removing the tool. By using the corner-width rectangular prisms, a back-pivoting angle of only 30° can be achieved. The single-arm design, in conjunction with the ratchet feature and the corner-width prism, makes it possible to work even in confined spaces. The adjustable Joker 6004 is the universal screwdriving tool. Self-setting. Gripping. Spanning.
  5. MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  6. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  7. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  8. EZREN Toolbox Kit Home DIY (Set Perkakas)
    Mulai

    Rp449.900

    EZREN Toolbox Kit Home DIY (Set Perkakas)
    Deskripsi:
    Tool Set Kit 112 in 1tang Lancip Dan Kombinasi 6 inch Kunci L 6,5.5,5,4.3,2.5,21.5Kunci Sok 5mm,6mm,7mm,8mm,9mm,10mm,11mm,12mm,13mm,14mm,15mm,16mmmeteran 3m Obeng Plus dan mines cutterguntingkunci english mata obeng 10pcssentertespen dan lain nya bisa lihat di foto
  9. MILWAUKEE Impact Socket Set (Mata Sok Impact)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  10. MILWAUKEE Fastback Knife + Fastback Knife
    Mulai

    Rp1.499.900

  11. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  12. Tropicana Slim Sweetener Classic Low Calorie (Pemanis Alami)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp50.900

  13. MILWAUKEE Bit Socket Set Packout (Mata Sok)
    Mulai

    Rp219.900

    MILWAUKEE Bit Socket Set Packout (Mata Sok)
    Deskripsi:
    Milwaukee PACKOUT socket sets include sockets, extensions, a ratcheting drive tool, and an organizer box. The socket assortment has a range of sizes for tightening and loosening different-sized fasteners. The socket organizer holds the sockets, extensions, and drive tool. It has a clear lid for viewing contents and a base that snaps onto the cross brace of a PACKOUT hand truck or the top of other PACKOUT components.
    atribut:
    • UNSPSC: 31160000
  14. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  15. Wipro PVC Pipe Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp80.900

    Wipro PVC Pipe Cutter (Pemotong Pipa)
    atribut:
    • Size (mm): 42
    • Dimensions (DxWxH) (cm): 9.5x2x19.5
  16. NKN Plummer Block
    Mulai

    Rp209.900

Daftar Harga milwaukee tool Terbaru October 2026
MILWAUKEE Battery Charger (Pengisi Daya)Rp1.199.900
MILWAUKEE Cordless Rotary ToolRp3.199.900
MILWAUKEE Plumbers Tool Kit (Set Perkakas)Rp35.999.900
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp749.900
WERA Joker Self Setting SpannerRp839.900
MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Rp2.599.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
KRISBOW Mechanical Tool Set (Perkakas Set)Rp719.900
MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)Rp559.900
MAXPOWER Automatic Pvc Pipe Cutter (Pemotong Pipa)Rp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)