Beli mikroskop 40x di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.199.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  2. KRISBOW Mikroskop Biologi Trinokuler
    Mulai

    Rp29.999.900

    KRISBOW Mikroskop Biologi Trinokuler
    atribut:
    • Magnification: 40X-1000X
    • Resolution (mikrometer): 2
    • Light Source: 6V 20W halogen lamp with brightness control
    • Abbe Condenser: N.A.1.25 rack & pinion adjustable
    • Collector: For halogen lamp
    • Filter: Blue filter and Frosted filter
    • Maximum Height (mm): 75
    • Maximum Length (mm): 210
    • Maximum Width (mm): 140
    • Move Range (mm): 75x50
    • Nose Piece: Quadruple (backward ball bearing inner locating)
    • Size (mm): 210x140
    • Stage: Double layer mechanical
  3. KRISBOW Mikroskop Metalurgi Trinokuler
    Mulai

    Rp59.999.900

    KRISBOW Mikroskop Metalurgi Trinokuler
    atribut:
    • Eyepiece: Wide Field 10x (Ø18mm)
    • Size (mm): 185x140
    • Stage: Double Layer Mechanical
    • Sensor Camera: 1/1.8\" CMOS
    • A/D conversion: 12Bit
    • Data Interface: USB3.0 5Gbps B type interface
    • Effective gain camera: 1-8X
    • Exposure Time Camera: 100us - 16s
    • Frame Rate Camera: 30FPS : 3072x2048
    • Image Cache: 64MB
    • Image format: TIF, BMP, JPG
    • Moving Range (mm): 75x50
    • Nose Piece: Quadruple Backward Ball Bearing Inner Locating
    • Operating Sstem: Windows XP 32Bit, Windows 7/8/10 32/64Bit
    • Pixel Size Camera (µm): 2.4x2.4
    • Power Supply: USB 5V
    • Resolution Camera: 3072x2048, 6.3MP
    • Scanning mode: Progress scan/continuous output
    • Spectral Response Camera (nm): 380-650
    • Trigger Mode: Soft trigger
  4. Euromex Mikroskop Binokuler dengan Achromatic
    Mulai

    Rp16.999.900

    Euromex Mikroskop Binokuler dengan Achromatic
    atribut:
    • Dimensions (mm): 360x170x214
    • Type: Binocular
    • S100x Objective: Yes
    • Mechanical X-Y Stage: Yes
    • NeoLED: Yes
    • Batteries: Yes
    • Weight (kg): 2.95
  5. SIGHTRON Military WaterProof Highgrade 8X Binocular
    Mulai

    Rp10.999.900

    SIGHTRON Military WaterProof Highgrade 8X Binocular
    Deskripsi:
    -A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.
    atribut:
    • Dimension: 25.5cm
    • Foot Width Size: EEE
    • Pressure Resistant Load: 10±0.1kN
    • Reference Weight: approx 1040g (26.0cm model)
    • Upper Materials: soft cowhide(unfinished)
    • Toecap Materials: steel
    • Outsole Materials: 2-layer of sponge and solid rubber
  6. SIGHTRON Military WaterProof 7X Binocular
    Mulai

    Rp7.099.900

    SIGHTRON Military WaterProof 7X Binocular
    atribut:
    • Width (mm): 110
    • Weight (g): 340
    • Depth (mm): 120
    • Overall Height (mm): 39
    • Magnification: 7
    • Lens Size (mm): 28
    • Field of View: 7.3degree
    • View Field of 1000m Destination: 128
    • Brightness: 16
  7. TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    Mulai

    Rp7.699.900

    TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnification
    atribut:
    • Weight (kg): 4.1
    • Dimensions (WxDxH) (mm): 270x280x340
    • Working Distance (mm): 105
    • Work Observable Height (mm): 160
  8. TRUSCO High Magnification Loupe X6 Black
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    TRUSCO High Magnification Loupe X6 Black
    atribut:
    • Material: Lens: glass, acrylic body: ABS
    • Finishing Material: Lens: Glass
    • Weight (g): 43
    • Type: Pocket magnifier
    • Lens Diameter (phi mm): 30
    • Magnification: 6
    • Purpose of Use: For precision work.
  9. I.L.K Spectacle Magnifier
    Mulai

    Rp669.900

    I.L.K Spectacle Magnifier
    atribut:
    • Lens Dimension (mm): 45x110
    • Finish Material: Lens: Acrylic
  10. AS ONE Straight Angle Prism
    Mulai

    Rp799.900

    AS ONE Straight Angle Prism
    atribut:
    • Design Wavelength (nm): 587.6
    • Tolerance Range Outline φ (mm): ±0.2
    • Angle Tolerance (minute): ±3
    • Surface quality: MIL60-40
  11. Shimadzu Stereo Microscope
    Mulai

    Rp8.399.900

    Shimadzu Stereo Microscope
    atribut:
    • Total Magnification (time): 20/40
    • Objective Lens (time): 2/4
    • Eyepiece Lens (time): 10
    • Number of Visual Field (mm): 20
    • Power (V): AC100 (rechargeable/cordless)
    • Transmitted Illumination: LED x 1
    • Vertical Illumination: LED x 5
  12. AS ONE Binocular Microscope
    Mulai

    Rp10.999.900

    AS ONE Binocular Microscope
    atribut:
    • Objective Lens: 2 x/4 x
    • Magnification Actual Field of View (mm): 10/ 5
    • Lens Barrel Type: tilt angle 45 °, diopter can be adjusted
    • Stage (mm): 95
    • Eye Width (mm): 55 to 75 (working distance) 90
    • Eyepiece: WF 10 x
    • Accessories: Eye Shade, Dust Cover
    • Overall Magnification: 20 x, 40 x
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Size (mm): 170x115x330
  13. Cole Parmer Compound Trinocular Microscope
    Mulai

    Rp109.999.900

    Cole Parmer Compound Trinocular Microscope
    Deskripsi:
    Includes dust cover, white filter, 5 mL immersion oil, spare fuse, and power cord.
    atribut:
    • Objectives: 4x/10x/S40x/S100x*, Plan IOS
    • Eyepiece Magnification: 10x
    • Eyepiece Diameter (mm): 23.2
    • Maximum Magnification: 1000x
    • Head configuration: Trinocular
    • Magnification: 40x/100x/400x/1000x
    • Illuminator (s): 3 W Kohler NeoLED
    • Interpupillary Distance (mm): 48 to 76
    • Power (Hz): 50/60
    • Power (V AC): 100 to 240
  14. Dino-Lite Digital Microscope
    Mulai

    Rp3.599.900

    Dino-Lite Digital Microscope
    Deskripsi:
    Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.
    atribut:
    • Interface: USB 2.0
  15. LEAF Eye Loupe
    Mulai

    Rp499.900

    LEAF Eye Loupe
    Deskripsi:
    -A large type loupe.-Reparing and processing watches, etc.
    atribut:
    • Magnification: 4
    • Type: Single lens
    • Lens Dimension: 36mm
    • Outer DiameterxTotal Height: 40x27mm
    • Purpose of Use: Reparing and processing watches, etc.
  16. ENGINEER Light Loupe
    Mulai

    Rp6.599.900

    ENGINEER Light Loupe
    atribut:
    • Light Source (W): 20 round 16mm slim tube
    • Lens: Luxury white lens
    • Work Distance (mm): 300
    • Magnification (times): 2
    • Lens Dimensions (mm): 143
    • Arm Length (mm): Horizontal 1150 Vertical 950
    • Clamp width (mm): 21217
    • Power Consumption (W): 20
  17. WESTWARD Magnifier Pocket Scope
    Mulai

    Rp3.199.900

    WESTWARD Magnifier Pocket Scope
    Deskripsi:
    Magnifiers are used to closely examine small objects, parts, features, or text. Also known as a magnifying glass, they are commonly used for quality control, circuit board work, printing, scientific research, and other types of non-metalworking manufacturing.
    atribut:
    • Includes: Pocket Clip
    • Product Type: Magnifier Pocket Scope
    • Case: Aluminium
    • Lens: Compound
    • Power: 40x
    • For use with: For Close Magnification of Small Parts
    • Lens Diameter (mm): 9
    • Overall Length (inch): 5
    • Plate Thickness (inch): 0.16
    • UNSPSC: 41111713
Daftar Harga mikroskop 40x Terbaru October 2025
monotaro Substantial Microscope (Mikroskop)Rp3.199.900
KRISBOW Mikroskop Biologi TrinokulerRp29.999.900
KRISBOW Mikroskop Metalurgi TrinokulerRp59.999.900
Euromex Mikroskop Binokuler dengan AchromaticRp16.999.900
SIGHTRON Military WaterProof Highgrade 8X BinocularRp10.999.900
SIGHTRON Military WaterProof 7X BinocularRp7.099.900
TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 MagnificationRp7.699.900
TRUSCO High Magnification Loupe X6 BlackRp469.900
I.L.K Binocular Zoom Type 10-30xRp1.199.900
I.L.K Spectacle MagnifierRp669.900

Data diperbarui pada 26/10/2025 (Harga belum termasuk PPN)