Spesifikasi
| Binocular | Yes |
|---|---|
| 4x/10x/S40x/S100x Plan Objectives | Yes |
| Rackless Mechanical Stage | Yes |
| NeoLED | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The BlueLine flagship BioBlue.Lab is an instrument that precisely matches highest expectations of microscopy users. These ergonomic easy-to-use microscopes have specifically been designed for educational and laboratory applications. The 150 x 140 mm stage with integrated rackless X-Y mechanical stage with 75 x 30 mm travel, provides a smooth translation of the specimen and highly precise positioning which is highky appreciated in most demanding cytology and histopathology applications
The BioBlue.Lab microscope models offer great functionality and are equipped with WF10x/20 mm eyepieces, plan and IOS plan 4x/ 10x/ S40x/ S100x objectives. All models are equipped with NeoLED illumination system and are available in binocular and trinocular versions
- Binocular and trinocular models
- Plan and plan IOS objectives
- Integrated mechanical stage
- Ergonomic carrying grip
- Reversed quadruple nosepiece
- Finity and infinity optical system
- NeoLED™ illumination
The BioBlue.Lab microscope models offer great functionality and are equipped with WF10x/20 mm eyepieces, plan and IOS plan 4x/ 10x/ S40x/ S100x objectives. All models are equipped with NeoLED illumination system and are available in binocular and trinocular versions
- Binocular and trinocular models
- Plan and plan IOS objectives
- Integrated mechanical stage
- Ergonomic carrying grip
- Reversed quadruple nosepiece
- Finity and infinity optical system
- NeoLED™ illumination
Feature
- EYEPIECESWide field WF 10x/20 mm eyepieces
- HEAD
Binocular and trinocular models have 30° inclined Ø 30 mm tubes
The interpupillary distance is adjustable between 48 to 75 mm
All models have a ±5 diopter adjustment on left tube
All heads are 360° rotatable and secured with a screw
The trinocular head has a fixed light path beamsplitter (50:50) and generates an erect image
- NOSEPIECE
Reversed quadruple nosepiece on ball bearings
- OBJECTIVES - 45 MM PARFOCAL
BioBlue.Lab microscopes are equipped with plan, plan IOS, plan phase and plan phase IOS objectives
Optional 20x/0.40 and S60x/0.85 objectives are also available
The S40x, S60x and S100x objectives are spring loaded.
All optics are anti-fungus treated and anti-reflection coated for maximum light throughput
- FOCUSING
Coaxial coarse and fine adjustments with 200 graduations
Precision 1.5 μm per graduation, 0.3 mm per rotation
Total travel approximately 28 mm
Supplied with an adjustable rack stop to prevent damage to sample and objectives
The coarse adjustments are equipped with friction control
- STAGE
Rackless 150 x 140 mm stage with mechanical 75 x 30 mm X-Y translation stage
- CONDENSER
Height adjustable Abbe condenser N.A. 1.25 with iris diaphragm and filter holder. Supplied with white filter
Heigth adjustable Zernike phase contrast kit with PLPHi IOS objectives and rotating phase contrast disc with four annuli, centering telescope and green filter (see photo)
- ILLUMINATION
Binocular and trinocular models are supplied with an adjustable 3 W NeoLED™ illumination system for increased light output Power supply with integrated 100-240 Vac
- ANTI-THEFT SLOT
At the back of the microscope a Kensington Security Slot is placed, which can be used to secure the instrument from theft
- PACKAGING
Supplied with power cord, dust cover, a spare fuse, user manual and 5 ml immersion oil and white filter
All packed in a polystyrene box
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
