Euromex Microscope Binoculer Polarization

Sebelum PPN:
Rp129.999.900
Spesifikasi
Wide Field Eyepieces (mm)EWF10x/22 (EWF10x20 with crosshair and micrometer)
Binocular Head Inclined Tubes (°)30
Interpupillary Distance Adjustable (mm)48-76
Anti-fungusYes
Anti-reflectionYes
Coaxial Coarse and Fine Adjustments Graduations200
IOS Objectives4x/0.12, 10x/0.25, 20x/0,40, S40x/0.65
Internal Power Supply CE (V)100-240
Precision (µm)1
Precision per rotation0.2
Total Travel Approximately (mm)24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
iScope binocular microscope with EWF 10x/22 mm eyepieces, plan polarization PLPOLi 4/10/20/S40 IOS objectives, 160 mm round stage. Rotatable 60° polarizer and slider with analyzer. Bertrand lens. 3 W NeoLED™ brightfield Köhler illumination

Ulasan Produk

Tidak ada ulasan