Beli mikrofon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insta360 Microphone Adapter
    Mulai

    Rp189.900

    Insta360 Microphone Adapter
    Deskripsi:
    Insta One X2 Mic Adapter dilengkapi dengan port mikrofon 3,5 mm dan port USB Type-C untuk menghubungkan pengisi daya untuk memberi daya pada kamera. Kedua port dapat digunakan secara bersamaan, memungkinkan Anda menghubungkan mikrofon eksternal untuk pengambilan audio yang lebih profesional dan secara bersamaan mengisi daya kamera sehingga Anda tidak kehabisan daya selama pengambilan gambar.Adaptor ini secara efisien dicolokkan ke sisi kamera ONE X2 melalui konektor USB Type-C lainnya dan dijepit dengan aman ke kamera melalui kait yang dirancang khusus.
  2. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  3. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  4. OBSBOT HQ Mic
    Mulai

    Rp719.900

    OBSBOT HQ Mic
    Deskripsi:
    CompatibilityTiny 4KTinyMeet 4KMeetTiny 2Tiny 2 LiteMeet 21. Outstanding sound qualityOffers crystal clear voice capturing on.2. Plug and PlayEasy plug with a 3.5mm TRRS jack, no drivers need to be installed.3. Pick up sound from 360-degreeIt is an Omni-directional microphone that picks up sounds from any angle and turns any location into a conference room.4. Anti-Slip rubber bottomYou can record sound anywhere stress-free with its anti-slip rubber bottom.What's In the Box1 * HQ Mic
    atribut:
    • Cable Length (m): 1.5
    • Color: Black
    • Frequency Response (Hz): 40-16000
    • Impedance: 1500
    • Operating Voltage (V): 3
    • Polar Pattern: Omnidirectional
    • Sensitivity (dB): -40 ± 3
    • Size (mm): 60x60x14
  5. Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)
    Mulai

    Rp2.099.900

  6. Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (HT)
    Mulai

    Rp6.899.900

    Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 122x56x42
    • Channel Capacity: 256
    • Channel Spacing (kHz): 12.5, 25
    • Low Output Power (W): 1
    • Power Supply (V): 7.5
  7. Taffware Professional Lavalier Microphone Clip Portable
    Mulai

    Rp57.900

    Taffware Professional Lavalier Microphone Clip Portable
    Deskripsi:
    Mikrofon lavalier ini memiliki ukuran mini. Anda bisa menggunakan mikrofon di berbagai jenis perangkat yang memiliki jack 3.5 mm port seperti DSLR, smartphone, pc, laptop, dan lain-lain. Dengan ini Anda dapat merekam suara yang lebih baik dibanding mikrofon internal pada laptop dan smartphone
    atribut:
    • Sensitivity (dB): -32 +/- 1
    • Impedance: 2.2K
    • Microphone Dimensions (cm): Sekitar 2.3 x 0.7 x 0.7
    • Microphone Cable Length (cm): Sekitar 150
    • AUX Cable Length (cm): Sekitar 200
    • Frequency Response (kHz): 100 - 16
  8. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  9. TOA Chime Microphone (Mikrofon)
    Mulai

    Rp2.099.900

    TOA Chime Microphone (Mikrofon)
    atribut:
    • Chime Tones: 4-Tone Chime (UP/DOWN)
    • Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
    • Operating Temperature (°C): 0 to +40
    • Rated Impedance Resistance (ohm): 600, balanced
    • Current Consumption (mA): 13 during chime and 6 microphone operation
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-18000
    • Microphone Element: Condenser
    • Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
    • Polar Pattern: Cardioid
    • Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
  10. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  11. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  12. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  13. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  14. JETE Microphone
    Mulai

    Rp159.900

    JETE Microphone
    Deskripsi:
    Desktop mic atau mikrofon meja JETE M5 Series didesain ergonomis yang ringkas dan tidak memakan tempat. Anda bisa meletakkannya di meja kerja maupun meja ruang rapat bersama rekan di kantor. Kabelpada mic meja ini elastis dan tak mudah kusut serta putus, inilah yang membuatnya lebih awet saat digunakan.Mikrofon meja JETE M5 Series dirancang khusus dengan leher mikrofon yang fleksibel dan posisinya bisa diputar hingga sudut 360°. Tak perlu khawatir patah, karena materialnya terbuat dari bahan berkualitas premium dan terbaik serta membuatnya lebih kokoh.Selain dibekali dengan fitur Omnidirectional yang mampu menangkap suara dari berbagai penjuru hingga 360°, microphone JETE ini juga memiliki fitur Noise Reduction Technology. Dengan begitu, suara bising dapat diredam dan pengguna bisa mendengar output suara yang jelas dan jernih seperti suara aslinya.Pairing dan proses pengoperasian mic meja JETE M5 Series terbilang mudah. Tinggal colokkan USB Port ke perangkat lalu, tekan tombol “On/Off” untuk menyalakan dan mematikannya. Dengan menggunakan USB Port model terbaru, membuatnya lebih optimal dalam penggunaan.Letakkan mikrofon JETE M5 Series di atas meja pada posisi bagian tengah dan mulailah melakukan meeting online dengan rekan kerja Anda. Berkat fitur penangkap suara dan peredam kebisingan, memungkinkan mic meja ini digunakan untuk aktivitas kantor seperti telekonferensi, rapat daring, maupun wawancara.
    atribut:
    • Sensitivity (dB): -36±3
    • Directionality: All Pointing
    • Impedance (kΩ): 2.2 or less
    • Cable Material: 2 Noise Canceling Cable
    • Operating Voltage (V): 2.0
    • Frequency Range (Hz-kHz): 20-16
    • Adjustable Mic (°): 360
    • Cable Length (mm): 2.5
    • Intelligent Noise Reduction: Yes
    • Length (m): 2
    • Omnidirectional: Yes
    • Port : USB
    • SNI License: Yes
    • Signal Noise Ratio (dB): >58
  15. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  16. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
Daftar Harga mikrofon Terbaru October 2026
Insta360 Microphone AdapterRp189.900
TOA Gooseneck Microphone (Mikrofon)Rp989.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
OBSBOT HQ MicRp719.900
Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)Rp2.099.900
Motorola Handy Talky Limited Keypad (LKP) Model XiR P6620i (HT)Rp6.899.900
KRISBOW Locker (Loker)Rp1.599.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
Taffware Professional Lavalier Microphone Clip PortableRp57.900
ADVANCE DIGITALS Microphone WirelessRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)