Beli micrometer measuring tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp6.299.900

    Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Three Points Internal Micrometer> Ratchet stop> Carbide measuring faces> Supplied with setting rings and extension rods > 6-12 mm : graduation 0.0001mm12-300 mm: graduation 0.005 mm> Optional accessory: setting ring (code 6312)
  2. Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.499.900

    Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
  3. Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Mulai

    Rp1.599.900

    Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)
    Deskripsi:
    Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
  4. Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer)
    Mulai

    Rp31.999.900

    Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer)
    atribut:
    • Instrument Difference (mm): 0.002 (* When the contact point is on the entire surface.)
    • Scale Interval (mm): 0.001
    • Dimension C (mm): Two
    • Measuring Range (mm) : 2.0-2.5
    • TRUSCO Number: 288-3201
  5. Mitutoyo Analog Inside Micrometer
    Mulai

    Rp3.499.900

    Mitutoyo Analog Inside Micrometer
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Graduation (mm): 0.01
  6. Mitutoyo Hole Test
    41%
    Mulai

    Rp8.699.900

  7. Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    Mulai

    Rp9.999.900

    Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)
    atribut:
    • Scale Interval (mm): 0.01
    • Minimum display amount (mm): 0.01
  8. Niigata Seiki (SK) Inside Micrometer
    Mulai

    Rp3.999.900

    Niigata Seiki (SK) Inside Micrometer
    atribut:
    • Dimension B (mm): 5
    • Dimension A (mm): 28
    • Minimum Reading (mm): 0.01
    • Dimension C (mm): 8
    • Dimension D (mm): 18
  9. Niigata Seiki (SK) Digital Inside Micrometer
    Mulai

    Rp3.299.900

    Niigata Seiki (SK) Digital Inside Micrometer
    Deskripsi:
    Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.
    atribut:
    • Dimensions (mm): 176x30x63
  10. Insize Mikrometer Internal Tiga Titik Seri 3227 (Micrometer Lubang Tiga Titik)
    Mulai

    Rp39.999.900

    Insize Mikrometer Internal Tiga Titik Seri 3227 (Micrometer Lubang Tiga Titik)
    atribut:
    • Operation Type: Mechanical
    • Resolution: 0.0001inch
    • Range (inch): 0.35 to 0.425
    • Accuracy (inch): +/-0.00016
    • Maximum Measurement (inch): 0.425
    • Contact Point Material: Steel
    • Inside Micrometer Type: 3-Point Inside Micrometer
    • Lock Nut Type: Ratchet Stop
    • Maximum Measuring Depth (inch): 6.18
    • Minimum Measurement (inch): 0.35
    • Number of micrometers: 1
    • Rod Lengths Included (inch): 4
    • Thimble Type: Ratchet
  11. Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Mulai

    Rp2.099.900

    Mitutoyo Dial Bore Gauges Metric (Pengukur Diameter Dalam)
    Deskripsi:
    The Mitutoyo standard type bore gage is available in various ranges (metric and inch) to measure inside bore diameters with accuracy to 2µ/.00008″. The bore gage comes with interchangeable anvils to measure various bore diameters with the same gage. A pendulum guide structure improves sliding the gage for measurements while a two-point contact system detects geometry anomalies such as ovalness and taper.
  12. KO-KEN Impact Socket 12400A
    Mulai

    Rp139.900

    KO-KEN Impact Socket 12400A
    atribut:
    • Outlet Corner: 1/4inch
    • Socket Form: 6 corners
  13. BluePoint Inside Micrometer Set
    Mulai

    Rp8.999.900

    BluePoint Inside Micrometer Set
    Deskripsi:
    Inside Micrometer Set, 7pcsMICINSIDE12- Tubular design- Range is 2 to 12inch in .001inch increments- Includes inside micrometer head and a series of coil spring pressure contact rods
    atribut:
    • Range: 2-12inch
  14. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  15. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  16. SK Inside Micrometer
    Mulai

    Rp3.199.900

    SK Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
Daftar Harga micrometer measuring tool Terbaru October 2026
Insize Three Points Internal Micrometer (Alat Ukur Mikrometer Dalam)Rp6.299.900
Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.499.900
Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Rp1.599.900
Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer)Rp31.999.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Analog Inside MicrometerRp3.499.900
Mitutoyo Hole TestRp8.699.900
Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)Rp9.999.900
Niigata Seiki (SK) Inside MicrometerRp3.999.900
Niigata Seiki (SK) Digital Inside MicrometerRp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)