Beli micro meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer Series
    Mulai

    Rp319.900

    Mitutoyo Outside Micrometer Series
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • SPC Output: No
    • Technology: Mechanical
  2. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  3. KRISBOW Mikrometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  4. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  5. Mitutoyo Digimatic Spline Micrometer
    49%
    Mulai

    Rp5.099.900

    Mitutoyo Digimatic Spline Micrometer
    atribut:
    • Minimum Display (mm): 0.001
    • Protection Class: IP65
    • Measurement Surface Shape: Spline type
    • Constant Pressure Device: ratchet stop
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Instrument Error (µm): ± 2
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. monotaro Oil Drain Equipment Pan (Alat Penguras Oli)
    Mulai

    Rp329.900

    monotaro Oil Drain Equipment Pan (Alat Penguras Oli)
    Deskripsi:
    Portable
    atribut:
    • Material: HDPE (high density polyethylene)
    • Dimensions (mm): 112x320x568
    • Capacity (L): 8
  8. monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Mulai

    Rp369.900

    monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Deskripsi:
    Produk ini juga sering disebut dengan Outside micrometer
    atribut:
    • Overall Length (mm): About 111
    • Power Supply: SR44 batteries (not included)
    • Material: resin
    • Minimum Display (mm): 0.01
    • Width (mm): About 60
    • Instrumental Error (mm): +/- 0.1
    • Measuring Range (mm) : 0 to 12.7
  9. SHINWA Digital Micrometer
    Mulai

    Rp1.699.900

    SHINWA Digital Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
    • Instrument Error (µm): ±3
  10. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  11. SK Depth Micrometer
    Mulai

    Rp1.999.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  12. Kennedy Outside Micrometer
    Mulai

    Rp969.900

    Kennedy Outside Micrometer
    Deskripsi:
    Kennedy External Micrometer with
    atribut:
    • Resolution: 0.01 mm
    • Graduations: 0.01 mm
    • Parallelism: 2+L/100 mm
    • Type: External Micrometer
    • Flatness: 0.6 mm
  13. SK Inside Micrometer
    Mulai

    Rp3.199.900

    SK Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
  14. Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Mulai

    Rp189.900

    Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
  15. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  16. Mitutoyo Outside Micrometer Set
    Mulai

    Rp4.199.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.
    atribut:
    • UNSPSC: 41111601
    • Anvil Material: Carbide Tipped
    • Anvil Shape: Flat
    • Brand: MITUTOYO
    • Dimension Type: Inch
    • Long Form Calibration Certificate: No
  17. Mitutoyo Spline Micrometer
    45%
    Mulai

    Rp2.599.900

    Mitutoyo Spline Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Measurement Surface Shape: Spline type
    • Constant Pressure Device: ratchet stop
    • Instrument Error (µm): ± 3
Daftar Harga micro meter Terbaru October 2026
Mitutoyo Outside Micrometer SeriesRp319.900
Mitutoyo Outside Micrometer DigitRp1.799.900
KRISBOW Outside MicrometerRp369.900
KRISBOW Mikrometer DigitalRp1.599.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Digimatic Spline MicrometerRp5.099.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
monotaro Oil Drain Equipment Pan (Alat Penguras Oli)Rp329.900
monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Rp369.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)