Beli mic bluetooth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. auBern Speaker Audio Portabel Seri BE
    Mulai

    Rp4.399.900

    auBern Speaker Audio Portabel Seri BE
    atribut:
    • Impedance (ohm): 4
  2. CF Audio Wireless Microphone (Mic)
    Mulai

    Rp9.999.900

    CF Audio Wireless Microphone (Mic)
    Deskripsi:
    Wireless microphone.
  3. Okayo UHF Handheld Microphone (Mic)
    Mulai

    Rp3.799.900

    Okayo UHF Handheld Microphone (Mic)
    Deskripsi:
    Box Include: Manual book , Microfon ,Wireless Transmitter,Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA 1.5 (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Built-in
    • RF Output (mW): 10-20 (Country Dependent)
    • Frequency Response: 70Hz - 16KHz
    • Battery Life: 8 (Ni-MH) / 12 (Alkaline) hours typical
    • Dimensions (D x H) (mm): 48x258
  4. Okayo PA Sound System (Speaker)
    Mulai

    Rp10.999.900

    Okayo PA Sound System (Speaker)
    atribut:
    • Carrier Frequency (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Latency (ms): 4
    • Operating Range (m): 50-70 (Opening Field)
  5. auBern Speaker Audio Portabel Seri U
    Mulai

    Rp3.599.900

    auBern Speaker Audio Portabel Seri U
    atribut:
    • Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
    • Range Minimal Speaker: 80W
  6. Saramonic Microphone
    Mulai

    Rp319.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  7. Polytron Professional Active Speaker
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  8. TOA Gooseneck Microphone
    Mulai

    Rp989.900

    TOA Gooseneck Microphone
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  9. Okayo UHF Bodypack Transmitter
    Mulai

    Rp3.799.900

    Okayo UHF Bodypack Transmitter
    Deskripsi:
    Box Include: Manual book, Microfon, Wireless Transmitter, Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Whip Antenna
    • RF Output (mW): 10-20 (Country Dependent)
    • Inputs: MIC in, Audio in
    • MIC in Jack: mini XLR
    • Frequency Response: 70Hz - 16KHz
    • T.H.D: 0.01
    • Dimensions (D x W x H) (mm): 85x64x33 without antenna
  10. Audio Technica Instrument Microphone
    Mulai

    Rp379.900

    Audio Technica Instrument Microphone
    Deskripsi:
    ATR1200xDesigned for advanced amateur use, the ATR1200x unidirectional dynamic microphone keeps the pickup focused on the sound source, delivering clear, natural-sounding reproduction of vocals and instruments, while also helping to prevent feedback. The ATR1200x features an on/off switch and a permanently attached 5 m (16.5ft) cable with a 3.5mm (1/8inch) mini-plug. An ideal choice for use with karaoke machines, computers, and PA systems, the mic includes a desk stand, adjustable stand clamp, and a 6.3 mm (1/4inch) adapter.
    atribut:
    • Element: Dynamic
    • Polar Pattern: Unidirectional
  11. CF Audio Whole Tone Speaker (Sound System)
    Mulai

    Rp7.099.900

    CF Audio Whole Tone Speaker (Sound System)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  12. TOA Chime Microphone
    Mulai

    Rp2.099.900

    TOA Chime Microphone
    atribut:
    • Chime Tones: 4-Tone Chime (UP/DOWN)
    • Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
    • Operating Temperature (°C): 0 to +40
    • Rated Impedance Resistance (ohm): 600, balanced
    • Current Consumption (mA): 13 during chime and 6 microphone operation
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-18000
    • Microphone Element: Condenser
    • Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
    • Polar Pattern: Cardioid
    • Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
  13. TOA Wireless Microphone Single Channel
    Mulai

    Rp4.399.900

    TOA Wireless Microphone Single Channel
    Deskripsi:
    WS-420-AS Single Channel Wireless SetThe powerful WS-420-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.
    atribut:
    • Product Composition: Handheld wireless microphone x 1 Receiver x 1
    • Frequency Range (MHz): 694 - 806 (*1), UHF
    • Channel Selectable: 4 channels
    • Tunable Frequencies (kHz): Steps 25
    • Pilot Tone (kHz): 32.768
    • Total Harmonic Distortion: <1% @ 1kHz
    • Accessory: AC adapter x1, Microphone holder x1
    • Audio Frequency Response (Hz): 80 - 15000
    • Audio Input Level (dB): SPL (Maximum) 140
    • Battery: 1 AA size alkaline battery, 1.5V
    • Dimensions (mm): Approx. 250x50
    • Diversity Reception: AC mains (supplied AC-DC adapter must be used)
    • Finish: Resin, coating
    • Function: IR sync, Channel scan, Battery indicator
    • Indicator: Battery Status LED, 7 Segments LED
    • Microphone Element: Dynamic with cardioid pattern
    • Modulation System: PLL synthesizer
    • RF Carrier Power (mW): 10
    • Sensitivity: 10uV at 45dBA S/N
    • Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
  14. TOA Wireless Microphone
    Mulai

    Rp9.699.900

    TOA Wireless Microphone
    Deskripsi:
    WS-5265 Wireless SetThe WS-5265 wireless microphone system set includes a handheld wireless microphone WM-5265 and a diversity wireless tuner WT-5810. The WM-5265 wireless microphone employs a dynamic microphone capsule and is suitable for any applications. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.
Daftar Harga mic bluetooth Terbaru January 2026
auBern Speaker Audio Portabel Seri BERp4.399.900
CF Audio Wireless Microphone (Mic)Rp9.999.900
Okayo UHF Handheld Microphone (Mic)Rp3.799.900
TOA Wireless Microphone 2 ChannelRp3.399.900
Okayo PA Sound System (Speaker)Rp10.999.900
auBern Speaker Audio Portabel Seri URp3.599.900
TOA Dynamic MicrophoneRp279.900
Advance Digitals Microphone WirelessRp119.900
Saramonic MicrophoneRp319.900
Polytron Professional Active SpeakerRp1.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)