Audio Technica Instrument Microphone

Sebelum PPN:
Rp479.900 - Rp719.900
Spesifikasi
ElementDynamic
Polar PatternUnidirectional

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ATR1200x
Designed for advanced amateur use, the ATR1200x unidirectional dynamic microphone keeps the pickup focused on the sound source, delivering clear, natural-sounding reproduction of vocals and instruments, while also helping to prevent feedback. The ATR1200x features an on/off switch and a permanently attached 5 m (16.5ft) cable with a 3.5mm (1/8inch) mini-plug. An ideal choice for use with karaoke machines, computers, and PA systems, the mic includes a desk stand, adjustable stand clamp, and a 6.3 mm (1/4inch) adapter.
Feature
Clear, natural sound for vocals and instruments
Ideal for use with karaoke machines, computers, and PA systems
Focused pickup (unidirectional polar pattern) helps prevent feedback
Permanently attached 5m (16.5ft) cable with 3.5mm (1/8inch) mini-plug
Conveniently located on/off switch
Includes desk stand, adjustable stand clamp, and 6.3mm (1/4inch) adapter

Ulasan Produk

Tidak ada ulasan