Beli meteran dorong krisbow di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Marking Tools Walking Measure (Meteran Dorong)atribut:
- Dimensions (LxWxH)(mm): 450x150x160
- Diameter (cm): 16
- monotaro Marking Tools Walking Measure (Meteran Dorong)Deskripsi:Produk ini juga sering disebut dengan Meteran Dorongatribut:
- Measurement Error: +/- 0.5%
- Counter: 1 digit 10 cm display / 4 digits m display
- Minimum Unit (cm): 10
- Mass (kg): 1.52
- Maximum measuring distance (m): 9999.9
- Measurement Range (m): 0-9999.9
- Telescopic size (mm): 520/1030
- monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)Deskripsi:In various civil construction works and a simple distance measurement.atribut:
- Accessories: carrying case
- Power Supply: AAA batteries x 2 (not included)
- Overall Length (mm): 720-1000
- Measurement Unit: Min 0.1m
- Measurement Error: +/- 0.03%
- Measurement Range (m): 0.1 to 99999.9
- Wheel Diameter (mm): 159
- Wipro Measuring Tape Long Steel (Meteran)atribut:
- Color: Yellow
- STS Digital Walking Measureatribut:
- Power: Two AAA alkaline batteries x (included)
- Measurement Error: +/-0.5%
- Wheel Diameter (mm): 160
- STS Digital Walking MeasureDeskripsi:- A reliable digital display.- With a back light liquid crystal display, reading of values is easy even at night.- Since there is a liquid crystal display that shows a measured value at hand, values can be easily checked.- With a flip- up type self- standing stand.- With a storage nylon case.
- Deli Marking Tools Walking Measure (Meteran Dorong)atribut:
- Color: Yellow
- Accuracy (%): ±0.5
- Division Value (mm): 0.1
- Main Material: ABS Wheel
- Shike Tools Meteran Dorong Digit Counteratribut:
- Max. Measuring Range (m): 9999.9
- Size Accuracy (%): ±0.5
- Minimum Display Value (m): 0.1
- Wheel Diameter (mm): 318
- Number of Wheels: 1
- Wheel Diameter (inch): 12.5
- KDS Walking MeasureDeskripsi:-With a zero-point indicator.-Length can be adjusted by rotating a shaft.atribut:
- Display Digits: 5
- Onda Measuring Tape (Meteran)Deskripsi:Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- M10 Wheelwalker Walking MeasureDeskripsi:Telescoping handle extends up to 1m. Unextended length is 50cm for easy storage.atribut:
- Wheel Diameter (inch): 4
- Digits: 5
- Range (km): 1
- Deli Digital Distance Measuring Wheel (Meteran Dorong)atribut:
- Color: Yellow
- Specification: 300mm (12.5
- Ref. No.: REF. EDL4179
- SAP: 100145800
- Packaged Form: 1:PCS 6:CAR
- Shinwa Rules Count Measure EDeskripsi:Material- [Handle] ABS resin [LOCK knob] PA resin [handle] aluminum [wheel] rubber, PP resin [measurement point the arrow] iron [stand] iron
- TOGOSHI Marking Tools Walking Measure (Meteran Dorong)Deskripsi:Meteran dorong Togoshi TWM-130Angka display manual (bukan digital)Max jarak 10000feet/10kmBerat alat 1kgBahan plastikMade in Taiwan
- KDS Marking Tools Walking Measure (Meteran Dorong)atribut:
- Max Measuring Length (m): 10000, with 5 digit counters
- Wipro Marking Tools Walking Measure (Meteran Dorong)atribut:
- Expansion Pipe Materials: Aluminium
- KYORITSU High Voltage Insulation Testeratribut:
- Test Voltage: 1 Ranges
- Rated Voltage (V): 2500 (100GΩ)
- Dual Resistance scales: Yes
- Power Source: LR14 x 8
- Dimensions (L x W x D) (mm): 177x226x100
Daftar Harga meteran dorong krisbow Terbaru March 2026
| KRISBOW Marking Tools Walking Measure (Meteran Dorong) | Rp379.900 |
| monotaro Marking Tools Walking Measure (Meteran Dorong) | Rp679.900 |
| monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong) | Rp789.900 |
| Wipro Measuring Tape Long Steel (Meteran) | Rp129.900 |
| KRISBOW Measuring Tape Fiberglass (Meteran) | Rp139.900 |
| STS Digital Walking Measure | Rp1.799.900 |
| STS Digital Walking Measure | Rp2.599.900 |
| Deli Marking Tools Walking Measure (Meteran Dorong) | Rp199.900 |
| ALDO Marking Tools Walking Measure (Meteran Dorong) | Rp569.900 |
| Shike Tools Meteran Dorong Digit Counter | Rp739.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/lcP104574768-2.jpg)
/jaP101560694-7.jpg)
%20(Meteran%20Dorong)/d6P103173474-1.jpg)
/P103080864-1.jpg)
/jkP104574704-7.jpg)


/f5P108597545-1.jpg)
/8yP107096322-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Tanda%20Pipa%2C%20Katup/KDS%20Walking%20Measure/P102854882-1.jpg)
/28P105882080-12.jpg)


/j9P110228693-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Shinwa%20Rules%20Count%20Measure%20E/P102897498-1.jpg)
/d7P107842475-1.jpg)
/P102084984-1.jpg)
/gwP108533608-1.jpg)