monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp869.900
Spesifikasi
Accessoriescarrying case
Power SupplyAAA batteries x 2 (not included)
Overall Length (mm)720-1000
Measurement UnitMin 0.1m
Measurement Error+/- 0.03%
Measurement Range (m)0.1 to 99999.9
Wheel Diameter (mm)159

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
In various civil construction works and a simple distance measurement.
Warning
Please use the distance measurement of a flat place. And irregularities are often cause of the error. . Because this product is not waterproof, please do not hit the water droplets and rain. . Please replace a new one as soon as possible battery it will no be the cause of the error of the measurement result if the battery is exhausted.
Feature
Is the major of digital type that can be easily operated by hand. Memory function There is also a memory allows the measurement value up to five at the touch of a button. Since the expansion and contraction that can be can adjust the length of your choice, storage time will be compact. With flip-up stand. With portable nylon case.

Ulasan Produk

Tidak ada ulasan