TOHO (TOOLS) Marking Tools Walking Measure (Meteran Dorong)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Wheel Diameter (mm)Metric 159.1
Minimum Distance (cm)10
Storage TypeTri-folded
Maximum Distance (m)9999.9
Wheel MaterialABS Plastic Wheel rim with High-Traction Flat PU Tire
Handle ResetYes
Counter ResetYes
Handle BreakYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Metric Measurement. - Easily and accurately measure up to 9,999 feet in a variety of work environments - Wheels are 6 inches in diameter - Handle length is adjustable from1' 3" to 3',making it a portable solution for distance measuring - Extremely convenient reset button and carrying bag - Built with care - Ergonomic grip, smooth wheels,and heavy duty quality

Ulasan Produk

Tidak ada ulasan