Beli meteran dorong digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Deli Marking Tools Walking Measure (Meteran Dorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    Deli Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Color: Yellow
    • Accuracy (%): ±0.5
    • Division Value (mm): 0.1
    • Main Material: ABS Wheel
  2. KRISBOW Marking Tools Walking Measure (Meteran Dorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    KRISBOW Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Dimensions (LxWxH)(mm): 450x150x160
    • Diameter (cm): 16
  3. monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)
    Mulai

    Rp809.900

    monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)
    Deskripsi:
    In various civil construction works and a simple distance measurement.
    atribut:
    • Accessories: carrying case
    • Power Supply: AAA batteries x 2 (not included)
    • Overall Length (mm): 720-1000
    • Measurement Unit: Min 0.1m
    • Measurement Error: +/- 0.03%
    • Measurement Range (m): 0.1 to 99999.9
    • Wheel Diameter (mm): 159
  4. Shinwa Rules Count Measure E
    Mulai

    Rp1.299.900

    Shinwa Rules Count Measure E
    Deskripsi:
    Material- [Handle] ABS resin [LOCK knob] PA resin [handle] aluminum [wheel] rubber, PP resin [measurement point the arrow] iron [stand] iron
  5. STS Digital Walking Measure
    Mulai

    Rp2.599.900

    STS Digital Walking Measure
    Deskripsi:
    - A reliable digital display.- With a back light liquid crystal display, reading of values is easy even at night.- Since there is a liquid crystal display that shows a measured value at hand, values can be easily checked.- With a flip- up type self- standing stand.- With a storage nylon case.
  6. monotaro Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp699.900

    monotaro Marking Tools Walking Measure (Meteran Dorong)
    Deskripsi:
    Produk ini juga sering disebut dengan Meteran Dorong
    atribut:
    • Measurement Error: +/- 0.5%
    • Counter: 1 digit 10 cm display / 4 digits m display
    • Minimum Unit (cm): 10
    • Mass (kg): 1.52
    • Maximum measuring distance (m): 9999.9
    • Measurement Range (m): 0-9999.9
    • Telescopic size (mm): 520/1030
  7. STS Digital Walking Measure
    Mulai

    Rp1.799.900

    STS Digital Walking Measure
    atribut:
    • Power: Two AAA alkaline batteries x (included)
    • Measurement Error: +/-0.5%
    • Wheel Diameter (mm): 160
  8. BESTIR Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp629.900

    BESTIR Marking Tools Walking Measure (Meteran Dorong)
    atribut:
    • Wheel Diameter (inch): 12.5
    • Compatible Temperature (°C): 10-45
    • Minimum Indication Value (m): 0.1
  9. KOFLOC Flow Meter Compact
    Mulai

    Rp2.799.900

    KOFLOC Flow Meter Compact
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  10. Deli Digital Distance Measuring Wheel (Meteran Dorong)
    Mulai

    Rp779.900

    Deli Digital Distance Measuring Wheel (Meteran Dorong)
    atribut:
    • Color: Yellow
    • Specification: 300mm (12.5
    • Ref. No.: REF. EDL4179
    • SAP: 100145800
    • Packaged Form: 1:PCS 6:CAR
  11. KDS Walking Measure
    Mulai

    Rp2.399.900

    KDS Walking Measure
    Deskripsi:
    -For a long distance or a curved place, you can measure by yourself.-Since there is a counter at the center of a shaft, it can measure in a balanced manner.-A brake at hand.-With a shoulder bag.
    atribut:
    • Measuring Range: 10cm to 99999.9m
    • Reduction Length to Total Length: 520 to 980mm
    • Display Digits: 5
    • Wheel Diameter (mm): 160mm
  12. KDS Walking Measure
    Mulai

    Rp1.699.900

    KDS Walking Measure
    Deskripsi:
    -With a zero-point indicator.-Length can be adjusted by rotating a shaft.
    atribut:
    • Display Digits: 5
  13. HAKKO Cleaning Sponge
    Mulai

    Rp24.900

    HAKKO Cleaning Sponge
    Deskripsi:
    -Used for various soldering work by installing it on trowel stand.-Sponge style
  14. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  15. Onda Measuring Tape (Meteran)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  16. TOHO (TOOLS) Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp1.099.900

    TOHO (TOOLS) Marking Tools Walking Measure (Meteran Dorong)
    Deskripsi:
    - Metric Measurement. - Easily and accurately measure up to 9,999 feet in a variety of work environments - Wheels are 6 inches in diameter - Handle length is adjustable from1' 3" to 3',making it a portable solution for distance measuring - Extremely convenient reset button and carrying bag - Built with care - Ergonomic grip, smooth wheels,and heavy duty quality
    atribut:
    • Wheel Diameter (mm): Metric 159.1
    • Minimum Distance (cm): 10
    • Storage Type: Tri-folded
    • Maximum Distance (m): 9999.9
    • Wheel Material: ABS Plastic Wheel rim with High-Traction Flat PU Tire
    • Handle Reset: Yes
    • Counter Reset: Yes
    • Handle Break: Yes
  17. M10 Wheelwalker Walking Measure
    Mulai

    Rp569.900

    M10 Wheelwalker Walking Measure
    Deskripsi:
    Telescoping handle extends up to 1m. Unextended length is 50cm for easy storage.
    atribut:
    • Wheel Diameter (inch): 4
    • Digits: 5
    • Range (km): 1
  18. KRISBOW Measuring Tape Fiberglass (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  19. Unoair Air Drill
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    Unoair Air Drill
    atribut:
    • Air inlet: 1/4 Inch
    • Air Hose: 3/8 Inch
Daftar Harga meteran dorong digital Terbaru April 2026
Deli Marking Tools Walking Measure (Meteran Dorong)Rp199.900
KRISBOW Marking Tools Walking Measure (Meteran Dorong)Rp419.900
monotaro Digital Walking Measure (Hand-Reading Type) (Meteran Dorong)Rp809.900
Shinwa Rules Count Measure ERp1.299.900
STS Digital Walking MeasureRp2.599.900
monotaro Marking Tools Walking Measure (Meteran Dorong)Rp699.900
STS Digital Walking MeasureRp1.799.900
BESTIR Marking Tools Walking Measure (Meteran Dorong)Rp629.900
KOFLOC Flow Meter CompactRp2.799.900
Deli Digital Distance Measuring Wheel (Meteran Dorong)Rp779.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)