Beli meteran air pam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMICO Flow Meter Air (Meter Aliran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

  2. AMICO Meteran Air
    Mulai

    Rp879.900

    AMICO Meteran Air
    Deskripsi:
    Water Meter Amico, Meteran Air Amico, Flow Meter Amico tipe LXSG-15E merupakan salah satu alat ukur debit air bersih atau volume air yang sudah terpakai. Water meter ini cukup bagus untuk dipakai di perumahan, apartement, karena akurasi water meter ini mencapai 0,2%.
  3. AMICO Water Meter (Meteran Air)
    Mulai

    Rp6.399.900

    AMICO Water Meter (Meteran Air)
    atribut:
    • Maximum Reading (m³): 999999.99
    • Minimum Reading (m³): 0.01
  4. ARITA Water Meter Flange (Flensa Meter Air)
    Mulai

    Rp13.999.900

    ARITA Water Meter Flange (Flensa Meter Air)
    Deskripsi:
    Main Technical Data Maximum Permissible Errora. in the lower zone from Qmin inclusive up to but excluding Qt is ±5%b. in the upper zone from Qt inclusive up to and including Qs is cold potable water meter ±2%
    atribut:
    • Connection: Flange PN 10
    • Technical Data: ISO4064
  5. Itron Water Meter Woltex M (Meteran Air)
    Mulai

    Rp15.999.900

    Itron Water Meter Woltex M (Meteran Air)
    atribut:
    • Maximum Admissible Temperature (°C): 30
  6. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  7. Flugo Water Meter (Meteran Air)
    Mulai

    Rp4.399.900

    Flugo Water Meter (Meteran Air)
    atribut:
    • Size (inch): 2
  8. Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Mulai

    Rp1.299.900

    Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)
    Deskripsi:
    Iltron Multimag adalah meter air jenis turbin multijet dengan register gelas copper-can yang dirancang untuk aplikasi pelanggan rumah tangga dan niaga.
    atribut:
    • Size (mm): 15
  9. AMD Water Meter (Meteran Air)
    Mulai

    Rp509.900

    AMD Water Meter (Meteran Air)
    atribut:
    • Size (mm): 15
  10. B&R Flow Meter Air (Meter Aliran)
    Mulai

    Rp1.499.900

    B&R Flow Meter Air (Meter Aliran)
    atribut:
    • Size (inch): 1
  11. PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Mulai

    Rp5.999.900

    PULSAFEEDER Paddlewheel Flow Meter (Meter Aliran)
    Deskripsi:
    Inline multi-jet flowmeters are used for monitoring and measuring flow rates of low-quality water at low and high flow rates for various applications, such as wastewater treatment.
    atribut:
    • Accuracy (%): ±1.5
    • Cable Length (ft): 12
    • Compatible Flow Material: Water
    • Connection Type: NPT
    • Display Type: Analog
    • For Pipe Size (inch): 3/4 to 2
    • Housing Material: Brass
    • Includes Flow Rate Adjustment Knob: No
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Max. Viscosity (SUS): 31
    • Maximum Media Temperature (°F): 105
    • Maximum Operating Pressure (psi): 150
    • Maximum Voltage (V) : 24 DC
    • Media Temperature Range (°F): 35 to 105
    • Minimum Media Temperature (°F): 35
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Natural Rubber
    • Output Type: Scaled Pulse
    • Product Type: Water Meter
    • Rotor Material: Plastic
    • Seal Material: Natural Rubber
    • Standards: AWWA C-708
    • Unit of Measure: Gallons
  12. Miami Meteran Air
    Mulai

    Rp199.900

    Miami Meteran Air
    atribut:
    • Color: Blue
    • Material: Iron
    • Thread Size (inch): 1/2
    • Cubic Unit: m³
  13. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  14. FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.599.900

    FILL-RITE Nutating Disc Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Nutating disc totalizers for fuels measure the total volume of compatible fuels (e.g., gasoline, kerosene, diesel) moved by a system. These totalizers provide accurate and repeatable measurements of low-viscosity liquids in low-flow rate applications.
    atribut:
    • Flowmeter Type: Paddlewheel
    • Includes Flow Rate Adjustment Knob: Yes
    • Includes Pressure Gauge: No
    • Includes Totalizer: Yes
    • Mounting Location: Inline
    • Mounting Orientation: Universal
    • O-Ring Materials: Buna-N
    • Pulse Rate (pulses/gal): 10
    • Rotor Material: PPS
    • Shaft Material: Stainless Steel
Daftar Harga meteran air pam Terbaru October 2026
AMICO Flow Meter Air (Meter Aliran)Rp709.900
AMICO Meteran AirRp879.900
Onda Water Meter Brass (Meteran Air)Rp609.900
AMICO Water Meter (Meteran Air)Rp6.399.900
ARITA Water Meter Flange (Flensa Meter Air)Rp13.999.900
Itron Water Meter Woltex M (Meteran Air)Rp15.999.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900
Flugo Water Meter (Meteran Air)Rp4.399.900
SHM Sewage Flow Meter (Meter Aliran)Rp10.999.900
Itron Water Meter Multimag Cyble (Alat Ukur Debit Air)Rp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)