Beli metal shear di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- Makita Metal Shearatribut:
- Continuous Rating Input (W): 710
- Capacity Steel Up to 400 N/mm² (mm): 3.2
- Capacity Steel Up to 600 N/mm² (mm): 2.5
- Capacity Steel Up to 800 N/mm² (mm): 1.5
- Capacity Aluminum up to 200 N/mm² (mm): 4
- Dimensions (L x W x H) (mm): 213x90x239(8-3/8\"x3-1/2\"x9-3/8\")
- Min. Cutting Radius (mm): 50(2\")
- Net Weight (kg): 3.4(7.4lbs)
- Power Supply Cord (m): 2.5(8.2ft)
- Strokes Per Minute (SPM): 1600
- KRISBOW Metal Shearsatribut:
- Max. Capacity Flat Steel (mm): 70x6
- Kennedy Bench Shear Hand-OperatedDeskripsi:These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.atribut:
- Blade Material: Steel
- ECLASS Code: 21049090
- Handle Material: Alloy Steel
- Number of Pieces: 1
- Type: Bench Shears
- UNSPSC: 27111506
- Toyo MHE Caster Polyurethane (Kastor PU)atribut:
- Width (mm): 42
- Capacity (g): 450000
- Height (mm): 250
- Mounting Seat (mm): 140x140
- Wheel Diameter (mm): ø200
- Mounting Dimensions (mm): 115x115
- Mounting Hole Diameter (mm): ø12
- BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench ShearDeskripsi:Straight-blade bench shears make straight cuts by pressing their blades through metal sheets, thin plates, tubes, and bar stock. Sometimes called plate shears, they have an adjustable material stop that stabilizes workpieces and keeps them from deflecting upwards after the cut is made. They are commonly used to make patch panels and floor pans for automotive and HVAC applications.atribut:
- UNSPSC: 27111506
- Actuation: Hand Lever
- Adjustable Depth Stop: No
- Application: Shearing Sheet Metal
- Gauge Type: Mild Steel
- Length of Blade (inch): 4 1/4
- Material: Cast Iron
- Power Source: Manual
- Shearing Length (inch): 4 1/4
- Sheet Metal Capacity (Aluminum) (ga): 14
- Sheet Metal Capacity (Steel) (ga): 14
- Fort Marker Tube (Tabung Penanda Kabel)atribut:
- Color: White
- KRISBOW Mesin Potong Tekuk & Rollatribut:
- Bed Width (mm/inch): 760 (30)
- Shearing Thickness (mm): 1
- Bending Thickness (mm): 1
- Bending Angle (°): 90
- Max. Rolling Thickness (mm): 1
- Dia Of Roll (mm): 39
- Dimensions (LxWxH) (mm): 970x450x680
- MULLER Gunting Plat Besiatribut:
- Cutting Capacity (mm): 3
- Yoshiharu Cutlery Cutter Knife Pennant SS (Pisau Cutter)Deskripsi:Sharp sharpness. Useful for cutting wood and plastic. There is safety because it can be stored in the sheath.atribut:
- Use: Office/Industrial
- Blade Material: Steel
- Overall Length (mm): 128 (with sheath)
- Blade Length (mm): 37
- Classification of Dangerous Goods: Non-dangerous goods
- TOYO Caster Japan Standard Elastic Rubber Wheel Double Ball Bearingatribut:
- Material: Elastic Rubber
- Bearing: Double Ball
- monotaro Cutter Blade Lever Shear (Isi Cutter)Deskripsi:Metal lever shear exclusive blade. MHS 12-15 for replacementDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- PROTO Lock Joint Pliersatribut:
- Plier Type: Tongue & Groove Pliers
- Adjustment Mechanism: Push Button
- Jaw Texture: Serrated
- Features: 12 Position Notches, Push Button Adjustment With Safety Lock
- Finish: Satin
- Grip Material: PVC
- Jaw Opening Type: Manual
- Jaw Shape: V
- Number of Jaw Positions: 12
- Plier Material: Steel
- Standards: DIN ISO 8976
- Vertex Morse Taper Sleeve (Sok Bor)Deskripsi:Morse Taper Sleeve.
- ESCO Matokatribut:
- Overall Length (mm): 419
- Product Type: Head + handle set
- Kennedy Ratcheting Combination Wrench Flex Head Set (Kunci Ring Pas)atribut:
- Size: 10-19mm
Daftar Harga metal shear Terbaru October 2026
| monotaro Metal Lever Shear (Cutting Cutter) | Rp5.299.900 |
| Makita Metal Shear | Rp9.799.900 |
| KRISBOW Mesin Potong Plat | Rp4.999.900 |
| KRISBOW Metal Shears | Rp1.699.900 |
| Kennedy Bench Shear Hand-Operated | Rp3.799.900 |
| Toyo MHE Caster Polyurethane (Kastor PU) | Rp689.900 |
| BAILEIGH INDUSTRIAL Straight & Rotary Blade Bench Shear | Rp22.999.900 |
| Fort Marker Tube (Tabung Penanda Kabel) | Rp459.900 |
| KRISBOW Mesin Potong Tekuk & Roll | Rp14.999.900 |
| ALDO Scissor Portable Flat Knife (Gunting) | Rp869.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102245303-1.jpg)




/mfP105391807-2.jpg)

/m2P103844794-2.jpg)

/dhP107100485-1.jpg)

/okP103682884-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Part%20Pengganti%20untuk%20Pompa%20Gemuk/PROTECH%20Grease%20Gun%20Hose%20(Selang%20Pompa%20Gemuk)/drP109110495-1.jpg)

/P102245482-1.jpg)

/bhP106799413-1.jpg)
/nlP106767849-1.jpg)

/nuP101005858-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)