Beli metal chrome plating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Mulai

    Rp98.900

    ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Deskripsi:
    Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.
    atribut:
    • Packaging Size: 480 ml
    • Appearance: Transparent
    • Drying Time: 30 Seconds
    • Specific Gravity for Main Agent: 0.67
    • Flash Point: Propelant 106 Degree Celcius
    • Contents: Below - 20 Degree Celcius
  2. TRUSCO Joint Metal-Fittings 24 Type PB Chromium
    46%
    Mulai

    Rp27.900

    TRUSCO Joint Metal-Fittings 24 Type PB Chromium
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Material: Iron (chrome)
    • Plate Thickness (mm): 2.3
    • Number of Holes: 2
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
  3. Binder Solid Line S Series
    Mulai

    Rp52.999.900

    Binder Solid Line S Series
    Deskripsi:
    Benefits: - Easy handling- Accurate temperature control- Simple and ergonomic door openingImportant characteristics- Temperature range: ambient temperature +7 °C to 250 °C- APT.line preheating chamber technology- Natural convection- Adjustable exhaust air flap- Controller with timer function- 1 chrome-plated rack, incl. shelf supports- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarm
    atribut:
    • Option Model: Standard
    • Phase (Nominal voltage): 1~
  4. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  5. SENSI 3ply Headloop Mask (Masker)
    Rating:
    94% of 100
    (16)
    Mulai

    Rp129.900

    SENSI 3ply Headloop Mask (Masker)
    Deskripsi:
    Masker sekali pakai dengan pengait telinga bebas latek, lebih nyaman digunakan untuk kegiatan setiap hari. Dengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
  6. Daimaru Isolasi Bolak Balik (Double Tape)
    Rating:
    100% of 100
    (46)
    Mulai

    Rp2.900

    Daimaru Isolasi Bolak Balik (Double Tape)
    Deskripsi:
    DOUBLE SIDE TAPEPita perekat ganda ini dirancang khusus untuk menempelkan dua permukaan benda bersama-sama dengan cara yang tidak terlihat pada hasil akhir aplikasi produk. Terbuat dari kertas tisu ringan yang dilapisi dengan perekat kuat di kedua sisi dan dipisahkan oleh kertas rilis.USAGEDigunakan untuk menyambung kertas, penempel kulit tas sebelum dijahit, segel amplop, pengganti lem suatu bagian yang sulit dibubuhi lem, digunakan untuk membungkus kado, perekatan karpet, plat cetakan. Pemakaian di Industri: pabrikasi, laminasi, industri (kertas, garment, sepatu, tas, jaket, boneka dan mainan anak-anak), segel amplop, ATK, plat label elektronika dan lain-lain.
    atribut:
    • Adhesive Material: Acrylic Base Adhesive
    • Backing Material: Kertas Tisu
    • Color: White Translucent
    • Tape Length (yard): 12
  7. TRUSCO Joint Plate
    43%
    Mulai

    Rp29.900

    TRUSCO Joint Plate
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Material: Iron (chrome)
    • Hole Diameter (phi mm): 6.5
    • Plate Thickness (mm): 2
    • Hole Pitch (mm): 25
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
    • Width (mm): 34
  8. Refco Digital Vacuum Presure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp10.999.900

    Refco Digital Vacuum Presure Gauge (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Range: 0 to 18000 Microns
    • Resolution: 0-20: 0.2 micron;21-200: 1 micron;201-500: 5 microns
    • Sensor Type: Thermistor
    • Connector: Standard Male 1/4 inch SAE
    • Operating Temperature Range (°F): +32 to 104
    • Storage Temperature Range (°F): -4 to 140
    • Max. Over Pressure (psi): 500
    • Accuracy: +/- 10% 0-100 micron; +/- 6% 101-750 microns; 101 – 750 Microns +/- 45 Microns
    • Power Supply: 3 x 1.5 V AAA / LR03 batteries
    • Unit: Pascal, Microns, mbar, Torr, mTorr, psi, inHg
  9. Roca Round Shower Heads
    Mulai

    Rp1.299.900

    Roca Round Shower Heads
    atribut:
    • Finish: Chrome
    • Installation Place: Ceiling, Wall
  10. CRC Stainless Steel Cleaner Hydroforce (Pembersih Stainless Steel)
    Mulai

    Rp179.900

    CRC Stainless Steel Cleaner Hydroforce (Pembersih Stainless Steel)
    Deskripsi:
    HYDROFORCE STAINLESS STEEL CLEANER AND POLISH, 18 WT OZModel#: 14424DESCRIPTION:Exclusive ultra-shine formula eliminates dirt, dust, fingerprints and watermarks. Leaves behind a protective, non-greasy barrier that resists the return of stains. NSF C1 Registered.APPLICATIONS:Aluminum, chrome, other shiny metal surfaces located in heavily industrial environments, stainless steel.
    atribut:
    • Net Fill: 18 Wt Oz
    • Appearance: White Emulsion
    • DOT Proper Shipping Name: Aerosols, Non-Flammable, Limited Quantity
    • Propellant: Hydrocarbon
  11. KANETEC Rectifier
    Mulai

    Rp9.999.900

    KANETEC Rectifier
    Deskripsi:
    -External control terminals are standard equipment and can be automatically operated.-Up to 1/2 size (volume ratio 50%) compact size has been realized for conventional size.-Can be installed without removing the top case because of changing the mounting hole . Optimum for installing in a board. -Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
    atribut:
    • Input Voltage: Single Phase 100V
    • Output Current: 1.0A
    • Purpose of Use: Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
Daftar Harga metal chrome plating Terbaru October 2026
ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)Rp98.900
TRUSCO Joint Metal-Fittings 24 Type PB ChromiumRp27.900
Senator Combination Wrench Chrome Vanadium (Kunci Ring Pas)Rp23.900
Turtle Wax Anti Rust Lubricant Chrome Polish (Pelumas Anti Karat)Rp63.900
Binder Solid Line S SeriesRp52.999.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
SENSI 3ply Headloop Mask (Masker)Rp129.900
Daimaru Isolasi Bolak Balik (Double Tape)Rp2.900
TRUSCO Joint PlateRp29.900
Refco Digital Vacuum Presure Gauge (Manometer/ Alat Ukur Tekanan)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)