Beli mesin ultrasonic welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTOR
    Mulai

    Rp41.999.900

    Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTOR
    Deskripsi:
    -Can be used widely from removal of hardened layer after electric discharge machining to mirror finish.-Effective for precision finishing with about 25000 vibrations per second.-Electroplated diamond file #400 flat(SA4102)x 1-Holder ?3(SA5005)x 1-Fiber stone chip #400 1 x 6mm(SA8103)x 1-Holder t=1mm(SA8151)x 1
    atribut:
    • Transducer: Langevin type
    • Outer Diameter: 33mm
    • Maximum amplitude: 45μ
    • Total Length: 133.5mm
    • Accessories: Electroplated diamond file #400 flat (SA4102) x 1, Holder φ3 (SA5005) x 1, Fiber stone chip #400 1x6mm (SA8103) x 1, Holder t=1mm (SA8151) x 1
  2. AS ONE Option For Ultrasonic Cutter
    Mulai

    Rp3.999.900

    AS ONE Option For Ultrasonic Cutter
    atribut:
    • AS ONE Part Number: 6-7365-04
    • Outer Dimensions (mm): 5.5×28.0×0.6 (WidthxLengthxThickness)
    • Material: Stainless steel (SUS for cutlery)
  3. Branson Ultrasonic Cleaner
    Mulai

    Rp12.999.900

    Branson Ultrasonic Cleaner
    atribut:
    • Oscillation Frequency (kHz): 40
    • Material: Vessel / Stainless Steel (SUS304), Outer Tank / PP (polypropylene)
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Sub Feature: Yes
  4. RAYTECH Ultrasonic Cleaner
    Mulai

    Rp47.999.900

    RAYTECH Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Analog Timers include models with selectable frequencies for coarse and fine cleaning. They are suitable for hard surfaces made of metal and glass in industrial, craft, and jewelry manufacturing applications.
    atribut:
    • UNSPSC: 42281712
    • Auto Shutoff: No
    • Cleaning Mode: Degas; Heat
    • Frequency (Hz): 50
    • Heated: Yes
    • Includes: Basket
    • Includes Timer: Yes
    • Maximum Temperature (°C): 176
    • Overall Depth (inch): 10-3/4
    • Overall Height (inch): 14
    • Overall Width (inch): 38-1/2
    • Special Features: 500W/40000Hz; Drain Function; Ultrasonic Frequency
    • Standards: CE
    • Tank Capacity (gal): 7
    • Tank Depth (inch): 8
    • Tank Height (inch): 6-1/4
    • Tank Material: Stainless Steel
    • Tank Width (inch): 35-3/4
    • Timer Range (minute): 1 to 20
    • Timer Style: Analog
    • Voltage (V): 115
  5. Grant Ultrasonic Bath
    Mulai

    Rp56.999.900

    Grant Ultrasonic Bath
    Deskripsi:
    The XUB and XUBA series of reliable, high-performance ultrasonic baths offer fast, safe andcost-effective ultrasonic bath technology. Ideal for use in cleaning applications, preparationfor sterilisation and degassing liquids.
    atribut:
    • Volume (L): 17.5
    • Ultrasonic Power (W): 300
    • Temperature Range (°C): +5 to 70
    • Operating Frequency (kHz): 32-38
    • Timer (minute): 0-99
  6. AS ONE Ultrasonic Disperser
    Mulai

    Rp93.999.900

    AS ONE Ultrasonic Disperser
    atribut:
    • AS ONE Part Number: 5-4030-01
    • Dimensions (mm): 182×320×110
  7. AND Digital Thickness Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  8. AS ONE 3-Frequency Ultrasonic Cleaner
    Mulai

    Rp2.699.900

    AS ONE 3-Frequency Ultrasonic Cleaner
    Deskripsi:
    A multi-frequency oscillator eliminates uneven cleaning by alternately oscillating 3 waves of low (28 kHz), medium (45 kHz), and high (100 kHz) with a timer. By optionally setting the cleaning time for each single frequency, it is possible to perform cleaning suitable for the object to be cleaned.
  9. KRISBOW Alat Ukur Ketebalan Ultrasonik
    Mulai

    Rp8.099.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
  10. AS ONE Ultrasonic Cleaner Stainless Steel Asum Series
    Mulai

    Rp14.999.900

    AS ONE Ultrasonic Cleaner Stainless Steel Asum Series
    Deskripsi:
    The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models). Despite its high output, it does not consume unnecessary power. The highly visible digital display makes it easy to read. The heater runs separately from cleaning and stops at the set temperature. Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2M and 3M) Also, if there are too many items to wash, it will automatically stop. The timer function is a subtraction type digital display, so you can check the remaining time at a glance. Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible. (Excluding ASU-2M and 3M) With the memory function, once set temperature, time, and program contents are memorized even if the power is turned off. Ministry of Internal Affairs and Communications type approval has been obtained.
    atribut:
    • Material: (Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
    • Body Material: Stainless steel (SUS430)
    • Material (Water Tank): Stainless steel (SUS304)
    • Power Cord (m): 2 (3P plug)
    • Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
    • Series: Stainless steel/ASUM
    • Warranty Period: 1 year
  11. OMRON Ultrasonic displacement sensor E4PA-N
    Mulai

    Rp28.999.900

    OMRON Ultrasonic displacement sensor E4PA-N
    Deskripsi:
    High accuracy detection with wide measuring range. Long range detection, it corresponds to various applications. The measurement range can be easily set with the setting plug with the temperature correction function.Because it is ultrasonic wave, there is no influence by color. Mutual interference prevention function is added, further evolve
    atribut:
    • Ambient Humidity (% RH): During use and storage: 35 to 85 (no condensation)
    • Ambient Temperature (°C): When using: -10 to +55
      Storage: -40 to +85 (with no icing or condensation)
    • Analog Output: Current output: 4-20mA (allowable load resistance 500Ω or less)
      Voltage output: 0-10V (1000Ω or more)
    • Case Material: Stainless steel (SUS303)
    • Detection Distance (mm): 120 to 2000
    • Influence of Temperature: ± 1% FS with respect to the output value at + 23 ° C in the range of -10 to + 55 ° C
    • Influence of Voltage: ± 0.5% FS or less within the rated power supply voltage range
    • Insulation Resistance (MΩ): 50 or more (at 500 VDC) between live parts and case
    • Linearity (% FS): ± 1 or less
    • Material (Detection Surface): PBT resin, polyurethane, crow epoxy resin
    • Mutual interference cycle time (ms): 34
    • Power Consumption (mW) : 1800 or less
    • Power Supply Voltage (V) : DC10-30 Ripple (pp) 10% or less
    • Protection Class: IEC60529 standard IP65
    • Repeatability : ± 0.1% FS or less
    • Standard Sensing Object (mm) : Flat plate 100 x 100
    • Type: Discriminating displacement sensor
    • Type of Connection: 5-pole connector type
    • Vibration Resistance (Destruction): 10-55Hz Double amplitude 1mm X, Y, Z each direction 2h
    • Withstand Voltage (V) : AC1000 50 / 60Hz 1min Between current-carrying parts and case
  12. Drawell Dty Multi-Frequency Ultrasonic Cleaning Machine
    Mulai

    Rp99.999.900

    Drawell Dty Multi-Frequency Ultrasonic Cleaning Machine
    Deskripsi:
    The design of the equipment is based on the users' requirement of ultrasonic power, ultrasonic frequency, ultrasonic time, Having the following functions: cleaning,decentralized extraction, nano-preparation, chemical reactions, degassing, defoaming, emulsification,mixing etc, It has broken the traditional cleaning pattern by the single-frequency washing machine. Through multi-frequency conversion 25KHz, 28KHz,40KHz and 59KHz, the whole process of perfunctory washing,washing in cleanwater,precision cleaning and rinse is complete within a single machine, giving a thorough cleaning to the washing objects with the result that no fine and stubborn dirt is left anywhere .Specifications:Background light LCD screen Microcomputer memory setting parametersThe ultrasonic working time set up independently: (0-99 minutes adjustable) Multi-frequency conversion: 25KHz, 28KHz, 40KHz,59KHzDisplay woking countdown timeDisplay actual temperature of the cleaning tank Temperature setting range: Ambient Temperature 80°C; Timing range: 0-999 minutes adjustableEquipped with a special stainless steel basket,reduction sound cover The shell and cover are made of stainless steelThe equipment controlled by single-chip controller With Drainage funct ion
    atribut:
    • Frequency (kHz): 25, 33, 40, 59
    • Net Rack: RT-80
    • Basket Material: Stainless Steel
    • Drainage: Yes
    • Shell and Cover Material: Stainless Steel
    • Sound Reduce Cover: 1-999
  13. AS ONE Ultrasonic Cleaner
    Mulai

    Rp6.599.900

    AS ONE Ultrasonic Cleaner
    Deskripsi:
    In addition to normal oscillation, it uses a highly effective burst mode (intermittent oscillation) with half the power consumption.
    atribut:
    • Oscillation Frequency (kHz): 35
    • Power Supply (V): 100 (AC)/(50/60Hz)
  14. CONSTANT Ultrasonic Thickness Gauge
    Mulai

    Rp5.199.900

    CONSTANT Ultrasonic Thickness Gauge
    atribut:
    • Dimensions (mm): 72x146x29
    • Display: 4 Digital LCD Display
    • Resolution (mm): 0.1
    • Frequency (MHz): 5
    • Battery: 3x1.5V (AAA Battery)
    • Measuring Range (mm) : 1.2 to 225.0
  15. JFE Advantech Digital Thickness Gauge
    Mulai

    Rp42.999.900

    JFE Advantech Digital Thickness Gauge
    Deskripsi:
    Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.
    atribut:
    • Reproducibility (mm): ±0.1
    • Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
    • Dimensions (mm): 69x30x144
    • Measurement Method : Ultrasonic pulse reflection method
    • Minimum Display Unit (mm): 0.1
    • Power: AA batteryx1 (included for test)
    • Probe Cable Length (m): 1 (with LEMO connector)
    • Used Frequency (MHz): 5
  16. Cole Parmer Ultrasonic Homogenizer With Temp Controller
    Mulai

    Rp599.999.900

    Cole Parmer Ultrasonic Homogenizer With Temp Controller
    Deskripsi:
    These ultrasonic processors have the same features as the models above plus an integral temperature controller and memory. The temperature controller prevents harmful overheating of the sample by terminating the ultrasonics when the sample reaches a predetermined temperature limit (select from 1 to 100ºC); order temperature probe separately below. The time-saving memory stores up to ten procedures to facilitate protocol duplication, automate repetitive tasks, and eliminate user-to-user method variability for consistent reproducibility.
    atribut:
    • Operating Frequency (kHz): 20
    • Minimum Sample Size (ml): 0.25
    • Maximum Sample Size (ml): 19000
    • Display: LCD
    • Depth (cm): 34.29
    • Depth (inch): 13.5
    • Height (cm): 21.59
    • Height (inch): 8.5
    • Power (Hz): 50/60
    • Width (cm): 19.05
    • Width (inch): 7.5
  17. PEPPERL+FUCHS Ultrasonic Sensor
    Mulai

    Rp11.999.900

    PEPPERL+FUCHS Ultrasonic Sensor
    Deskripsi:
    Single head system
    atribut:
    • Standard Target Plate (mm): 100 x 100
    • Led Red: solid red: Error red, flashing: program function, object not detected
  18. Hwashin Ultrasonic Cleaner Bath
    Mulai

    Rp20.999.900

    Hwashin Ultrasonic Cleaner Bath
    Deskripsi:
    Microprocessor controller ultrasonic cleaning selectable ultrasonic strength controller. Digital thermometer and timer. Easy to read operation status on digital display, built in drain valve unit. Temperature range: 0-50°C, timer 0-99 min. Model 405. Bath capacity 5.7 ltr. Bath size 295 x 150 x 150 mm
    atribut:
    • Transducer: Industrial BLT Type
    • Frequency (kHz): 40
  19. SNDWAY Ultrasonic Thickness Gauge
    Mulai

    Rp2.299.900

    SNDWAY Ultrasonic Thickness Gauge
    Deskripsi:
    SNDWAY menghadirkan portable ultrasonic thickness gauge!Ingin mengetahui seberapa tebal besi yang digunakan pada suatu lemari? Tinggal gunakan alat ini!Pemakaian yang mudah dan cepat akan memberikan hasil yang akurat!Bisa digunakan untuk berbagai macam material seperti besi, aluminium, tembaga, dll.FULL ENGLISH VERSION! Terdapat menu dan manual bahasa Inggris sehingga akan sangat memudahkan pengoperasiannya. Apabila ada yang tidak dimengerti akan kami pandu.
    atribut:
    • Sound Velocity Range (m/s): 1000 - 9999
    • Degree of Accuracy: 1.0 Class
    • Dimension: Metric or Inch
    • LCD screen: 2.4 inch black and white dot matrix screen
    • Measuring Range (mm) : 1.00 - 300.00 (Steel)
    • Measuring Unit: 0.1mm/0.01mm/0.01in
    • Memory (sets): 300
    • Power Supply (mAh): 2000, 3.7V Li-ion battery
  20. Branson Ultrasonic Cleaner
    Mulai

    Rp21.999.900

    Branson Ultrasonic Cleaner
    Deskripsi:
    Heated Ultrasonic Cleaners with Digital Timers utilize high-frequency sound waves to safely clean instruments, parts, equipment, and other items. They are ideal for cleaning lenses and other optical parts, dental and surgical instruments, electronics, tools, pens, firearms, jewelry, and golf clubs.
    atribut:
    • UNSPSC: 42281712
    • Frequency (kHz): 40
    • Includes: Cover
    • Includes Timer: Yes
    • Maximum Temperature (°C): 69
    • Standards: CE; CSA; FCC; ISO14006; ISO9001; UL
    • Tank Material: Stainless Steel
    • Timer Range (minute): 0 to 99; Continuous Run
    • Voltage (V): 120
Daftar Harga mesin ultrasonic welding Terbaru December 2025
Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTORRp41.999.900
AS ONE Option For Ultrasonic CutterRp3.999.900
Branson Ultrasonic CleanerRp12.999.900
RAYTECH Ultrasonic CleanerRp47.999.900
Grant Ultrasonic BathRp56.999.900
AS ONE Ultrasonic DisperserRp93.999.900
AND Digital Thickness GaugeRp20.999.900
AS ONE 3-Frequency Ultrasonic CleanerRp2.699.900
KRISBOW Alat Ukur Ketebalan UltrasonikRp8.099.900
AS ONE Ultrasonic Cleaner Stainless Steel Asum SeriesRp14.999.900

Data diperbarui pada 16/12/2025 (Harga belum termasuk PPN)

Halaman Terkait