Beli mesin spray plester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- MU Plester PremiumDeskripsi:Mortar Instan untuk pekerjaan plesteran pada dinding. Dapat diaplikasikan dengan mesin spray atau manual pada dinding interior dan eksterior, yang menghasilkan permukaan yang lebih halus serta padat. Penggunaan mesin spray mempercepat penyelesaian pekerjaan.atribut:
- Packaging (kg): 40
- Air Consumption (L/kg): 7-7.5/40
- Thickness (mm): 10
- Dispersibility (m²/kg): 2.4/40
- Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)atribut:
- Overall Length (mm): 25
- Weight (g): 16
- Hexagon Opposite Side(mm): 14
- Working Pressure (MPa): (Standard) 03
- Angle (degree): Spray / 90 (0.3MPa)
- Screw Size: R1/4
- Spray Volume (L/minute): 1.0(0.3MPa)
- TRUSCO Spray GunDeskripsi:-Carefully made focusing on atomization in particular.-The range of use is wide, and it has a beautiful finish.-Gun that puts an emphasis on volume of paint spray. Usability is good and you can work speedily.-Coating of small articles, top coating, acrylic lacquer coating.atribut:
- Required Compressor: 0.75 to 1.5kW
- Purpose of Use: Coating of small articles, top coating, acrylic lacquer coating.
- Yuri Disinfectant SprayDeskripsi:Penggunaan : - Membersihkan & membunuh bakteri / kuman penyakit pada permukaan benda yang sering disentuh tanggan dan bagian tubuh lainnya. - Membersihkan kain / pakaian, alas kaki sandal / sepatu yang terpapar Bakteri / kuman penyakit. Cara Pemakaian : - Putar Nozzle ke posisi "SPRAY" - Semprotkan secara merata pada permukaan benda - Tunggu 15 Detik agar proses Disinfectant berjalan dengan efektif - Lap sampai kering dan ulangi bila perlu Ingredients : Benzalkonium Chloride 0.3%, Plant-based nonionic surfactants. Natural lemongrass extracts.
- monotaro Tightening MachineDeskripsi:It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Hoop Thickness (mm): Up to 0.8
- Hoop Width (mm): 9 to 19
- Overall Length (mm): About 375
- Model : For single tightening
- Scotch Isolasi Bening Matte Finish Magic Tape (Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Glade Matic Spray RefillDeskripsi:- Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.atribut:
- Volume (g/ml): 146/225
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- RHINO Plasma Cutting Machine (Mesin Potong)Deskripsi:Plasma Cutting kualitas terbaik dan hemat listrikatribut:
- Rated Duty Cycle (%): 60
Daftar Harga mesin spray plester Terbaru March 2026
| monotaro Garden Spray (Mesin Sprayer) | Rp239.900 |
| MU Plester Premium | Rp209.900 |
| Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel) | Rp149.900 |
| TRUSCO Spray Gun | Rp3.199.900 |
| Yuri Disinfectant Spray | Rp17.900 |
| monotaro Tightening Machine | Rp2.199.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| Scotch Isolasi Bening Matte Finish Magic Tape (Selotip) | Rp18.900 |
| Glade Matic Spray Refill | Rp37.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/lbP102250767-3.jpg)

/P102025048-1.jpg)




/P101002347-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)



/P101566061-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Plasma%20Cutting%20Machine%20(Mesin%20Potong)/P102113929-1.jpg)