monotaro Tightening Machine

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp2.299.900
Spesifikasi
Hoop Thickness (mm)Up to 0.8
Hoop Width (mm)9 to 19
Overall Length (mm)About 375
Model For single tightening

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It becomes a tightening machine for the band belt. The object can be sealed in combination with the sealing material for band iron and the sealing box. It is a convenient product that allows easy tightening work without trouble. [how to use]. 1) Tilt the lever part. 2) When hanging the band iron on the object, grasp the lever of the main body of the tightening machine strongly and the stopper portion will be lifted, so let the band steel pass through the gap. 3) Lift the lever up and move it up and down to tighten the iron. 4) Completion by sealing with an optional seal and enclosure machine, once again grasp the main body lever of the tightening machine and remove the band iron.
Dokumentasi Produk:

WARRANTY MonotaRO Private Brand
Warning
* Please do not use this product for applications other than telescopic tightening.  * When using, be sure to wear leather gloves and cut-resistant gloves, protective eyewear and protective surface and please use. There is a possibility of injury to hands

Ulasan Produk

Tidak ada ulasan