Beli mesin sandblasting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Sand Blasting
    Mulai

    Rp9.999.900

    KRISBOW Mesin Sand Blasting
    atribut:
    • Air Hose (cm): 70
    • Sand Hose (cm): 65
    • Nozzle Size (mm): 5 (ceramic)
    • Working Space (cm): 86x55.5x55.5
    • Dimensions (LxWxH) (cm): 89x56x138
  2. JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    Mulai

    Rp15.999.900

    JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)
    atribut:
    • Air Pressure (psi): 90
    • Cabinet Dimensions (mm): 765x510x715
    • Ceramic Nozzle (Ø mm): 5, 6, 7
    • Working Capacity (Gallons): 30
  3. ALDO Tangki Sandblasting
    Mulai

    Rp3.599.900

    ALDO Tangki Sandblasting
    atribut:
    • Tank Dimensions (DxL) (inch): 12x20
    • Overall Dimensions (inch): 33 1/2x18 3/4x13
    • Capacity (L): 38
    • Hose Length (ft): 10
  4. Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    Mulai

    Rp3.299.900

    Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)
    atribut:
    • Color: Red
    • Hose Length (m): 2.5
    • Working Pressure (psi): 60-125
    • Working Pressure (CFM): 6-25
  5. Graco Ecoquip Abrasive Blasting
    Mulai

    Rp689.999.900

    Graco Ecoquip Abrasive Blasting
    Deskripsi:
    Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong media
    atribut:
    • Pot Coating: A-Coat/Powder
    • Pot Capacity (lbs): 3.5 cu ft (99 L)
    • Water Tank: Polyethylene (accessory only)
    • Enclosure: Coated
    • Blast Circuit (inch): 1 (25mm)
    • Frame: None
    • Graco Blast Hose: Yes
    • Maximum Blast Pressure (psi): 175 (12.1bar)
    • Maximum Compressed Air Flow Rate (cfm): 500
    • Media Strainer: Not Included
    • Nozzle Pressure Verification Kit: Yes
    • Water Hose Hook Up: Yes
    • Water Tank Filter (saves rust inhibitor): Yes
  6. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  7. JTC Pressure Sand Blaster
    Mulai

    Rp11.999.900

    JTC Pressure Sand Blaster
    atribut:
    • Dimensions: 330x450x850
    • Hose size (inch): Ø 1/2
    • Nozzle Size (mm): Ø 2.4, 2.7, 3.2, 3.6
    • Maximum Pressure (psi): 250
    • Range of Blasting Pressure (PSI): 65-125
    • Tank Capacity: 10 Gallons
  8. ECONOLINE Blasting Cabinet
    Mulai

    Rp31.999.900

    ECONOLINE Blasting Cabinet
    Deskripsi:
    Cool-cutting sanding belts optimized for all metals have a closed-coat ceramic abrasive. An additional coating minimizes surface temperatures for heat-sensitive alloys. Ceramic self-sharpens faster than other abrasives to remove material quicker. Quicker material removal speeds up the work and keeps the surface cooler, making ceramic a good choice for heat-sensitive metals. Closed-coat abrasives have abrasive grain across the entire surface to provide a smoother finish and faster material removal than open-coat coverage. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.
    atribut:
    • UNSPSC: 27131507
    • Cabinet Material: Steel
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Corn Cobs, Glass Beads, Glass Beads/Aluminium Oxide, Silicon Carbide
    • Features: Air Regulator and Gauge; Safety Switch
    • Feed type: Siphon
    • Includes: Foot PedalNozzle
    • Maximum Air Flow (cfm): 12
    • Product Type: Abrasive Blast Cabinet
  9. ALC Blasting Cabinet
    Mulai

    Rp41.999.900

    ALC Blasting Cabinet
    Deskripsi:
    General purpose floor-mount siphon-feed blasting cabinets have a durable LDPE (low-density polyethylene) cabinet for light-duty blasting of large and small workpieces. Siphon-feed cabinets have fewer parts and require less maintenance than pressure-feed systems. Abrasive media is siphoned, or pulled, into the cabinet through a blasting nozzle, where it is distributed across workpieces in the cabinet.
    atribut:
    • UNSPSC: 23101517
    • Cabinet Material: LDPE
    • Cabinet Opening Type: Top Door
    • Compatible Abrasive Media: Aluminium Oxide, Coal Slag, Glass Beads, Plastic Grit, Steel Grit, Walnut Shells
    • Feed type: Siphon
    • Includes: Blasting GunHoseLight Kit
    • Manufacturer Part Number: 40391
    • Maximum Air Flow (cfm): 15 @80psi
    • Maximum Air Pressure (psi): 110
    • Mounting Location: Floor
    • Overall Depth (inch): 24
    • Overall Height (inch): 58
    • Overall Width (inch): 38
    • Product Type: Abrasive Blast Cabinet
    • Top Door Height (inch): 16
    • Top Door Width (inch): 33
    • Window Height (inch): 15-1/2
    • Window Width (inch): 33
    • Work Area Depth (inch): 23
    • Work Area Height (inch): 23
    • Work Area Maximum Weight Capacity (lbs): 35
    • Work Area Width (inch): 35
  10. KRISBOW Set Alat Sand Blasting
    Mulai

    Rp459.900

    KRISBOW Set Alat Sand Blasting
    atribut:
    • Hose Length (m): 3
    • Nozzle Size (mm): 6
    • Pipe Length (mm): 310
    • Air Orifices (mm): 2/3
    • Dimensions (LxWxH) (cm): 34x22x5
    • Air Consumption (L/minute): 150
  11. ECONOLINE Blasting Gun
    Mulai

    Rp1.499.900

    ECONOLINE Blasting Gun
    Deskripsi:
    Siphon-feed blasting gun bodies connect to siphon-feed abrasive blasters.
  12. WESTWARD Blasting Nozzle
    Mulai

    Rp239.900

    WESTWARD Blasting Nozzle
    Deskripsi:
    Ceramic siphon-feed blasting nozzle kits include a nozzle, air jet, and other components that work together on siphon-feed blasting guns. Ceramic blasting gun nozzles are a good choice for soft abrasives and wear out quicker than other materials when used with aggressive media.
    atribut:
    • UNSPSC: 23101517
    • Base Outer Diameter (mm): 5
    • Compatible with Grainger Part Number: 10Z917
    • Feed type: Siphon
    • Includes: Air Jet
    • Inner Diameter (inch): 3/16
    • Maximum Air Flow (cfm): 6.2
    • Nozzle Shape: Tapered
    • Overall Length (mm): 35
    • Product Type: Nozzle Kit
    • Tip Outer Diameter (mm): 13
  13. SUMOTEK Sandblasting Gun
    Mulai

    Rp289.900

    SUMOTEK Sandblasting Gun
    Deskripsi:
    Package Content :1 Piece x Alat Semprot Sanblast Sandblaster gun Purfequ Device PSQ-12 Pasir Kaca Nozzle 6mm Full Set
    atribut:
    • Ceramic Nozzle Size (mm): 6
    • Iron Nozzle Size (mm): 6
    • Material: Aluminium
  14. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp16.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  15. monotaro Inspection Mirror
    Rating:
    80% of 100
    (1)
    Mulai

    Rp50.900

    monotaro Inspection Mirror
    atribut:
    • Internal capacity: One
    • Material (mirror): Glass
    • Mirror Shape: Round Shape
  16. LAVOR Sand Blasting Head Nozzle
    Mulai

    Rp24.999.900

    LAVOR Sand Blasting Head Nozzle
    atribut:
    • Working Pressure: 250 bar
  17. Iterno Crimping Tools (Tang Crimping)
    29%
    Mulai

    Rp79.900

    Iterno Crimping Tools (Tang Crimping)
    Deskripsi:
    - Tang press untuk skun polos dan warna- Manual Crimping Tools
  18. UVEX Chemical Risks Glove Sandblasting Box Glove (Sarung Tangan)
    Mulai

    Rp1.199.900

    UVEX Chemical Risks Glove Sandblasting Box Glove (Sarung Tangan)
    Deskripsi:
    Custom product for fixed installation on sandblasting machines. Characteristics: Ergonomic fit, extremely high flexibility, excellent mechanical characteristics, good resistance to many chemicals, acids, alkalis, mineral oils and solvents, high water vapour absorption due to the cotton lining Article Number: rubiflex NB709S Sizes: 11 EN: 388 (2 1 2 1), 374 length approx.: 70cm. Construction: cuff, reinforced, fully coated. Base glove: cotton interlock. Coating: special NBR (nitrile butadiene rubber). Colour: green Resistance: excellent resistance to grease, mineral oils and many chemicals . Packing unit: 40 pairs per carton, 10 pairs per bundle.
    atribut:
    • Manufacture Id: 6024711.0
    • Size: 11
    • Color: Green
    • Material: Nitrile
Daftar Harga mesin sandblasting Terbaru November 2026
KRISBOW Mesin Sand BlastingRp9.999.900
JTC Deluxe Sand Blaster Cabinet (Filling Cabinet)Rp15.999.900
ALDO Tangki SandblastingRp3.599.900
Wipro Sand Blasting Tank (Tangki Sandblasting Portabel)Rp3.299.900
Graco Ecoquip Abrasive BlastingRp689.999.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
JTC Pressure Sand BlasterRp11.999.900
ECONOLINE Blasting CabinetRp31.999.900
ALC Blasting CabinetRp41.999.900
KRISBOW Set Alat Sand BlastingRp459.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)