Beli mesin roll di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Slip Rol Elektrik
    Mulai

    Rp40.999.900

    KRISBOW Mesin Slip Rol Elektrik
    atribut:
    • Motor Power (kW/V/Ph): 0.75/380/3
    • Max Rolling Thickness (mm): 1.5
  2. KRISBOW Mesin Slip Rol
    Mulai

    Rp3.499.900

    KRISBOW Mesin Slip Rol
    Deskripsi:
    Slip Roll Machine 0.8 x 305mm
    atribut:
    • Maximum Thickness (mm): 0.8
  3. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  4. JET Mill Drill
    Mulai

    Rp96.999.900

    JET Mill Drill
    atribut:
    • Frequency (Hz): 60
    • Phase: 1
    • Power Source: Corded
    • Spindle: R8
    • Spindle Taper: R8
  5. DEWALT Rotary Hammer
    Mulai

    Rp2.999.900

    DEWALT Rotary Hammer
    Deskripsi:
    These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
  6. SEKISUI Solvent Cement (Pistol Lem)
    8%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    SEKISUI Solvent Cement (Pistol Lem)
    atribut:
    • Capacity: 500ml
    • Size: 500ml
  7. Future Star Rebar Machine Bending
    Mulai

    Rp22.999.900

    Future Star Rebar Machine Bending
    atribut:
    • Iron Diameter (mm): Round ɸ12-32, Steel Class 1 = 18-28, Steel Class 2 = 18-26
    • Speed Motor (rpm): 1440
    • Working Speed (rpm): 20
    • Curved Radius (mm): ≥15
    • Motor Power (kW/V): 4 /380
  8. Lippro Brass Hammer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

  9. Creality Printer 3D
    Mulai

    Rp3.499.900

    Creality Printer 3D
    Deskripsi:
    3D PRINTER Creality CR-10 MAX merupakan model terbaru (upgraded) dari Creality 3D Printer dengan print area 450 x 450 x 470 mm.
    atribut:
    • Molding Technology: FDM (Fused Deposition Modeling)
  10. KRISBOW Pembengkok Pipa Elektrik
    Mulai

    Rp29.999.900

    KRISBOW Pembengkok Pipa Elektrik
    atribut:
    • Bending Formers (mm): 16, 19, 22, 25, 32, 38, 51, 63, 76
    • Square Formers (mm): 16, 19, 22, 25, 30, 38, 40, 50
    • Maximum Thickness (mm): 0.5-2
    • Motor Power (kW/V/Ph): 1.5/280/3
    • Packing Dimensions (mm): 600x575x910
  11. KRISBOW Mesin Pengikat Tali Kardus Otomatis
    Mulai

    Rp10.999.900

    KRISBOW Mesin Pengikat Tali Kardus Otomatis
    atribut:
    • Item: Strapping Machine
  12. Milton Roy Dosing Pump PD Series
    Mulai

    Rp7.399.900

    Milton Roy Dosing Pump PD Series
    Deskripsi:
    Dosing Pump LMI Milton Roy PD013-708NI adalah pompa dosing kimia yang digunakan untuk kapasitas 0,95 liter per jam pada tekanan kerja hingga 17,3 bar. Pompa Dosing Kimia LMI Milton Roy PD013-708NI ini adalah model dan teknologi baru terbaru yang dirancang untuk injeksi kimia lebih ekonomis yang memiliki panjang stroke dapat diatur secara manual. Pompa Injeksi Kimia LMI Milton Roy PD013-708NI ini dirancang secara tertutup untuk memberikan perlindungan terhadap kondisi kelembaban dan korosif dan memiliki konstruksi dan daya tahan kualitas tinggi.
  13. Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.900

    Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun)
    atribut:
    • Material: Aluminium-Copper
  14. STARRETT Back Plunger Dial Indicator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

  15. HOZAN Sheet Metal Bender
    Mulai

    Rp6.799.900

    HOZAN Sheet Metal Bender
    atribut:
    • Bending Ability (mm): Iron plate 0.6 / Aluminium plate 1.5
    • Total Length (mm): 510
  16. Yamaha Pompa Air Irigasi
    Mulai

    Rp4.399.900

    Yamaha Pompa Air Irigasi
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Cylinder Volume (cc): 179
    • Fuel Tank Capacity (L): 3.6
    • Fuel Type: Fuel
    • Machine Type: 4-stroke, OHV, Air Cooled
    • Max. High Pressure Pump (m): 27
    • Max. Sunction Power (m): 8
    • Operating Time (hour): 2
    • Output Attached (kW/rpm): 3.1 (4.2 PS)/3600
    • Pump Connection Thread: Outer Thread
    • Starter System: recoil Starter
  17. TRUSCO Stainless Steel Wire Small Type
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
  18. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX
    Mulai

    Rp2.899.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
Daftar Harga mesin roll Terbaru March 2026
KRISBOW Mesin Slip Rol ElektrikRp40.999.900
KRISBOW Mesin Slip RolRp3.499.900
KRISBOW Mesin Potong Tekuk & RollRp14.999.900
JET Mill DrillRp96.999.900
DEWALT Rotary HammerRp2.999.900
SEKISUI Solvent Cement (Pistol Lem)Rp99.900
Future Star Rebar Machine BendingRp22.999.900
Lippro Brass HammerRp469.900
BRADY Label Cartridge M21 B595 SeriesRp709.900
Creality Printer 3DRp3.499.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait