Beli mesin press hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Dial Caliper Gage
    Mulai

    Rp9.299.900

    Mitutoyo Dial Caliper Gage
    Deskripsi:
    The Mitutoyo internal dial indicators utilize spring-loaded jaws to make constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
  2. KRISBOW Mesin Press Hidrolik Floor Type
    Mulai

    Rp6.599.900

    KRISBOW Mesin Press Hidrolik Floor Type
    Deskripsi:
    Hydraulic Press Floor Type dengan spesifikasi kapasitas 10-20 Ton adalah alat hidrolik dari KRISbow untuk proses bending
  3. NITTO KOHKI Selfar HA Series (Mesin Pelubang Busbar)
    Mulai

    Rp47.999.900

  4. TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Mulai

    Rp5.299.900

    TEKIRO Air Press Machine (Mesin Press Hidrolik)
    Deskripsi:
    untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
  5. SUN RUN Hydraulic Press
    Mulai

    Rp59.999.900

    SUN RUN Hydraulic Press
    Deskripsi:
    SHL SeriesHydraulic Presses with Imperial Dimension-High strength structure and durable-Hydraulic-lift bed for effortiess adjusment in the vertical direction. (10ton models are manual)-Multi-selection for power source, such as manual, pneumatic and electric-Gauges and V-Blocks are included on all models. (Capacity 10 ton series is not equipped with V-Block)
    atribut:
    • Vertical Daylight (mm): 178-1384
    • Frame Press Dimensions C (mm): 1448
    • Frame Press Dimensions D (mm): 302
    • Frame Press Dimensions E (mm): 737.0
    • Frame Press Dimensions F (mm): 1029
    • Frame Press Dimensions G (mm): 102
    • Frame Press Dimensions J (mm): 762
    • Frame Press Dimensions K (mm): 133
    • Frame Press Dimensions L (mm): 272.0
    • Frame Press Dimensions M (mm): 673
    • Frame Press Dimensions N (mm): 1930
    • Capacity (t): 30
  6. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  7. Kennedy Hydraulic Bench Press (Mesin Press)
    Mulai

    Rp24.999.900

    Kennedy Hydraulic Bench Press (Mesin Press)
    atribut:
    • Overall Width (mm): 480
    • Work Bed Adjustable Height (mm): 3 x 100
    • Table Aperture (mm): 140
    • Additional Features: Ideal For Pressing; Bending; Extruding;Hydraulic Guage Included
    • Min/Max Height of Ram to Table (mm): 90 to 300
    • Base Size (W x D) (mm): 545 x 305
    • Ram Stroke (mm): 150
    • Base Size (W x D): 545 x 305mm
    • Min/Max Height of Ram to Table: 90 to 300mm
    • Overall Height (mm): 895
    • Part Number: KEN9855000K
    • Product Number: HBP010
    • Product Type: Bench Press
    • Ram Stroke: 150mm
    • Table Aperture: 140mm
    • Weight Each: 47kg
    • Weight Each (Kg): 47
    • Work Bed Adjustable Height: 3 x 100mm
    • Working Table Width (mm): 360
  8. Non Brand Plat Strip Besi
    Mulai

    Rp1.499.900

    Non Brand Plat Strip Besi
    Deskripsi:
    Plat strip yang bisa digunakan untuk rangka atap, plafon, dan partisi
    atribut:
    • Material: Galvanized Iron
    • Thickness (mm): 5
    • Width (mm): 50
    • Lenght (mm): 6000
  9. KRISBOW Mesin Press Hidrolik Bench Type
    Mulai

    Rp7.299.900

    KRISBOW Mesin Press Hidrolik Bench Type
    atribut:
    • Type: Press
    • Dimensions (mm): 680x500x1070
    • Capacity (t): 10
    • Max. Material Height (mm): 340
    • Max. Material Width (mm): 330
    • Oil Tank Capacity (L): 1.5
    • Piston Stroke (mm): 175
  10. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  11. Mitutoyo Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)
    Mulai

    Rp11.999.900

    Mitutoyo Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)
    Deskripsi:
    Description A Mitutoyo external dial caliper gauge. The caliper is spring loaded and makes point contact at constant measuring force.
    atribut:
    • Delivered: In a paper box with certicate of inspection
  12. BAILEIGH INDUSTRIAL Hydraulic Press
    Mulai

    Rp76.999.900

    BAILEIGH INDUSTRIAL Hydraulic Press
    atribut:
    • UNSPSC: 27121502
    • Application: Pressing
    • Base Length (inch): 44
    • Base Width (inch): 24
    • Frame Type: H-Frame
    • Material - Machining: Steel
    • Pump: Yes
    • Pump Type : Air
  13. DAKE CORPORATION Hydraulic Press
    Mulai

    Rp19.999.900

    DAKE CORPORATION Hydraulic Press
    Deskripsi:
    Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges up to 0.0750 in diameter.
    atribut:
    • UNSPSC: 27121502
    • Adjustable Bed: Yes
    • Frame Type: H-Frame
  14. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  15. NITTO KOHKI Mesin Pelubang Busbar Hidrolik Listrik Handy Cell Fur
    Mulai

    Rp62.999.900

    NITTO KOHKI Mesin Pelubang Busbar Hidrolik Listrik Handy Cell Fur
    atribut:
    • Type: For slotted steel round hole, general purpose type for long hole
    • Accessories: EL dice Ø 18 (body mounted) / 1 piece, EL dice Ø 18 A / 1 piece, EL dice Ø 18 B (main body installation) / 1 piece, hexagonal bar spanner 3 mm / 1 piece, hexagonal rod spanner 4 mm / 1 piece, hexagonal rod spanner 5 mm / 1 spanner 10x12 mm /
    • Drilling time: 2 in second (one way)
    • Power: AC100V (50/60Hz)
    • Cord Length (m): 2.4
    • Gap Space (mm): 55
    • Maximum Drilling Capacity (mm): (Stainless steel) t 4x19, (iron) t 6x19
    • Maximum Output (kN): 147
    • Maximum Plate Thickness (mm): (SS 400) 6, (SUS material) 4
    • Rated Current (A): 7
    • Power Consumption (W): 670 (rating)
    • TRUSCO Number: 337-7385
Daftar Harga mesin press hydraulic Terbaru October 2026
SK Dial Caliper Gauge (Jangka Sorong)Rp1.899.900
Mitutoyo Dial Caliper GageRp9.299.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
Tenka Hydraulic Bottle Jack Press Economic (Dongkrak Botol)Rp7.399.900
KRISBOW Mesin Press Hidrolik Floor TypeRp6.599.900
NITTO KOHKI Selfar HA Series (Mesin Pelubang Busbar)Rp47.999.900
TEKIRO Air Press Machine (Mesin Press Hidrolik)Rp5.299.900
SUN RUN Hydraulic PressRp59.999.900
JTC Manual Hydraulic Press (Mesin Press Hidrolik)Rp61.999.900
Kennedy Hydraulic Bench Press (Mesin Press)Rp24.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)