Beli mesin potong plat besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Profile Cutting Machine (Mesin Potong Pelat)
    Mulai

    Rp13.999.900

    KRISBOW Profile Cutting Machine (Mesin Potong Pelat)
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
    • Cutting Thickness (mm): 6-100
    • Ø Circle Cutting (mm): 20-600
    • Length of Line Cutting (mm): 1200
    • Max Size of Cutting Square (mm): 500x500
    • Cutting Speed (mm/minute): 50-750
    • Dimensions (mm): 750x300x700
    • Max. Size of Cutting Rectangle (mm): 400x900/450x750
  2. KRISBOW Plate Cutting Machine (Mesin Potong Pelat)
    Mulai

    Rp7.899.900

    KRISBOW Plate Cutting Machine (Mesin Potong Pelat)
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
  3. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  4. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  5. KRISBOW Metal Shears
    Mulai

    Rp1.799.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  6. Fort Marker Tube (Tabung Penanda Kabel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

  7. OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp3.999.999.900

    OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3050x1530
    • Accuracy of Positioning (mm): ±0.03
    • Repeat Repositioning Accuracy (mm): ±0.02
    • Maximum Acceleration (G): 0.8
    • Maximum Movement Speed (m/minute): 100
  8. KRISBOW Alat Penekuk Plat
    Mulai

    Rp5.799.900

    KRISBOW Alat Penekuk Plat
    atribut:
    • Bending Angle (°): 0-135
  9. KOBELCO Welding Electrode LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  10. KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Mulai

    Rp18.999.900

    KRISBOW Plasma Cutting Machine 3P (Mesin Potong Plasma)
    Deskripsi:
    PLASMA CUT 100A 3P VRC10- Hemat energy ,ringanserta kecepatan pemotongan lebih cepat 2x dibanding prosess menggunakan Oxy-Cutting- Cocok untuk pengerjaan pemotongan material Stainles steel,Copper,iron dan allumunnium- IGBT inverter teknologi- Pendingin Kipas
    atribut:
    • Dimensions (mm): 610x290x430
    • Current (A): 100
    • Aluminium (mm): 35
    • Color: Yellow
    • Dimensions (cm): 61x29x43
    • Duty cycle: 0.6
    • OCV Voltage (V): 300
    • Protection Class: IP21S/F
    • Voltage (V): 3800 AC (50Hz/3Ph)
  11. KRISBOW Mesin Potong Tekuk & Roll
    Mulai

    Rp14.999.900

    KRISBOW Mesin Potong Tekuk & Roll
    atribut:
    • Bed Width (mm/inch): 760 (30)
    • Shearing Thickness (mm): 1
    • Bending Thickness (mm): 1
    • Bending Angle (°): 90
    • Max. Rolling Thickness (mm): 1
    • Dia Of Roll (mm): 39
    • Dimensions (LxWxH) (mm): 970x450x680
  12. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  13. OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp5.099.999.900

    OREE LASER Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Laser Power (W): 1000 to 6000
    • Working Area (mm): 1500x3000
    • Accuracy of Positioning (mm): ±0.05
    • Repeat Repositioning Accuracy (mm): ±0.03
    • Maximum Movement Speed (m/minute): 80
    • Maximum Acceleration (G): 0.8
  14. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  15. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  16. OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    Mulai

    Rp8.399.999.900

    OREE LASER Flatbed Fiber Laser Cutting Machine (Mesin Potong Laser)
    atribut:
    • Working Area (mm): 3000x1500
    • Laser Output Power (W): 1000/1500/2000/3000/4000/6000
    • Repeated Repositioning Accuracy (mm): ±0.03
    • Maximum Speed (m/minute): 140
Daftar Harga mesin potong plat besi Terbaru November 2026
KRISBOW Mesin Potong PlatRp4.999.900
KRISBOW Profile Cutting Machine (Mesin Potong Pelat)Rp13.999.900
KRISBOW Plate Cutting Machine (Mesin Potong Pelat)Rp7.899.900
Makita Iron Cutting MachineRp4.099.900
monotaro Metal Lever Shear (Cutting Cutter)Rp5.399.900
KRISBOW Metal ShearsRp1.799.900
Fort Marker Tube (Tabung Penanda Kabel)Rp459.900
OREE LASER Middle Sheet Fiber Laser Cutting Machine (Mesin Potong Laser)Rp3.999.999.900
KRISBOW Alat Penekuk PlatRp5.799.900
KOBELCO Welding Electrode LB-52U SeriesRp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)