Beli mesin potong keramik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Potong Keramik
    Mulai

    Rp899.900

    KRISBOW Mesin Potong Keramik
    atribut:
    • Blade Diameter (mm): 110
    • Dimensions (LxWxH) (mm): 220x210x180.
    • Frequency (Hz): 50
    • Input Power (W): 570
    • Maximum Cutting Capacity (mm): 34
    • No Load Speed (rpm): 13300
    • Voltage (V): 220
  2. INGCO Cut Off Saw
    Mulai

    Rp2.599.900

    INGCO Cut Off Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 14
    • Set Contents: With 1pcs 355mm cutting disc Packed by Color box
    • Blade Size (mm): 355x25.4x3
    • Maximum Cutting Capacity (mm): 100 in round pipe, 100x100 in square steel, 120x100 in rectangle, Steel Bar 50
    • No Load Speed (rpm): 3900
  3. BOSCH Planer (Mesin Ketam)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Ketam)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  4. AURAND Corded Scarifier & Cutter Bundle
    Mulai

    Rp3.399.900

    AURAND Corded Scarifier & Cutter Bundle
    Deskripsi:
    The D-handle at the head of these scarifiers provides a secure, enclosed grip to roll the cutter bundles along floors and walls. Also known as deck crawlers, they are wider and heavier than palm-grip scarifiers to perform heavier-duty removal on larger surface areas.
  5. AURAND Air-Powered Scarifier & Cutter Bundle
    Mulai

    Rp46.999.900

    AURAND Air-Powered Scarifier & Cutter Bundle
    Deskripsi:
    The D-handle at the head of these scarifiers provides a secure, enclosed grip to roll the cutter bundles along floors and walls. Also known as deck crawlers, they are wider and heavier than palm-grip scarifiers to perform heavier-duty removal on larger surface areas.
    atribut:
    • UNSPSC: 22101704
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 3/4
    • Air Inlet Type: NPT
    • Air consumption (CFM): 42
    • Air inlet (inch): 3/4 NPT Female
    • Application: Larger Tool Suitable for Heavy Duty or Floor Work
    • Cleaning Area (inch): 8
    • Cutting width (inch): 8
    • DUTY: Heavy Duty
    • Exhaust Location: Below
    • Handle Type: D-Handle
    • Horsepower (HP): 2-1/2
    • Includes: Gear Lubricant
    • Includes Dust Shroud: Yes
    • Locking: No Locking
    • Minimum Hose Size (inch): 1/2
    • Overall Length (inch): 16
    • Removal Rate (sq.ft/hour): 70 to 100
    • Series: M Series
    • Speed Setting: Variable Speed
    • Switch Type: Trigger
    • Tool Weight (lbs): 18
  6. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  7. RYU Gergaji Potong
    Mulai

    Rp1.099.900

  8. BOSCH Gergaji Potong
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    BOSCH Gergaji Potong
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
    atribut:
    • Hole of Cutting Grinding Disc (mm): 25.4
    • Sound Level (dBA): 113
    • Uncertainty K (dB): 3
  9. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  10. Rubi Tile Cutter
    Mulai

    Rp1.499.900

  11. INGCO Tile Cutter
    Mulai

    Rp509.900

    INGCO Tile Cutter
    Deskripsi:
    INGCO Tile Cutter (600 mm) // Alat Potong Keramik Marmer Granit
  12. Rubi Mata Gerinda Potong Keramik Widia Scoring
    Mulai

    Rp169.900

    Rubi Mata Gerinda Potong Keramik Widia Scoring
    Deskripsi:
    For cuts with low average difficulties on ceramic & porcelian tiles
  13. TORA Abrasive Paper (Kertas Amplas)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  14. BOSCH Mesin Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Mesin Bor
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. ROMWAY Tile Cutter
    Mulai

    Rp999.900

    ROMWAY Tile Cutter
    atribut:
    • Maximum Cutting Thickness (mm): 12
  16. ALDO Alat Potong Keramik Professional
    Mulai

    Rp2.199.900

    ALDO Alat Potong Keramik Professional
    Deskripsi:
    Untuk memotong keramik dan granite
  17. ROMWAY Granite Tile Cutter
    Mulai

    Rp1.399.900

    ROMWAY Granite Tile Cutter
    Deskripsi:
    Pemotong keramik / Granit Presisi Lebih Lurus,hasil pemotong rapih dan bersih dan bebas cuil.mempercepat pekerjaan anda. - Type 2 Rek pipa besi- Mata pisau berkualitas type bearing GS taiwan- Bodi Kuat dan Tahan lama. -Untuk ukuran keramik yang dapat di potong sampai dengan 100cm-Movable scale for straight. cutting and universal cutting from 0-45°.-Solid steel supporting rids with ball bearing.
Daftar Harga mesin potong keramik Terbaru January 2026
Makita Mesin Potong KeramikRp1.099.900
KRISBOW Mesin Potong KeramikRp899.900
INGCO Cut Off SawRp2.599.900
BOSCH Planer (Mesin Ketam)Rp979.900
AURAND Corded Scarifier & Cutter BundleRp3.399.900
AURAND Air-Powered Scarifier & Cutter BundleRp46.999.900
BOSCH Mesin Gergaji Bundar GenggamRp1.799.900
RYU Gergaji PotongRp1.099.900
BOSCH Gergaji PotongRp2.399.900
Makita Gerinda TanganRp869.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)