Beli mesin potong almunium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Cermet Tip Saw for Steel and Stainless Steel
    Mulai

    Rp1.799.900

    TRUSCO Cermet Tip Saw for Steel and Stainless Steel
    Deskripsi:
    Use:Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.
    atribut:
    • Blade Thickness (mm): 2.2
    • Bore Diameter (ɸ mm): 25.4
    • Cutting Ability (mm) Steel: 10
    • Cutting Capacity (mm) Stainless: 3
    • Material: Base Metal: Alloy Tool Steel, Chip: Cermet
    • Maximum Rotation Speed (rpm): 1700
    • Number of Blades: 56
    • Outside Diameter (mm): 305
    • Purpose of Use: Angle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
    • Weight (g): 1000
  2. Tip Saw Japan Tipped Saw
    Mulai

    Rp589.900

    Tip Saw Japan Tipped Saw
    atribut:
    • Material: Base metal: Tool steel, Chip: Cermet
    • Cutting Ability (mm) Iron and Steel: 6
    • Cutting Ability (mm) Stainless Steel: 3
    • Outside Diameter (mm): 180
    • Blade Thickness (mm): 1.8
    • Hole Diameter (mm): 20.0
    • Number of Teeth: 36
    • Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
  3. MRT Metal Slitting Saw Coarse Teeth
    Mulai

    Rp849.900

    MRT Metal Slitting Saw Coarse Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  4. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. Makita Cordless Impact Wrench
    Rating:
    96% of 100
    (5)
    Mulai

    Rp3.199.900

  6. Makita Cordless Hammer Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  7. Makita Mesin Bor Listrik
    Rating:
    100% of 100
    (8)
    Mulai

    Rp429.900

  8. Tip Saw Japan Tip Saw for stainless
    Mulai

    Rp1.799.900

    Tip Saw Japan Tip Saw for stainless
    atribut:
    • Material: Base metal: Tool steel, Chip: Cermet
    • Outside Diameter (mm): 180
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 20.0
    • Maximum Working Speed (rpm): 5500
    • Cutting Performance (mm): Stainless Steel 6
    • Number of Blades: 60
    • Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
  9. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  10. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  11. Makita Cordless Drill Driver
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

  12. TRUSCO Tokumaru Tip Saw for Steel
    Mulai

    Rp449.900

    TRUSCO Tokumaru Tip Saw for Steel
    Deskripsi:
    -Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
    atribut:
    • Base Metal Materials: Tool Steel
    • Tip Material: Carbide
    • Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
  13. Makita Cordless Drill Driver Brushless
    Mulai

    Rp4.099.900

    Makita Cordless Drill Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  14. MRT Metal Slitting Saw Fine Teeth
    Mulai

    Rp929.900

    MRT Metal Slitting Saw Fine Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  15. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  16. Makita Mesin Gerinda Tangan
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  17. YAMASIN Powder Titanium Tip Saw Metal Master
    Mulai

    Rp659.900

    YAMASIN Powder Titanium Tip Saw Metal Master
    atribut:
    • Material: Base metal: Tool steel, Chip: Titanium
    • Cutting Ability (mm) Iron and Steel: 6
    • Cutting Ability (mm) Stainless Steel: 3
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 20.0
    • Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
  18. Tip Saw Japan Carbide Tipped Saw
    Mulai

    Rp839.900

    Tip Saw Japan Carbide Tipped Saw
    Deskripsi:
    -Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type.-Common soft steel, angles, rebar, channel steel, hanger rails, VLP pipes, PVC pipes, stainless steel.
    atribut:
    • Steel: 6
    • Cutting Performance (Stainless Steel) (mm): 3
    • Outer DiameterxBlade ThicknessxHole Diameter (mm): 180x1.8x20.0
    • Number of Blades: 36
    • Maximum Working Rotation Speed (rpm): 4500
    • Base Metal Materials: Tool Steel
    • Purpose of Use: Common soft steel, angles, rebar, channel steel, hanger rails, VLP pipes, PVC pipes, stainless steel.
    • Tip Material: Cermet
  19. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

Daftar Harga mesin potong almunium Terbaru February 2026
TRUSCO Cermet Tip Saw for Steel and Stainless SteelRp1.799.900
Tip Saw Japan Tipped SawRp589.900
MRT Metal Slitting Saw Coarse TeethRp849.900
Makita Gerinda TanganRp869.900
Makita Cordless Impact WrenchRp3.199.900
Makita Cordless Hammer Drill DriverRp2.999.900
Makita Mesin Bor ListrikRp429.900
Tip Saw Japan Tip Saw for stainlessRp1.799.900
Makita Mesin Gergaji BundarRp3.399.900
Makita Cordless Impact Driver BrushlessRp4.099.900

Data diperbarui pada 28/02/2026 (Harga belum termasuk PPN)