TRUSCO Cermet Tip Saw Blade for Steel and Stainless Steel (Mata Gergaji Bundar)

Kondisi Barang:
Sebelum PPN:
Rp3.099.900
Spesifikasi
Blade Thickness (mm)2.2
Bore Diameter (ɸ mm)25.4
Cutting Ability (mm) Steel10
Cutting Capacity (mm) Stainless3
MaterialBase Metal: Alloy Tool Steel, Chip: Cermet
Maximum Rotation Speed (rpm)1700
Number of Blades56
Outside Diameter (mm)305
Purpose of UseAngle steel, channel steel, cable tube, lining pipe, screw bolt, round, square pipe, deck plate, small diameter round bar, aluminum sash, reinforcement, various light material, stainless steel.
Weight (g)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use:
Cutting angle steel, channel steel, conduit pipes, lining tube, stud bolt, circle and square pipe, deck plate, small dia bars, aluminum sash rebar, various light materials, and stainless steel.

Ulasan Produk

Tidak ada ulasan