Beli mesin penutup botol di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Forklift Electric
    Mulai

    Rp419.999.900

    KRISBOW Forklift Electric
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  2. Mitsubishi Forklift Diesel
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  3. HELI Truk Forklift
    Mulai

    Rp309.999.900

    HELI Truk Forklift
    atribut:
    • Lifting Height (mm): 3000
  4. NAMI Truk Forklift Elektrik Counter Balance TK
    Mulai

    Rp419.999.900

    NAMI Truk Forklift Elektrik Counter Balance TK
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  5. KESTONE Forklift
    Mulai

    Rp329.999.900

    KESTONE Forklift
    atribut:
    • Fuel: Diesel
  6. NICHIYU Truk Forklift Elektrik
    Mulai

    Rp339.999.900

    NICHIYU Truk Forklift Elektrik
    atribut:
    • Load Center (mm): 500
  7. HELI Truk Forklift Elektrik Baterai Lithium
    Mulai

    Rp409.999.900

    HELI Truk Forklift Elektrik Baterai Lithium
    atribut:
    • Lifting Height (mm): 3000
  8. HELI Truk Forklift Elektrik Aki
    Mulai

    Rp319.999.900

    HELI Truk Forklift Elektrik Aki
    atribut:
    • Lifting Height (mm): 3000
  9. NAMI Truk Forklift Elektrik Counter Balance TKA 3 Fulcrum
    Mulai

    Rp309.999.900

    NAMI Truk Forklift Elektrik Counter Balance TKA 3 Fulcrum
    atribut:
    • Operator Type: Seated
    • Max. Lifting Height: 3000mm
    • Load Center: 500mm
    • Fork Dimensions-L/W/T: 920x100x35mm
    • Lifting Speed Laden/Unladen (mm/s): 125/170
  10. NAMI Hand Reach Stacker Elektrik TFA (Alat Angkat)
    Mulai

    Rp259.999.900

    NAMI Hand Reach Stacker Elektrik TFA (Alat Angkat)
    Deskripsi:
    TFA Series rated Load Capacity: 2000kg, lift height: 5000mm; 1.Speed Limited for high position,to aviod the possibility of products' overturning when high speed in high position; 2.Curve safe control,the forklift will reduce the speed automatic when turning, to aviod the ejection of operator and products from the vehicle by the high speed; 3.Regenerative braking function to reduce the operation cost; 4.Safe cutoff valve,to protect the operator and goods in well condition; 5.Shock Absorption of Pedal,to ensure the comfortable of working and reduce the fatigue; 6.Reinforced Mast,to ensure the mast are not out of shape and lift the goods smoothly; 7.Ergonomics multi-functional operation handle.
    atribut:
    • Load Capacity at Max. Height: 1000mm
    • Max. Lifting Height: 2500mm
    • Load Center: 500mm
    • Overall Length without Pedal: 500mm
    • Overall Width: 1090mm
    • Wheelbase: 1535.5mm
    • Between Forks: 200-600mm
    • Capacity (kg): 1000
    • Fork Size (LxW): 1070x100mm
    • Front Overhang: 155mm
    • Height-Fork: 50mm
    • Height-Mast Extended: 3355mm
    • Height-Mast Lowered: 1837mm
    • Height-Pedal: 166mm
    • Min. Turning Radius--Wa: 1800mm
    • Reach Stroke: 650mm
    • Type: Electric Reach Truck
  11. IMOW Electric Forklift
    Mulai

    Rp299.999.900

    IMOW Electric Forklift
    atribut:
    • Operator Type: Seated
  12. Brother Label Laminated Tape Cartridge
    Mulai

    Rp129.900

    Brother Label Laminated Tape Cartridge
    Deskripsi:
    Genuine Brother TZe-MPPH31 Labeling Tape Cassette - Black on Pink HeartsShow your labels some love with this genuine replacement TZe-MPPH31 labeling tape. Its pink heart pattern makes it a fun addition to crafts, cards and gifts, and, because it's laminated, you can feel confident that your labels will be well protected from damage. Compatible with P-touch label printers that show the TZ or TZe logo on the tape cassette cover.
    atribut:
    • Width (mm): 12
  13. GRAM Forklift Scale
    Mulai

    Rp92.999.900

    GRAM Forklift Scale
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  14. Carlift Semi Electric Stacker CTD Series
    Mulai

    Rp23.999.900

    Carlift Semi Electric Stacker CTD Series
    Deskripsi:
    - Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.
    atribut:
    • Charger: AC220V/50Hz, DC12V/20A
    • Front WheeI Size (d2) (mm): Dia. 180x50
    • Gear Pump (ml/r): CBWn-F2.0
    • Ground Clearance x (mm): 25
    • Length of Fork (L) (mm): 1000
    • Lifting Motor (kW): 1.6 (DC24V)
    • Load Center C (mm): 500
    • Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
    • Maximum Lowering Speed (mm/s): Load : ≤280
    • Min Height (h) (mm): 85
    • Min Turning Radius R (mm): 1500
    • Overall Length L1 (mm): 1700
    • Overall Width W (mm): 800
    • Type: Semi Electric Stacker
    • Width of Fork (W3) (mm): 680
  15. NICHIYU Counter Balance Electric Forklift Truck
    Mulai

    Rp319.999.900

    NICHIYU Counter Balance Electric Forklift Truck
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  16. NAMI Hand Reach Stacker Elektrik TFZ Tipe Seated
    Mulai

    Rp539.999.900

    NAMI Hand Reach Stacker Elektrik TFZ Tipe Seated
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 600mm
    • Tyres Front/Rear: Solid PU
    • Tyres No. Front/Rear (X=drive): 2/1X
  17. BYD Electric Forklift Counterbalance
    Mulai

    Rp899.999.900

    BYD Electric Forklift Counterbalance
    Deskripsi:
    Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.
    atribut:
    • Battery (V): Lithium 80
    • Charger (A): 200
    • Lifting (mm): 3000
    • Capacity (kg): 5000
    • TIRE: Solid
    • Fork (mm): 1070
    • Mast (stage): 2
Daftar Harga mesin penutup botol Terbaru March 2026
KRISBOW Forklift ElectricRp419.999.900
Mitsubishi Forklift DieselRp289.999.900
HELI Truk ForkliftRp309.999.900
NAMI Truk Forklift Elektrik Counter Balance TKRp419.999.900
KESTONE ForkliftRp329.999.900
NICHIYU Truk Forklift ElektrikRp339.999.900
HELI Truk Forklift Elektrik Baterai LithiumRp409.999.900
HELI Truk Forklift Elektrik AkiRp319.999.900
NAMI Truk Forklift Elektrik Counter Balance TKA 3 FulcrumRp309.999.900
KRISBOW Hand Stacker ElektrikRp169.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait