Beli mesin mixer cat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pengaduk Catatribut:
- Dimensions (cm): 67.5x34.5x27
- Input Power (W): 1220
- Mixer Paddle Size (mm): 120
- Power (W): 1220
- Voltage (V): 220
- Anzen AgitatorDeskripsi:Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.atribut:
- Air Inlet Adj Valve: PT-1/4 x1
- Maximum Pressure (bar): 6
- MONAKE Paint MixerDeskripsi:Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.atribut:
- Power Value (W): 1200
- Rated Voltage (V): 220
- Frequency (Hz): 50
- No Load Speed (rpm): 850
- INGCO Cordless Mud Mixer Lithium IonDeskripsi:INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Bateraiatribut:
- Voltage (V): 20
- Mixing Pad Thread: M14
- No Load Speed (rpm): 0-650
- monotaro Steel Mixer (Alat Pengaduk)Deskripsi:To expand sales work such as paint or liquidatribut:
- Hexagonal shaft opposite side (mm): Ten
- Overall Length (mm): 600
- Material: steel
- Blade Diameter (Ø mm): 100
- KRISBOW Mesin Pengaduk Catatribut:
- Agitator Motor Power (HP): 1/3 (with 5:7 reducer)
- Air Pressure (bar): 6
- Paddle Fan Diameter (mm): 162
- Paddle Length (MM): 790
- No Load Speed (rpm): 556
- ANEST IWATA AgitatorDeskripsi:It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitationatribut:
- Stirring Shaft Material: SUS303
- DAYTON Drum, Tank & Pail Propeller MixerDeskripsi:These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.atribut:
- UNSPSC: 23191101
- Phase: Single
- Pitch Type: Machine Pitch
- STANLEY Mixeratribut:
- Dimensions (DxWxH) (cm): 39x31x22
- Place of Equipment: M14x2
- Power (W): 1400
- Speed Without Load (rpm): 0-480/0-800
- Cable Length (m): 2
- Color: Yellow-Black
- Dia. Mixing Stick: 140
- Volume Humidity: 120
- Meiji Air Agitatorsatribut:
- Maximum Air Pressure: 0.49MPa
- monotaro mixer (Alat Pengaduk)Deskripsi:Ideal for paint and liquid work such as paint and liquid. For paintings and liquids such as liquidsatribut:
- Body Dimensions (mm): phi 80 x 400 (Blade Diameter x Full Length)
- Materials (Blade): Steel
- Hexagon Axis Opposite Side Length (mm): 8
- DAYTON Drum, Tank & Pail Propeller MixerDeskripsi:Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- KRISBOW Mata Mesin Pengaduk Catatribut:
- Length (mm): 600
- Tool Fitting: M14x2
- Philips Hand Mixer 5 SpeedDeskripsi:Philips HR-1552 – Hand Mixer 170 Watt 5 Speed memiliki 5 tingkat kecepatan memudahkan anda dalam membuat adonan kue serta membuat kue anda menjadi lebih Cepat dan efisien untuk hasil adonan yang lebih lembut. Lebih cepat sampai dengan 15% dengan bentuk pengaduk yang unik.Jumlah Kecepatan : 5 Kecepatan + Turbo 2 Tahun ServiceWARNA SESUAI KETERSEDIAANatribut:
- Material: Plastic
- Speed: 5 Speed + Turbo
- Power (W): 170
- Voltage (V/Hz): 220/50
- Dimension (LxWxH) (cm): 22x11.2x19.6
- Accessories: 2 Stirring & 2 Suiters
- Hand Mixer is Easy to Remove: Yes
Daftar Harga mesin mixer cat Terbaru April 2026
| KRISBOW Mesin Pengaduk Cat | Rp1.799.900 |
| Makita Power Mixer | Rp6.099.900 |
| Anzen Agitator | Rp6.399.900 |
| MONAKE Paint Mixer | Rp359.900 |
| RYOBI Power Mixer | Rp1.099.900 |
| INGCO Cordless Mud Mixer Lithium Ion | Rp1.599.900 |
| monotaro Steel Mixer (Alat Pengaduk) | Rp169.900 |
| KRISBOW Mesin Pengaduk Cat | Rp13.999.900 |
| DCA Mixer | Rp749.900 |
| ANEST IWATA Agitator | Rp12.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

























































































































































/7pP103190277-1.jpg)






/68P101565224-8.jpg)