Beli mesin meja potong kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NRT-PRO Table Saw Circular (Meja Gergaji Potong Kayu)
    Mulai

    Rp2.299.900

  2. KRISBOW Mesin Gergaji Pita
    Mulai

    Rp17.999.900

    KRISBOW Mesin Gergaji Pita
    Deskripsi:
    Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
  3. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  4. Wipro Mesin Band Saw
    Mulai

    Rp10.999.900

    Wipro Mesin Band Saw
    atribut:
    • Order No.: 41-2315-1
    • Max. Cutting (mm): Depth 160, Width 306
    • Blade Speed (m/minute): 370x800
    • Blade Length (mm): 2240
    • Blade Width (mm): 6-15
    • Motor Power (W/V/Hz): 750, 220/50
    • No Load Speed (rpm): 1400
    • Packing Size (cm): 113x55x45
    • Table Size (mm): 400x480
    • Table Titling Range (°): 0 - 45
  5. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp9.999.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor (V/Hz/W): 220/50/2200
    • Circular Saw Size (mm(“)): Ø 300 (12)
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 2800
    • Max. Thickness Workpiece 90° (mm): 85
    • Max. Thickness Workpiece 45° (mm): 60
    • Blade Tilt (°): 45-90
    • Dimensions (mm): 1100x1150x1150
    • Table Height (mm): 800
    • Table Size (mm): 800x550
  6. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.699.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  7. KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    Mulai

    Rp35.999.900

    KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)
    atribut:
    • Display: 4 digit 7 segment LED
    • Repetition Rate: Less than 2 % FS
    • Response Time: Within 10 second
    • Dimensions (LxWxH) (mm): 420x298x180
    • Flow Rate (L/minute): 4-6
    • Operating Temperature (°C): 0-40
    • Pre-heating Time (minute): Approx. 2-8
  8. TOTAL Table Saw
    Mulai

    Rp6.399.900

    TOTAL Table Saw
    Deskripsi:
    Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
  9. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  10. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  11. NRT-PRO Table Saw
    Mulai

    Rp929.900

    NRT-PRO Table Saw
    atribut:
    • Size (inch): 8
    • Power (W): 600.0
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Table Dimensions (mm): 500x335
    • Revolution Per Minute (rpm): 2950
  12. FISCH Mesin Gergaji Bundar
    Mulai

    Rp929.900

    FISCH Mesin Gergaji Bundar
    Deskripsi:
    • Compact light weight for easy jobsite portability. • Wheel guard can be shut off fully automatic make sure operators' safety. • More powerful motor delivers tough power to cut all kinds of wood material. • Variable adjustment of the mitre angle 45° for added versatility.
    atribut:
    • Blade Diameter: 185mm (7inch)
    • Rated Input Power (W): 1050
    • Rated Voltage: 220-230V, 5A
    • Rated Frequency (Hz): 50/60
    • Max. Cutting Depth at 90°: 66mm (2-1/2inch)
    • Max. Cutting Depth at 45°: 44mm (1-3/4inch)
    • No Load Speed (rpm): 4900
  13. KRISBOW Mesin Gergaji Pita Metal Vertikal
    Mulai

    Rp169.999.900

    KRISBOW Mesin Gergaji Pita Metal Vertikal
    atribut:
    • Height (mm): 336
    • wide (mm): 585
    • Table Size (mm): 660x700
    • Blade Speed 50Hz (rpm): 1400
    • Lenght of Saw Blade (mm): 4430-4520
    • Blade Width (mm): 19
    • Dimensions (mm): 1350x850x2200
    • Electric Welder (kW): 2.4
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Packing Dimensions (mm): 1470x950x2300
    • Table Tilt (°): R-45, L-15
    • Type: bandsaw
  14. BOSCH Circular Saw Machine (Gergaji Mesin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.699.900

    BOSCH Circular Saw Machine (Gergaji Mesin)
    Deskripsi:
    Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
  15. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
Daftar Harga mesin meja potong kayu Terbaru November 2026
NRT-PRO Table Saw Circular (Meja Gergaji Potong Kayu)Rp2.299.900
KRISBOW Mesin Gergaji PitaRp17.999.900
Makita Mesin Potong Kayu MejaRp13.999.900
Wipro Mesin Band SawRp10.999.900
KRISBOW Mesin Gergaji MejaRp9.999.900
HAKKO Digital Electric Soldering Iron StationRp4.699.900
KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)Rp35.999.900
TOTAL Table SawRp6.399.900
DEWALT Table SawRp7.099.900
RYU Table Saw (Gergaji Meja)Rp1.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait