Beli mesin jointer kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSCAR Production Wood Jointer
    Mulai

    Rp47.999.900

    OSCAR Production Wood Jointer
    atribut:
    • Cutting width (inch): 12
    • Cutting Depth (inch): Max. 1/2
    • Cutting Rabbeting (inch): Max. 1/2
    • Cutterhead Speed (rpm): 4600
    • Cutterhead Knives: 4
    • Cutterhead Diameter (inch): 3-20/17 (98)
    • Fence Size (mm): 1195x150
    • Motor Power (W): 2200
    • Packing Dimensions (mm): 2300x720x1025
    • Positive Stops: 90 in , 45 out
    • Table Height From Floor (mm): 820
    • Table Length (mm): 2250
    • Table Length of Infeed (mm): 1090
    • Table Length of Outfeed (mm): 1090
    • Table Width (mm): 320
    • Tilt in and Out: 45
  2. Wipro Mesin Jointer
    Mulai

    Rp11.999.900

    Wipro Mesin Jointer
    atribut:
    • Fence Tilt: 45°L, 90°,45°R
    • Cutting Depth (mm): 3
    • Cutting Rabbeting (mm): 12.7
  3. ACEWOOD Professional Wood Jointer
    Mulai

    Rp20.999.900

    ACEWOOD Professional Wood Jointer
    atribut:
    • Motor (HP): 2 (220V/1PH)
    • Cutting Width Capacity (mm): 203
    • Cutting Depth Capacity (mm): 12.7
    • Cutting Rabelling Capacity (mm): 12.7
    • Cutterhead Speed (rpm): 4800
    • Number of Knives Cutterhead: 4
    • Cutterhead Diameter (mm): 75
    • Fence Positive Stops (degree): 90, 45 In and Out
    • Fence Size (mm): 1010x120
    • Fence Tilt In and Out (degree): 45
    • Length of Infeed Table (mm): 880
    • Length of Outleed Table (mm): 880
    • Packing Dimension (mm): 1840x440x260 (Jointer); 596x424x600 (Stand)
    • Table Heigh from Floor (mm): 795
    • Table Length (mm): 1800
    • Table Width (mm): 330
  4. ALDO Mesin Auto Planer + Jointer
    Mulai

    Rp13.999.900

    ALDO Mesin Auto Planer + Jointer
    atribut:
    • Motor (V): 230
    • Power (W): 1500
    • Blade Speed (rpm): 9000
    • Range of Cutting Depth (mm): 5-120
    • Feeding Speed (m/minute): 6
    • Jointer Table Size (mm): 946x263
    • Maximum Cutting Depth (mm): 0-3 (jointer), 0-2 (planer)
    • Maximum Cutting Length (mm): 1000
    • Maximum Cutting Width (mm): 254
    • Packing Size (mm): 1027x508x433
    • Planer Table Size (mm): 270x303
  5. ALDO Mesin Planer Jointer
    Mulai

    Rp21.999.900

    ALDO Mesin Planer Jointer
    atribut:
    • Motor (V): 220
    • Input Power (W): 1500
    • Number of Knifes (pcs): 3
    • Knife Size (mm): 205x17x3
    • Diameter Cutter Block (mm): 65
    • Speed for Blade (rpm): 4400
    • Cutting Capacity (mm): 200
    • Cutting Depth (mm): 3175
    • Rabbeting (mm): 10
  6. KRISBOW Mesin Pengasah Mata Gergaji Pita
    Mulai

    Rp41.999.900

    KRISBOW Mesin Pengasah Mata Gergaji Pita
    atribut:
    • Grinding Wheel Size (mm): 150 x 32 x 10
    • Grinding Wheel Speed (rpm): 2800
    • Feed (teeth/minute): 0 ~ 120
    • Range of Cutting Angle (°): 0 - 34
    • Pitch Range (mm): Max. 40
    • Depth of Teeth (mm): Max. 12
    • Dimensions (LxWxH) (mm): 520x640x1230
    • Max. Thickness of Blade (mm): 3
    • Motor Power (kW/V/Ph): 0.5/220/1
  7. KRUFER Planer Blade (Mata Pisau Serut)
    Mulai

    Rp509.900

    KRUFER Planer Blade (Mata Pisau Serut)
    Deskripsi:
    Mata mesin Planner
  8. JET Corded Benchtop & Stationary Planer
    Mulai

    Rp29.999.900

    JET Corded Benchtop & Stationary Planer
    Deskripsi:
    These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.
    atribut:
    • UNSPSC: 22101608
    • Blade Thickness (inch): 1/16
    • Current (A): 13
    • Cuts per Minute: 18000
    • Cutter Type: Straight Blade
    • Dust Port Diameter (inch): 4
    • Feed Rates (fpm): 19.5
    • Fence Height (inch): 4 1/8
    • Fence Length (inch): 21
    • Included Fence: Yes
    • Jointer Cutting Depth (inch): 1/8
    • Jointer/Planer Type: Benchtop
    • Kit Contents: Bare Tool
    • Material: Sheet Metal
    • Max. Material Height (inch): 4 1/2
    • Maximum Speed (rpm): 9000
    • No. of Blades: 2
    • Phase: Single-Phase
    • Planer Cutting Depth (inch): 3/32; 1/8
    • Power Source: Corded
    • Tilting Angle: 45°
    • Voltage (V): 115 (AC)
  9. OSKO Planer Knife TCT
    Mulai

    Rp229.900

    OSKO Planer Knife TCT
    atribut:
    • Material: TCT (Tungsten Carbide Tipped)
  10. INGCO Biscuit Jointer
    Mulai

    Rp1.399.900

    INGCO Biscuit Jointer
    Deskripsi:
    INGCO Biscuit Jointer (100mm) // Mesin Penyambung Papan Kayu Tenon TenoningWith 15pcs biscuit dowel
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 950
    • Blade Diameter (mm): 100
    • No Load Speed (rpm): 11000
  11. Onda Measuring Tape (Meteran)
    15%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp42.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
  12. RYOBI Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  13. DEWALT Thickness Planer
    Mulai

    Rp15.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  14. AYORACK Heavy Duty Shelving Rack Jointer (Rak Besi / Rak Gudang)
    BARU
    Mulai

    Rp5.799.900

    AYORACK Heavy Duty Shelving Rack Jointer (Rak Besi / Rak Gudang)
    Deskripsi:
    AH10-2025JHadir dengan inovasi terbaru, AH10 Series Kapasitas 1 Ton dengan warna hitam khas industrial dari AYORACK. Design khusus dengan tambahan HORIZONTAL SUPPORT BAR, serta penempatan plate diatas beam, untuk distribusi beban yang semakin sempurna. Tipe ini adalah jawaban atas kebutuhan spesifik para customer AYORACK yang semakin berkembang.Pemasangan rak bisa dilakukan secara mandiri dengan mudah dan efisien. Dirancang untuk dibongkar pasang, jarak antar ambalan dapat disesuaikan sesuai kebutuhan Anda. Kaki rak dilengkapi dengan Floor Mat tambahan untuk memastikan kestabilan dan melindungi permukaan lantai dari goresan. Kelengkapan Unit Jointer1 pcs FRAME;8 pcs BEAM;8 pcs LAYER PLATE;4 pcs FLOOR MAT;16 pcs SAFETY PIN (persediaan terbatas);2 pcs SAFETY GLOVES (persediaan terbatas)
    atribut:
    • Color: Matte Black
    • Load Capacity (kg/layer): 1000
  15. Wipro Mesin Ketam Duduk
    Mulai

    Rp18.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  16. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  17. KRISBOW Mesin Serut Kayu
    Mulai

    Rp31.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  18. AKM Planer Knife HSS 18%
    Mulai

    Rp139.900

    AKM Planer Knife HSS 18%
    atribut:
    • Size (mm): 310x30x3
    • Material: HSS 18% (High-speed Steel)
Daftar Harga mesin jointer kayu Terbaru October 2026
OSCAR Production Wood JointerRp47.999.900
Wipro Mesin JointerRp11.999.900
ACEWOOD Professional Wood JointerRp20.999.900
ALDO Mesin Auto Planer + JointerRp13.999.900
ALDO Mesin Planer JointerRp21.999.900
KRISBOW Mesin Pengasah Mata Gergaji PitaRp41.999.900
KRUFER Planer Blade (Mata Pisau Serut)Rp509.900
JET Corded Benchtop & Stationary PlanerRp29.999.900
OSKO Planer Knife TCTRp229.900
INGCO Biscuit JointerRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)