Beli mesin dry clean di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Air Duster Gun (Semprotan Angin Kompresor)
    Mulai

    Rp239.900

    TRUSCO Air Duster Gun (Semprotan Angin Kompresor)
    Deskripsi:
    For drying, cooling, dust work by blowing
    atribut:
    • Connection Diameter: 1/4 plug
    • Length (mm): 220
    • Maximum Working Pressure (MPa): 1
    • Nozzle Diameter: G1/8
    • Nozzle Length (mm): 90
    • Weight (g): 112
    • Nozzle diameter (mm): 2
    • Purpose of Use: For drying by air blow, cooling and dust work.
  2. KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)
    Mulai

    Rp82.999.900

    KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)
    Deskripsi:
    Duplex model created the most high-tech, simple and versatile solution for thorough cleaning and drying of all types of floor. This cleaning includes both solid and liquid dirt recovery, the washes, brushes as well as disinfects and is also ideal for cleaning profiled flooring. It is extremely straightforward and user friendly machines that has compact design, brush and tank positions, and centralised motor combine to product a perfectly balanced machine. With the bi-directionality of the handles, it allows single handed operation. Duplex is unique has its ability to clean up and reach into the tightest corner with ease.
    atribut:
    • Brush Length: 28 cm
    • Power Supply: 230V/ 50Hz
    • Power Rating: 350 W
    • Operating Speed: 780 rpm
    • Sound Level: <64 db(A)
    • Solution & Recovery Tank: 4.2 / 2.8 Litres
    • Dimension (LxWxH): 43 x 35.5 x 110 cm
    • Weight Empty: 27 kg
    • Theorical Treatable Surfaces: 180 m2/h
  3. KLENCO Steamer Machine (Mesin Uap)
    Mulai

    Rp41.999.900

    KLENCO Steamer Machine (Mesin Uap)
    Deskripsi:
    Monsoon ST7 combines steam cleaning and detergent spraying functions. It allows you choose the most effective function for all cleaning jobs, such as with steam only, water only, steam and water, or steam and detergent. Monsoon ST7 is competent to suck up dissolved dirt, liquids and dry dust.Standard Accessories> 2.5m steam/vacuum hose assembly> Extension steam/vacuum wands (set of 2)> Multi-purpose floor/carpet steam cleaning nozzle with inserts> Universal steam lance with 3-round brush inserts> Window steam cleaning nozzle> Triangular cleaning brush> Bottle for refilling boiler
    atribut:
    • Operating pressure: 5 bar
    • Steam Temperature (°C): 140 Degrees C
    • Recovery Tank (L): 7
    • Refill/Chemical Tank (L): 1.5 Litres
    • Absorbed Power: 3000 W
    • Vacuum Motor: 1000 W
    • Power Supply: 230 V/ 50Hz
    • Dimension (LxWxH): 45 x 29 x 47 cm
    • Boiler Tank (Stanless Steel) (L): 2.7 Litres
  4. TRUSCO Dry Cleaner Nozzle
    50%
    Mulai

    Rp21.900

    TRUSCO Dry Cleaner Nozzle
    Deskripsi:
    It can be installed on a dry cleaner with a pipe inner diameter of 32 mm to 38 mm.(Common to each manufacturer).
    atribut:
    • Compatible Models: Dry cleaner of 32 - 38mm inner diameter pipe
  5. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  6. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  7. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  8. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  9. monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)
    Mulai

    Rp129.900

    monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)
    Deskripsi:
    You can squeeze compressed air by pulling trigger. Adjustable flow rate with nozzle. Skipping dust before work, for cleaning
    atribut:
    • Fluid: Air
    • Connection: Coupler for normal pressure
    • Nozzle type: Standard (with flow rate adjustment)
    • Maximum Operating Pressure (MPa): 0.6
    • Coupler connection thread diameter: G(PF)1/4
    • Nozzle Screw Diameter: G(PF)1/8
    • Air Consumption (L/minute): 280
    • Material (Main Unit): Aluminium
    • Nozzle Diameter (Φmm): 2
  10. monotaro Air Blower Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.000

    monotaro Air Blower Gun (Semprotan Angin Kompresor)
    atribut:
    • Maximum Working Pressure (MPa): 0.6
    • Nozzle Length (mm): 100
    • Fluid: Air
    • Connection: 1/4 coupler
    • Package Weight (g): 122
  11. TRUSCO Air Duster Button Type (Semprotan Angin Kompresor)
    74%
    Mulai

    Rp129.900

  12. monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Mulai

    Rp2.999.900

    monotaro Hand-Operated Sweeper (Mesin Penyapu Jalan)
    Deskripsi:
    Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.
    atribut:
    • Power: Manual
    • Cleaning Capacity (m²/hour): about 1850
    • Color: Blue
    • Dimensions (front width x depth x height) (mm): About 570x590x1140
    • Dust box capacity (L): 25
    • Material: Resin (ABS)
    • Sweeping width (dust collection width) (mm): 550
    • Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
  13. KARCHER Professional Walk Behind Sweepers
    Mulai

    Rp15.999.900

    KARCHER Professional Walk Behind Sweepers
    Deskripsi:
    KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
Daftar Harga mesin dry clean Terbaru October 2026
TRUSCO Air Duster Gun (Semprotan Angin Kompresor)Rp239.900
KLENCO Dual Brush Carpet Cleaner (Mesin Pembersih Karpet)Rp82.999.900
KLENCO Steamer Machine (Mesin Uap)Rp41.999.900
TRUSCO Dry Cleaner NozzleRp21.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
TEKIRO Air Blow Gun (Semprotan Angin Kompresor)Rp96.900
Sharp Washing Machine (Mesin Cuci)Rp1.799.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
monotaro Air Duster Gun With Flow Rate Adjustment (Semprotan Angin Kompresor)Rp129.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)

Halaman Terkait