Beli mesin cuci piring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Dishwasher Free Standing (Mesin Pencuci Piring)
    Mulai

    Rp26.999.900

    BOSCH Dishwasher Free Standing (Mesin Pencuci Piring)
    atribut:
    • Series: 6
    • Connection Rating (W): 2400
    • Capacity: 12 Place Settings
    • Noise Level (dB): 52
    • Dimensions (cm): 60x84.5x60
  2. GETRA Dishwasher Commercial Hood Type (Mesin Cuci Piring)
    Mulai

    Rp38.999.900

    GETRA Dishwasher Commercial Hood Type (Mesin Cuci Piring)
    Deskripsi:
    Mesin untuk mencuci peralatan dapur, piring, mangkuk, gelas, sendok dan garpu yang praktis dengan bukaan pintu buka atas
    atribut:
    • Wash Pump Power (W): 750
    • Rinse Pump Power (W): 100
    • Heater Power (W): 9000
    • Voltage (V): 220
    • Wash Tank Capacity (L): 42
    • Rinse Tank Capacity (L): 47
    • Rinse Temperature (°C): 80-85
    • Rinse Time (s): 6-13 (8step)
    • Rinse Water (L/10sec): 3
    • Wash Capacity (dish/hour): 2000 (with Dish Dia. 15cm)
    • Wash Time (s): 40-120 (8step)
    • Washing Temperature (°C): 60-65
  3. Meichu Dishwasher Hood Type (Mesin Cuci Piring)
    Mulai

    Rp47.999.900

    Meichu Dishwasher Hood Type (Mesin Cuci Piring)
    Deskripsi:
    Hood type dishwasher with 1 washing pump and 1 rinsing pump.
    atribut:
    • Water Consumption (L/rack): 2.8
    • Rinse Temperature (°C): 82 to 90
    • Loading Height (mm): 400
    • Rack Size (mm): 500x500
    • Size (mm): 715x815x1510/1950
    • Total Loading (kW): 15.8
    • Wash Time (s): 60/90/12 (per rack)
    • Washing Capacity (racks/hour): 60/40/20
    • Washing Temperature (°C): 65
  4. CRESTWARE Rack Dishwasher (Rak Mesin Cuci Piring)
    Mulai

    Rp349.900

    CRESTWARE Rack Dishwasher (Rak Mesin Cuci Piring)
    Deskripsi:
    Rack bases wash large items or tableware that don't need to be help upright.
    atribut:
    • UNSPSC: 52141530
    • Color: Gray
    • Exterior Length (inch): 19-1/2
    • Exterior Width (inch): 19-1/2
    • Inside Length (inch): 18-1/4
    • Inside Rack Length (inch): 18-1/4
    • Inside Rack Width (inch): 18-1/4
    • Inside Width (inch): 18-1/4
    • Material: Plastic
    • Maximum Handling Temperature (°F): 210
    • NSF-certified: No
    • Overall Depth (inch): 19-1/2
    • Overall Length (inch): 19-1/2
    • Overall Width (inch): 19-1/2
  5. Electrolux Dishwasher UltimateCare 300
    Mulai

    Rp6.199.900

    Electrolux Dishwasher UltimateCare 300
    atribut:
    • Additional Operational Option: Rinse agent, Salt, Start time delay 1h-24h
    • Control Type: Button
    • Dimensions (mm): 550x500x590
    • Drain Hose Length (m): 1.5
    • Energy Consumption: Class D (3rd Generation)
    • Frequency (Hz): 50
    • Height (mm): 590
    • Included Accessories: Salt container funnel
    • Installation Type: Freestanding
    • Noise Level (dBa): 49
    • Number Place Setting: 8
    • Package Depth (mm): 555
    • Packaging Height (cm): 662
    • Packaging Width (cm): 605
    • Power Consumption (W): 1380 to 1620
    • Product Depth (mm): 500
    • Product Width (mm): 550
    • Program List: Eco, Normal, Fast, Delicate, Hygienic, Machine care, Pre-rinse
    • Voltage (V): 220 to 240
    • Water Consumption (L): 8
    • Water Supply: Cold or hot (maximum 60°C)
  6. iClean Sabun Cuci Piring untuk Mesin Cuci Piring
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    iClean Sabun Cuci Piring untuk Mesin Cuci Piring
    Deskripsi:
    Dishmaxx Liquid Detergent for dishwasher or glasswasher machine with 100% phospate free
  7. GETRA Dishwasher Pre-rinse (Keran)
    Mulai

    Rp2.899.900

    GETRA Dishwasher Pre-rinse (Keran)
    Deskripsi:
    Deck mounted type. Heavy duty construction. Spray valve. The product includes check valve to prevent cross-flow. The spray valve conforms to ANSI/ASTM F2324-03. Ideal for food service, commercial kitchens, restaurants and hotel applications.
    atribut:
    • Riser Brass Pipe (inch): 20
    • Riser Brass Pipe (mm): 510
    • Flexible Stainless Steel Hose (inch): 44
    • Flexible Stainless Steel Hose (mm): 1118
    • Wall Bracket (inch): 6 or 12
    • Wall Bracket (mm): 152 or 305
  8. Quizy Cairan untuk Mesin Pencuci Piring
    Mulai

    Rp129.900

    Quizy Cairan untuk Mesin Pencuci Piring
    Deskripsi:
    Cairan biru untuk memcuci piring dengan menggunakan mesin- Kemasan : Galon- Bentuk : Liquid- Dilusi : 1:12 s/d 1:20Cara PenggunaanCampurkan cairan QZ dishwashing dengan air sesuai dengan kebutuhan dan dilusi yang ada.
    atribut:
    • Packaging: Jerrycan
    • Scent: Pine & Sereh
    • Volume (ml): 4000
  9. GETRA Cutter Fruits & Vegetables (Pemotong Sayur / Buah)
    Mulai

    Rp14.999.900

    GETRA Cutter Fruits & Vegetables (Pemotong Sayur / Buah)
    Deskripsi:
    Multi function to slice, grate, cut. Heavy duty machine and low noise. Material from stainless steel and with base. Magnetic safety device. Knife disc can be replaced. Round hole with Ø 17cm.
    atribut:
    • Width (mm): 655
    • Height (mm): 535
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Phase: 1
Daftar Harga mesin cuci piring Terbaru October 2026
BOSCH Dishwasher Free Standing (Mesin Pencuci Piring)Rp26.999.900
GETRA Dishwasher Commercial Hood Type (Mesin Cuci Piring)Rp38.999.900
GETRA Dishwasher (Mesin Cuci Piring)Rp23.999.900
Meichu Dishwasher Hood Type (Mesin Cuci Piring)Rp47.999.900
CRESTWARE Rack Dishwasher (Rak Mesin Cuci Piring)Rp349.900
TOTO Flexible Hose (Selang Fleksibel)Rp669.900
Electrolux Dishwasher UltimateCare 300Rp6.199.900
iClean Sabun Cuci Piring untuk Mesin Cuci PiringRp189.900
GETRA Dishwasher Pre-rinse (Keran)Rp2.899.900
Quizy Cairan untuk Mesin Pencuci PiringRp129.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)