Beli mesin core drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVERYDAY Mesin Pemotong Aspal
    Mulai

    Rp18.999.900

    EVERYDAY Mesin Pemotong Aspal
    Deskripsi:
    Concrete Cutter Q350H14 adalah mesin potong yang dikhususkan untuk concrete. Biasa digunakan untuk jalan beton atau lantai beton pada warehouse. Q350H14 menggunakan bahan bakar, cocok untuk digunakan di tempat yang tidak tersedia listrik. Dilengkapi dengan water tank sebagai supply air untuk blade, yang berfungsi agar debu hasil proses cutting tidak beterbangan sekaligus sebagai pendingin blade.
  2. KRISBOW Mesin Pemotong Aspal-Beton
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pemotong Aspal-Beton
    atribut:
    • Depth Adjustment: Handle Rotation
    • Engine Type: Gasoline, Honda GX390
  3. Husqvarna Coring Bit (Mata Bor Inti)
    Mulai

    Rp2.699.900

    Husqvarna Coring Bit (Mata Bor Inti)
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Core Bit Cutter Material: Diamond-Tipped
    • Connection Type: Permanent
    • Item: Coring Bit
    • Shank Included: Yes
  4. MILWAUKEE Coring Bit
    Mulai

    Rp1.999.900

    MILWAUKEE Coring Bit
    Deskripsi:
    Diamond-tipped core bits for dry coring have side slots that provide cooling and offer access for removing slugs of material from the bits after drilling. They do not require coolant during drilling and are suitable for drilling brick and block that is not reinforced.
    atribut:
    • Connection Type: Permanent
    • Core Bit Cutter Material: Diamond-Tipped
    • Shank Included: Yes
  5. MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)
    Mulai

    Rp32.999.900

    MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)
    atribut:
    • Voltage (V): 120 AC
    • Power Source: Corded
    • Speed Setting: Variable Speed
    • Number of Speed Settings: 2
    • Phase: Single-Phase
    • Plug Type: L5-20P
  6. Loncin Concrete Cutter
    Mulai

    Rp15.999.900

    Loncin Concrete Cutter
    Deskripsi:
    Mesin untuk memotong aspal. Mesin tangguh dan kokoh, siap digunakan di segala medan. Torsi yang kuat membantu Anda memotong aspal lebih kuat dan cepat..
    atribut:
    • Output (HP): 13
    • Maximum Cutting Depth (mm): 125
    • Maximum Blade Diameter (mm): 450
    • Maximum Blade Size (inch): 16
    • Adjusting For Cutting Depth: Manual Rotation System
    • Dimensions (LxWxH) (mm): 925x630x950
    • Engine Power (hp): 13
    • Fuel Tank Capacity (L): 6.5
    • Multipurpose Machine Model: G 390F
    • Oil Capacity (L): 1.1
    • Start Machine: Recoil
    • Water Tank Capacity (L): 30
  7. Wipro Masonry Drill Diamond (Mata Bor Diamond)
    Mulai

    Rp389.900

  8. DMX Core Drill Concrete (Mata Bor Inti Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    DMX Core Drill Concrete (Mata Bor Inti Beton)
    Deskripsi:
    Mata mesin bor inti
  9. Dongcheng Corded Core Drill (Mesin Bor Beton)
    Mulai

    Rp1.799.900

  10. DMX Drill Machine (Mesin Bor)
    Mulai

    Rp4.799.900

    DMX Drill Machine (Mesin Bor)
    Deskripsi:
    Mesin bor inti
    atribut:
    • Product ID: DMX1201
    • Power: 3500 watt
    • Voltage: 220-240 V
    • Max.Drilling Diameter: 200 mm
    • Free Speed: 700 r.p.m
  11. FIRMAN Concrete Cutter
    Mulai

    Rp7.699.900

    FIRMAN Concrete Cutter
    atribut:
    • Depth Adjustment: Handle Rotation
    • Driving: Manual Push
  12. KRISBOW Diamond Core Drill (Mesin Bor Inti)
    Mulai

    Rp17.999.900

    KRISBOW Diamond Core Drill (Mesin Bor Inti)
    atribut:
    • Max. Drilling (mm): Ø260
    • Input Power (W/V/Hz): 2500/220/50
    • Dimensions (LxWxH) (cm): 50x37x98
    • No Load Speed (rpm): 720
    • Thread (inch): 1/2 (Male)
  13. SIMONDS Premium Core Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    SIMONDS Premium Core Bit
    Deskripsi:
    Penggunaan pada : Beton Cor, Bata Keras, Batu Gamping, Terrazzo, Aspal, Green Concrete, Lepa, dll. Jaminan 25% lebih kuat dan lebih cepat potongannya dibanding merk lain dengan desain mata yang lebih ergonomis dan tahan lama.
  14. KRISBOW Mata Bor Inti
    Mulai

    Rp639.900

    KRISBOW Mata Bor Inti
    Deskripsi:
    Core Drill Bit 16mm
  15. WACKER NEUSON Concrete Cutter Asphalt Cutting Machine
    Mulai

    Rp88.999.900

    WACKER NEUSON Concrete Cutter Asphalt Cutting Machine
    Deskripsi:
    Mesin Potong Aspal Beton Concrete Cutter Wacker Neuson BFS16. Wacker Neuson BFS : pemotong aspal untuk pekerjaan jalan anda.
    atribut:
    • Engine: Wacker WM270
    • Power (kW/hp): 6.6/9
    • Fuel Tank Capacity (L): 6.1
    • Fuel Consumption (L/hour): 1.741
    • Maximum Blade Diameter (mm): 400
    • Maximum Cutting Depth (mm): up to 150
    • Water Tank Capacity (L): 45
  16. ALDO Mesin Potong Aspal
    Mulai

    Rp9.199.900

    ALDO Mesin Potong Aspal
    atribut:
    • Depth Adjustment: Handle Rotation
    • Driving: Manual Push
  17. Makita Diamond Core Drill (Mesin Bor Inti)
    Mulai

    Rp29.999.900

    Makita Diamond Core Drill (Mesin Bor Inti)
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 322
    • Core Drill Diameter: (Standard) 14.5-120, (Max) 160
    • Core bit mounting screw: M27
    • Current (A): 14
    • Drilling Thickness (mm): (Max) 160, (Standard 120)
    • Included Accessories: Carrying case, water treatment pad, handle, single-ended wrench (36 mm)
    • Mass (kg): 8.3 (excluding code)
    • Power Consumption (W): 1330
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 950
    • Stroke (mm): 323
Daftar Harga mesin core drill Terbaru October 2026
Wipro Core Drill Machine (Mesin Bor Magnetik)Rp2.299.900
EVERYDAY Mesin Pemotong AspalRp18.999.900
KRISBOW Mesin Pemotong Aspal-BetonRp26.999.900
DCA Diamond Drill with Water Source (Mesin Bor Inti)Rp3.299.900
Shibuya Core Drilling MachineRp3.899.900
Husqvarna Coring Bit (Mata Bor Inti)Rp2.699.900
MILWAUKEE Coring BitRp1.999.900
MILWAUKEE Diamond Coring Rig Motor (Mesin Bor Inti)Rp32.999.900
Loncin Concrete CutterRp15.999.900
Wipro Masonry Drill Diamond (Mata Bor Diamond)Rp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)