Beli mesin cetak plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HEAVYPACK Flat Labeling MachineDeskripsi:Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.atribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Power (W): 220
- Label Accuracy (mm): 0.5
- Diameter (mm): >75
- Label Size (mm): < 120x80
- Labeling Speed (pcs/minute): 10-40
- Machine Dimensions (mm): 650x450x650
- Max. Label Roll Out (mm): < 250
- Product Size(mm): 20-120
- POWERPACK Labeling Machine Semi Auto Square BottleDeskripsi:Mesin Labelling Botol MT-60 Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.atribut:
- Power (W): 200
- Labeling Speed (minute): 40-60pcs
- Labelling Accuracy (mm): ±1
- Inner Roller Diameter (cm): 7.5
- Outer Roller Diameter (cm): 30
- Bottle Size Height (cm): 2-8
- Dimensions (cm): 30x20x40
- Label Length (cm): 2-5
- Label Width (cm): 2-10
- Kenmaster Mesin Press Plastikatribut:
- Voltage: 230V/50Hz
- AVON Stretch Film (Plastic Wrapping)Deskripsi:Centre Fold Sheeting - Type AS Suitable for irregular and awkward shaped products, such as trolleys, trucks, machinery and furniture. Supplied centre folded on the roll. Roll weight: 25kg. All prices are per roll Images are for illustration purposes onlyatribut:
- Color: Transparent
- Type: Shrink Wrap
- POWERPACK Labeling Machine Semi Auto Round BottleDeskripsi:Mesin Labelling Botol MT-50 Mesin ini berfungsi untuk merekatkan merk ke botol plastik. Mesin ini menggunakan pita untu mencetak label pada kemasan.atribut:
- Power (W): 120
- Labeling Speed (minute): 25-40pcs
- Labelling Accuracy (mm): ±0.5
- Inner Roller Diameter (cm): 7.5
- Outer Roller Diameter (cm): 27.5
- Bottle Size Diameter (cm): 2-12
- Dimensions (cm): 65x45x45
- Label Length (cm): 2.5-24
- Label Width (cm): 2.6-15
- Casio Label Printer Label It!atribut:
- Keyboard Layout: QWERTY
- Display (Input Data): 16 digits x 3 lines
- Character Effects: Shading/Underline/Box
- Character Styles: Normal/Bold/Outline/Shadow/Raised
- Printing Direction: Horizontal/Vertical
- Brother Printer Industrial Labelling without KeyboardDeskripsi:The robust PT-E800T prints up to 36mm wide TZe laminated labels; up to 17,7mm heat shrink tube; as well as direct to tube up to 6mm high, all from one compact labelling machine. With fast print speeds of tube printing at 40mm per second and labels at 60mm per second, the PT-E800T allows print jobs to be completed quicker and even easier with the optional rechargeable battery and base for on-site use. It can be transported to where electrical work is in progress and controlled with a laptop. Print via a USB connection with the Brother P-touch Editor software for label printing and the Brother Cable Label Tool software for tube printing.- Adapter AC adapter (AD9100ESA) : 24 V Battery (Optional)- Li-ion Battery (PA-BT-4000LI) : 14.4 V- AUTO POWER-OFF- Li-ion Battery (PA-BT-4000LI) : 30 min- AC ADAPTOR : AD9100ESA- WIRELESS LAN : Wireless Direct: IEEE 802.11n, Ad-Hoc mode: IEEE 802.11b, Infrastructure mode: - IEEE 802.11b/g/n- WPS 2.0Power- AC Adapter, Optional Li-ion Battery and Base- Cutter Type : Automatic Full and Half Cutteratribut:
- Media Type: TZe Tape (Laminated), HSe (Heat-shrink Tube)
- Available Tapes (mm): 3.5, 6, 9, 12, 18, 24, 36
- Print Resolution (dpi): 360
- Connectivity: USB (Version 2.0 Full Speed)
- Dimensions (mm): 338x188x155
- Printing Speed (mm/s): Tube printing: 40; Label printing: 60
- OMRON Temperature Controller Thermac Series E5CBDeskripsi:Achieves stable temperature control with the same control performance as the E5N series. Furthermore, close mounting is possible, improving the degree of freedom in panel design. Easier to see at approximately 16mm character height. Neck dimension 60mm, reducing the depth direction of the control panel. Easy to set with fewer parameters. The minimum setting required for heater control is OK. AT (auto tuning) can be started immediately by pressing the W key even in PID control. The base model 8 specification with temperature control alarm 1 point greatly reduces the setting man-hours. High reliability 3-year warranty Sampling cycle 250msatribut:
- Power Consumption: Approx. 3.5VA (AC 24V) Approx. 2.5W (DC 24V)
- Vibration Resistance (Malfunction): 10 to 55Hz, 20m/s2, 3 -axis direction 10min
- Character Height (mm): PV/16.2, SV/7.8
- Sensitivity: Adjustable sensitivity / 0.1 to 999.9 ° C or ° F (0.1 ° C or ° F unit)
- Ambient Relative Humidity (RH): 25-85 relative humidity
- Dimensions (mm): 48x48
- Function: Temperature input correction, run / stop, protection function, etc.
- Insulation Resistance (MΩ): 20 or more (at 500 VDC)
- Operating Ambient Temperature (°C): -10 to +55 (no condensation or icing) / 3 years warranty: -10 to +50
- Pattern Setting: Digital setting with front keys
- Power Supply Voltage (V) : AC/DC24
- Storage Temperature Range (°C): -25 to +65 (with no condensation or icing)
- Type of Display: 7-segment digital display and single emission display
- Vibration Resistance (Durability): 10 to 55Hz, 20m/s2, 3 -axis direction 2h
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
- GOMESIN Bottle Labeling Machineatribut:
- Inner Roll Diameter (mm): >75
- HEAVYPACK Semi-Auto Liquid Filler with Standatribut:
- Filling Type: One Nozzle
- Air Supply (L/minute): 400
- Filling Range (ml): 10-1000
- Efficiency: 600-1500 bottles/hour
- Casio Label Printer KL-130Deskripsi:Keyboard layout QWERTYDisplay - LCD 96 x 16 dotsDisplay - Display (input data) 12 digits x 1 linesUsable tape widths (24mm) NoUsable tape widths (18mm) YesUsable tape widths (12mm) YesUsable tape widths (9mm) YesUsable tape widths (6mm) YesPrinting resolution 200 dpi/96 dotsUnit of length switching cm/inchesPrinting speed (mm/sec.) 6,0Maximum printing height (mm) 12Maximum printing lines 3Fonts Sans-serif YesFonts Sans-serif italic NoFonts Sans-serif rounded YesFonts Roman YesFonts Roman italic NoCharacter styles Normal/Bold/OutlineCharacter effects Shading/Underline/BoxBuilt-in character types 534Alphanumeric characters 62Special characters/symbols 182Illustrations 111Accented characters 179Frame printing NoPrint preview YesTape length setting YesLayouts according to use NoMirror printing YesPrinting direction Horizontal/VerticalPrinting number setting 9Design logos 60Numbering NoBarcode printing YesLanguages supported 31Message switching 8 languages(English/Spanish/German/French/Italian/Swedidh/Portuguese/Indonesian)Print job memories 10 data setsCopy and paste NoAuto power off YesPower supply AC adaptor AD-A95100 (optional) or 6 x AA-size alkaline (LR6) batteries (sold separately)Approximate battery life* Continuous printing4 rolls (continuous printing)Dimensions: H x W x D (mm)* The height dimension includes the feet54.5 x 189 x 115Approximate weight (g)* Not including batteries430Bundled tape cartridge 12mm x 1
- Sojipack Mesin Pembungkus Filmatribut:
- Polo Height (cm): 65
- POWERPACK Double Side Labeling MachineDeskripsi:Mesin otomatis ini telah dirancang dengan cermat untuk memenuhi kebutuhan penempelan label pada kedua sisi botol atau wadah secara cepat dan akurat. Dengan kemampuan untuk mengaplikasikan informasi produk, kode barang, tanggal kadaluarsa, atau label kustom lainnya, mesin ini menawarkan solusi presisi dan konsistensi dalam proses penempelan label. Fleksibilitas pengaturan yang dimilikinya memungkinkan adaptasi dengan berbagai jenis produk dan label yang berbeda, sehingga setiap produk mendapatkan label dengan posisi dan orientasi yang tepat.Keunggulan utama dari mesin ini adalah kemampuannya untuk mengotomatisasi proses penempelan label sepenuhnya, mengurangi ketergantungan pada tenaga kerja manusia dan meningkatkan efisiensi produksi secara signifikan. Dengan antarmuka yang mudah digunakan, operator dapat dengan mudah mengatur dan mengoperasikan mesin ini untuk meningkatkan dan mengoptimalkan produksi di berbagai industri seperti makanan dan minuman, kosmetik, farmasi, dan lainnya. Mesin ini menjadi solusi yang tepat untuk memenuhi kebutuhan penempelan label yang presisi dan efisien.atribut:
- Power (W): 2000
- Voltage (V/Hz): 220/50
- Dimensions (mm): 2600x1400x1400
- Labeling Speed (pcs/minute): 0-50
- Labeling Accuracy (mm): 5
- Roller Diameter (mm): 76 (Inside); 300 (Outside)
- Bottle Size (mm): 30-100; Height
- MKP Plastik Shrink 1kgatribut:
- Capacity (kg): 1
- Color: Transparent
Daftar Harga mesin cetak plastik Terbaru March 2026
| HEAVYPACK Flat Labeling Machine | Rp24.999.900 |
| POWERPACK Labeling Machine Semi Auto Square Bottle | Rp20.999.900 |
| Kenmaster Mesin Press Plastik | Rp379.900 |
| AVON Stretch Film (Plastic Wrapping) | Rp5.699.900 |
| Brother Label Printer PT | Rp499.900 |
| POWERPACK Labeling Machine Semi Auto Round Bottle | Rp9.999.900 |
| Casio Label Printer Label It! | Rp1.099.900 |
| Brother Printer Industrial Labelling without Keyboard | Rp8.199.900 |
| OMRON Temperature Controller Thermac Series E5CB | Rp2.099.900 |
| Epson Label Printer | Rp609.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)






















































































































































/f1P102128541-7.jpg)









/P101519081-1.jpg)