Brother Printer Industrial Labelling without Keyboard (Alat Cetak/Print)

Sebelum PPN:
Rp8.199.900
Spesifikasi
Media TypeTZe Tape (Laminated), HSe (Heat-shrink Tube)
Available Tapes (mm)3.5, 6, 9, 12, 18, 24, 36
Print Resolution (dpi)360
ConnectivityUSB (Version 2.0 Full Speed)
Dimensions (mm)338x188x155
Printing Speed (mm/s)Tube printing: 40; Label printing: 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The robust PT-E800T prints up to 36mm wide TZe laminated labels; up to 17,7mm heat shrink tube; as well as direct to tube up to 6mm high, all from one compact labelling machine. With fast print speeds of tube printing at 40mm per second and labels at 60mm per second, the PT-E800T allows print jobs to be completed quicker and even easier with the optional rechargeable battery and base for on-site use. It can be transported to where electrical work is in progress and controlled with a laptop. Print via a USB connection with the Brother P-touch Editor software for label printing and the Brother Cable Label Tool software for tube printing.

- Adapter AC adapter (AD9100ESA) : 24 V Battery (Optional)
- Li-ion Battery (PA-BT-4000LI) : 14.4 V
- AUTO POWER-OFF
- Li-ion Battery (PA-BT-4000LI) : 30 min
- AC ADAPTOR : AD9100ESA
- WIRELESS LAN : Wireless Direct: IEEE 802.11n, Ad-Hoc mode: IEEE 802.11b, Infrastructure mode: - IEEE 802.11b/g/n
- WPS 2.0

Power
- AC Adapter, Optional Li-ion Battery and Base
- Cutter Type : Automatic Full and Half Cutter
Feature
- Barcode Printing Function
- Fast Print Speed
- Heat Shrink Tube Feature
- Wireless and USB connectivity

Ulasan Produk

Tidak ada ulasan