Beli mesin cat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Total Spray Electrostatic Manual Powder Coating
    Mulai

    Rp50.999.900

    Total Spray Electrostatic Manual Powder Coating
    atribut:
    • Air Consumption (N.m³/h): 13.5
    • Injector Discharge (g/minute): Max. 500 (4 bar)
    • Maximum Pressure (bar): Max. 7
    • Output Voltage (KV): 0-100
    • Power Supply (V): 100 to 220
  2. KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Mulai

    Rp26.999.900

    KRISBOW Mesin Pelapis Bubuk Elektrostatik
    Deskripsi:
    Electrostatic Powder Coating PC19-800
    atribut:
    • Power (W/V/Hz): 50/220/50
    • Temperature Range in Use (°C): 0-50
    • Gun Weight (Kg): 0.5
    • Max. Output Current (µa): 180
    • Max. Output Voltage (kV): 100
    • Maximum Powder (g/minute): 600
    • Dimensions (LxWxH) (cm): 60x80x113.5
    • Max. Input Air Pressure (Bar): 8
    • Optimum Input Air Pressure (Bar): 4-6
    • Powder Hopper (L): 50
  3. Zeppelin Kitchen Oven
    Mulai

    Rp4.799.900

  4. DLAB Micropipette Single Channel (Micro Pipet)
    Mulai

    Rp1.599.900

    DLAB Micropipette Single Channel (Micro Pipet)
    Deskripsi:
    The MicroPette Plus pipette is fully autoclavable, being able to withstand temperatures of 121℃ and pressure of 1ATM, and does not need to be pre-treated prior. Following the autoclave cycle, a 12 hour cooling and drying period ensures that the high performance of the MicroPette Plus is retained. It is recommended the piston and rubber seals be greased after every 10 cycles of autoclaving.
  5. OMRON Power, Solid State, Relay
    Mulai

    Rp2.599.900

    OMRON Power, Solid State, Relay
    Deskripsi:
    Ultracompact slim type with integral heat sink. As well as screw mounting, DIN rail installation is also possible. Easy attachment and attachment with connecting terminals, applicable to three-phase loading. Even if the power element is destroyed, it is possible to replace the power element with a cartridge system. EN, IEC, VDE, UL, CSA standards acquired.
    atribut:
    • Type: Solid State Relay
    • Family Type: G3PA
    • Ambient Operating Temperature: -30 to 80°C
    • Rated Voltage: 12 to 24V DC
    • Ambient Operating Humidity: 45 to 85% RH
    • Insulation Method: Photo triac coupler
    • Impact Resistance: 300m/s²
    • Load Current: 0.5 to 20A
    • Storage temperature range: -30 to +100°C
  6. KYODO Jet Cleaner (Mesin Cuci Steam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  7. Shark Snow Wash
    Mulai

    Rp5.799.900

    Shark Snow Wash
    Deskripsi:
    -Mesin cuci motor dan mobil 3in 1.-Cocok digunakan untuk usaha cuci motor dan mobil.-Tangki bagian dalam dicat menggunakan powder coating.
  8. TTO Oil Seal (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  9. KARCHER Industrial Vacuum Cleaners
    Mulai

    Rp58.999.900

    KARCHER Industrial Vacuum Cleaners
    Deskripsi:
    Compact and manoeuvrable entry-level industrial vacuum cleaner. With semi-automatic filter cleaning system, large wheels and braking rollers. Ideal for cleaning production machines and areas.
    atribut:
    • Size (mm): 970×690×995
    • Supply Voltage (Ph/V/Hz): 1/220-240/50-60
    • Vacuum (mbar/kPa): 254/25.4
    • Container content (l): 60
    • Container material: Stainless Steel
    • Accessory Nominal Diameter: ID70/ID50/ID40
    • Air Flow (m³/hour): 148/532
    • Connection Nominal Diameter: ID70
    • Container Emptying: Set-down Trolley
    • Filter Area (m²): 0.95
    • Filters: Flat Pleated Filter
    • Part Number: 1.576.104.0
    • Rated Input Power (kW): 2.4
    • Sound Pressure Level (dBA): 73
    • Vacuuming Type: Electric
  10. OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF)
    Mulai

    Rp2.199.900

    OSG Powder High-Speed Finishing Medium Fine End Mill (VP-RENF)
    atribut:
    • Material: High grade powder high speed (high speed steel) XP
    • Surface Processing: V coating (composite multilayer coating)
  11. Takigen Handle With Spring
    Mulai

    Rp229.900

    Takigen Handle With Spring
    Deskripsi:
    A built-in spring allows the handle to stop in either the open or closed position.
    atribut:
    • Working Load (N): 294
    • Material: PC: ABS alloy
    • Accessories: SW - Nut
    • Dimensions h (mm): 38
    • Dimensions l2 (mm): 101
    • Dimension L1 (inch): 134
    • Dimension W1 (mm): 88
    • Dimension W2 (mm): 57
    • Dimensions p1 (mm): 114
    • Dimensions p2 (mm): 68
    • Purpose: Kitchen equipment/food machinery
  12. Zeppelin Kitchen Oven Gas
    Mulai

    Rp4.399.900

    Zeppelin Kitchen Oven Gas
    atribut:
    • Type: AO-75
    • Size (cm): 75
  13. SHUTER Loker Logam
    Mulai

    Rp5.999.900

    SHUTER Loker Logam
    Deskripsi:
    Lemari Logam Digital untuk Penyimpanan Aman - 2 Pintu dalam 2 KolomLemari Logam SHUTER dengan 2 pintu menawarkan penyimpanan yang aman dan fleksibel untuk anggota staf kantor Anda. Lemari penyimpanan logam ini adalah solusi sempurna untuk penyimpanan pribadi pakaian, pakaian kerja, dan barang pribadi anggota staf Anda. Lemari dan kabinet baja ini sempurna digunakan sebagai lemari pakaian atau untuk penyimpanan barang besar di rumah, kantor, pengaturan industri, dan tempat umum. Lemari penyimpanan logam ini ideal untuk berbagai lingkungan, termasuk ruang staf, ruang ganti, dan ruang kru untuk aplikasi kantor dan komersial.
  14. KRISBOW Lampu Jalan Solar
    Mulai

    Rp8.499.900

    KRISBOW Lampu Jalan Solar
    Deskripsi:
    Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.
    atribut:
    • CRI: 70
    • CCT (K): 6500
    • Color: Black
  15. Dulux Catylac Interior 5kg
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Dulux Catylac Interior 5kg
    Deskripsi:
    Dulux Catylac Interior dengan formulai Chroma Brite Technology untuk warna dinding cerah menakjubkan lebih lama.Petunjuk Penggunaan: Bersihkan cat sebanyak mungkin dari alat pengecatan dan cuci dengan air bersih.
    atribut:
    • Size (kg): 5
    • Theoretical Spread (m²/kg): 8-10
    • Drying Time (hour): 1-2
    • Finishing: Matt
Daftar Harga mesin cat Terbaru March 2026
Total Spray Electrostatic Manual Powder CoatingRp50.999.900
KRISBOW Mesin Pelapis Bubuk ElektrostatikRp26.999.900
Zeppelin Kitchen OvenRp4.799.900
DLAB Micropipette Single Channel (Micro Pipet)Rp1.599.900
OMRON Power, Solid State, RelayRp2.599.900
KYODO Jet Cleaner (Mesin Cuci Steam)Rp899.900
Shark Snow WashRp5.799.900
TTO Oil Seal (Sil Oli)Rp3.900
MSA (Local) Lokal Helm Safety Staz-On with Chinstrap LokalRp62.900
KARCHER Industrial Vacuum CleanersRp58.999.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)