Beli mesin buffing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Buffing ThunderDeskripsi:The buffing sander 9025 retains a large amount of eccentricity while reducing the size and weight, improving both workability and high polishing power. Resin parts such as DVD and TV.atribut:
- Buff used: Magic type
- Pad Size (mm): 75
- Orbit Diamond (mm): 10
- Hose Mounting Port: R1 / 4
- Exhaust: rear
- Overall Length (mm): 150
- Air Consumption (m³/minute): 0.15
- No Load Rotation Speed (rpm): 11000
- Working Air Pressure Range (MPa): 0.4-0.6
- KRISBOW Gerinda DudukDeskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Alfa Clean Floor Polisher Low Speedatribut:
- Working Width Brush (inch): 17
- KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- KARCHER Professional Single Disc MachineDeskripsi:Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.atribut:
- Part Number: 1.291-247.0
- Working Width (mm): 430
- Working height (mm): 90
- Working width of brushes (mm): 430
- Rated Input Power (W): 1500
- Brush contact pressure (g/cm²/kg): 30 / 43
- Brush Rotation Speed (rpm): 150
- Dimensions (LxWxH) (mm): 590x430x1180
- Drive Type: Mains operation
- Sound Pressure Level (dBA): 63
- Supply Voltage (V/Hz): 220 - 240 / 50
- monotaro Tube Cutter (Pipe Cutter)Deskripsi:Produk ini juga sering disebut dengan Pipe Cutteratribut:
- Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
- Proven Floor PolisherDeskripsi:Dengan Floor Polisher 17 LS (175 rpm) PROVEN, alat ini bisa mengilap lantai-lantai yang tidak merata, dan memberikan lantai kilap seperti cermin, praktis dan mudah digunakan. Alat ini bisa digunakan baik oleh kalangan jasa pembersih industrial, perkantoran, pertokoan, mall, lingkungan besar lainnya, dan hingga rumah tangga.atribut:
- Base Plate Diameter (inch): 17
- Cable Length (m): 12
- Power (W): 1800
- Rotation Speed (rpm): 175
- KRISBOW Mesin Poles Lantai Kecepatan Tinggiatribut:
- Base Diameter (inch): 20
- Cable Length (m): 12
- Noise (dB): 54
- Power (W): 1800
- Rotation Speed (rpm): 1500
- Voltage (V): 220
- BOSCH Gerinda Dudukatribut:
- Grinding Wheel Width (mm): 20
- Uncertainty K (dB): 3
- Grinding Wheel Hole (mm): 20
- Grinding Wheel Diameter (mm): 150
- Grit (P): 24, 60
- K3L License: Yes
- No Load Speed (rpm): 3000
- Power (W): 350
- Sound Level (dBA): 80
- Sound Pressure Level (dBA): 70
- FASA Low Speed PolisherDeskripsi:Mesin kebersihan ini merupakan salah satu alat pembersih lantai yang dirancang khusus untuk pekerjaan memoles lantai. Pada bagian yang bersentuhan dengan lantai terdapat Pad penggosok yang berputar otomatis dengan kecepatan yang bisa disesuaikan. Dirancang dengan pegangan tangan dan tombol peroperasian yang sangat mudah, sehingga mudah digunakan. Polisher lantai Low Speed biasanya digunakan untuk memoles lantai jenis marmer.Kami juga menyediakan berbagai jenis alat pembersih lantai lainnya sesuai kebutuhan Anda. Produk kami memiliki mutu dan kualitas yang unggul sehingga bisa diandalkan untuk masa pakai yang lama.atribut:
- Power (W): 1000
- Voltage: 220
- Weight (kg): 44
- Deck Size (inch): 17
- Cable Length (m): 12
- Rotation Speed (rpm): 175
- KRISBOW Mesin Pembersih Lantaiatribut:
- Color: Yellow
- Clean/ Dirty Water Tank Capacity: 27.8 L/ 31.3 L
- Power: 1000 W
- Dimensions (mm): 1060x650x1025
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- Dynabrade SanderDeskripsi:- Tool has 1/4inch-28 female thread. Comes mounted with 54021 Adapter for pads with 1/4inch-20 female thread.- Includes 50107 Pad (2inch diameter) for PSA (adhesive backed) abrasive discs.- Optional 54030 Rotary Sanding Head permits locking-type male thread pad to be mounted.- Optional 54585 Side Handle available.
- Electroklin Polisher Single Disc MachinesDeskripsi:Mesin Polisher Lantai KF 1752 Electroklin adalah Mesin poles lantai low speed multifungsi dengan design modern, safety dan mudah dioperasikan dengan jangka waktu lama. Performance mesin bekerja sangat baik dan sesuai dengan kondisi lantai umumnya di indonesia. Mesin tidak melayang saat digunakan dan beban bobot sangat menekan di permukaan lantai. Kelebihan utama dari mesin type ini adalah safety (Anti statis dan kenyamanan pengguna karena dapat disesuaikan dengan posisi tubuh user.atribut:
- Diameter: 17 inch
- Kecepatan: 175 RPM
- Power: 700 watt/ 230 V
- Sistem Motor: GEAR BOX ( Bukan Panbelt)
- Accessories: Pad Holder, Sikat Kasar Sikat Halus, Water Tank, 3M Floor Pad Merah/Putih
Daftar Harga mesin buffing Terbaru March 2026
| 3M Buffing Thunder | Rp17.999.900 |
| KRISBOW Gerinda Duduk | Rp839.900 |
| Innotechs Polisher Machine Low Speed | Rp5.999.900 |
| KRISBOW Mesin Sikat dan Poles Lantai | Rp10.999.900 |
| Alfa Clean Floor Polisher Low Speed | Rp6.999.900 |
| KleenFix Floor Polisher | Rp6.199.900 |
| KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1 | Rp3.099.900 |
| KARCHER Professional Single Disc Machine | Rp11.999.900 |
| monotaro Tube Cutter (Pipe Cutter) | Rp219.900 |
| Proven Floor Polisher | Rp10.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



























































































































































/2yP102248106-3.jpg)