COMPACT TOOLS Electric Double Action Polisher

Sebelum PPN:
Rp8.899.900 - Rp9.099.900
Spesifikasi
Cable Length (m)5
Current (A)4.5
Input Power (W)430
Power Input (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unlike single action, it is a polisher that uses eccentric (double) movement.
It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.

Ulasan Produk

Tidak ada ulasan