Beli merk monitor komputer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro 7inch Monitor For CarDeskripsi:Produk ini juga sering disebut dengan Monitor Mobiatribut:
- LCD monitor: 7 inch TFT LCD
- Signal Type: NTSC 2 input
- Accessories: Frame, composite connection cable, stand, double-sided tape, remote control (with battery)
- Wiring Connections: Red: ACC power supply Black: Body earth Green: Connect to the power line you want to use for switching, such as reverse wiring
- Dimensions (H x W x D) (mm): 172x113x22 (Monitor main body size), 193x135x25 (Frame size), 193x135x25 (Stand size), 1700 (Composite connection cable) + 250 (Branch portion), 85x40x7 (Remote control size)
- Operating Voltage (V): 12 to 24
- OneMed Cuff for Blood Pressure Monitor DigitalDeskripsi:Manset Tensimeter Digital merk OneMedManset untuk tensimeter full automatic digital.Terbuat dari bahan nylon berkualitas.Lingkar manset 22-42 cm, bisa di pakai utk orang gemukCOCOK Untuk semua Merk Tensimeter Digital , yang sudah tidak pakai pompa balon tangan, seperti OMRON semua type, MICROLIFE, TENSIONE
- Cling Pembersih Kaca Botolatribut:
- Volume (ml): 440
- Packaging: Bottle
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- SMC Digital Flow Sensor for Airatribut:
- Port Size: 3/8
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Flow Rate Range (L/minute): 20 to 200
- Option: None
- SMC Digital Flow Sensor for Wateratribut:
- Thread Type: Rc
- Lead Wire: Lead Wire With M12 Connector (3 m)
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga merk monitor komputer Terbaru October 2026
| monotaro 7inch Monitor For Car | Rp1.399.900 |
| OneMed Cuff for Blood Pressure Monitor Digital | Rp59.900 |
| AOC Monitor (Layar Display) | Rp1.799.900 |
| Cling Pembersih Kaca Botol | Rp9.900 |
| Alinco Handy Talky (HT) | Rp1.399.900 |
| KRISBOW Timbangan Presisi | Rp1.399.900 |
| Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp | Rp9.499.900 |
| SMC Digital Flow Sensor for Air | Rp5.899.900 |
| SMC Digital Flow Sensor for Water | Rp9.599.900 |
| Epson Proyektor | Rp6.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Lain%20-%20lain/OneMed%20Cuff%20for%20Blood%20Pressure%20Monitor%20Digital/q8P105366944-3.jpg)
/P102084762-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)