Beli meja granit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Pelat Granit
    Mulai

    Rp7.899.900

  2. Mitutoyo Granite Surface Plate
    Mulai

    Rp4.799.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
  3. Insize Granite Surface Plate
    BARU
    Mulai

    Rp3.399.900

    Insize Granite Surface Plate
    Deskripsi:
    - Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
  4. KENTA Granite Surface Plates
    Mulai

    Rp3.999.900

    KENTA Granite Surface Plates
    Deskripsi:
    Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
  5. Niigata Seiki (SK) Granite Surface Plate
    Mulai

    Rp6.899.900

    Niigata Seiki (SK) Granite Surface Plate
    Deskripsi:
    - Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
  6. KRISBOW Dudukan Pelat Granit
    Mulai

    Rp6.599.900

    KRISBOW Dudukan Pelat Granit
    atribut:
    • Material: Steel
    • For use with: Granite Plate
    • Type: Granite Stand
  7. Batavialab Meja Timbang
    Mulai

    Rp35.999.900

    Batavialab Meja Timbang
    Deskripsi:
    Dilengkapi karet peredam getarPenyangga kaki meja terbuat dari stainless steel, kaki bisa disetting.Kaki meja dihubungkan dengan pipa SS
    atribut:
    • Dimensions (cm): 90x60x80
    • Material: Granit
    • Thickness (cm): Table 15, Table Leg 10
  8. Uni Seiki Granite Surface Plate
    Mulai

    Rp6.699.900

    Uni Seiki Granite Surface Plate
    Deskripsi:
    Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.
    atribut:
    • Material: Natural stone (black granite)
  9. monotaro Flat Desk (Meja Kerja)
    Mulai

    Rp769.900

    monotaro Flat Desk (Meja Kerja)
    atribut:
    • Material: Shelf: Synthetic resin decorative fiberboard (MDF), Legs: Steel
    • Color: White
    • Load Capacity (kg): 70
    • Dimensions (cm): 90x60x70 (WxDxH)
    • Surface Treatment: Shelf: Vinyl chloride resin (PVC), Legs: Powder coating
  10. Vertex Black Granite Surface Plates
    Mulai

    Rp5.099.900

    Vertex Black Granite Surface Plates
    Deskripsi:
    Black Granite Surface Plates meet or exceed Federal Specification GGG-P-463c.Harder then steel.Does not nick or burr.Retains accuracy for years.Auto-coliimator checked for overall accuracy.Guaranteed repeat reading. Includes an inspection certificate to show the unilateral accuracy of plate.Does not rust or corrode.All surface plates include inbound freight from factory.
  11. Niigata Seiki (SK) Granite Surface Plate Stand
    Mulai

    Rp16.999.900

    Niigata Seiki (SK) Granite Surface Plate Stand
    Deskripsi:
    Granite Surface Plate Stand GT-4560J. - Steel Stand for Granite surface Plate type G4560 - Heavy duty bolted steel cosntruction - Leveling bolts for horizontal adjustment - Please prepare spanner 24mm & 27mm for asembly - Length: 485-515mm, Width: 485-515mm, Height: 800-850mm.
  12. Insize Stand for Granite Surface Plates
    Mulai

    Rp13.999.900

    Insize Stand for Granite Surface Plates
    atribut:
    • Size W1 (mm): 80
  13. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  14. Uni Seiki Surface Plate
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.399.900

    Uni Seiki Surface Plate
    Deskripsi:
    -Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.
    atribut:
    • Material: Cast Iron
  15. Insize Granite Surface Plate Gray Type 6-Face
    Mulai

    Rp40.999.900

    Insize Granite Surface Plate Gray Type 6-Face
    atribut:
    • Material: Granite
    • Color: Gray
    • Grade: A
    • Edge Style: Flat
    • Flatness Unilateral Tolerance (inch): 0.00012
    • Flatness: 0.00012inch/0.0030mm
    • Flatness Unilateral Tolerance (mm): 0.003
  16. STARRETT Case Type Crate
    Mulai

    Rp16.999.900

    STARRETT Case Type Crate
    atribut:
    • Material: Granite
    • Color: Pink
  17. Uni Seiki Granite Surface Plate
    Mulai

    Rp16.999.900

    Uni Seiki Granite Surface Plate
    atribut:
    • Plane Precision (µm): Within 4
    • WxDxH (mm): 300x300x70
  18. Uni Seiki Surface Plate
    Mulai

    Rp5.599.900

    Uni Seiki Surface Plate
    atribut:
    • Material: Cast iron
    • Plane Accuracy (µm): 38
    • Width (mm): 300
    • Depth (mm): 300
    • Height (mm): 60
  19. Vertex Cast Iron Surface Plates
    Mulai

    Rp2.699.900

    Vertex Cast Iron Surface Plates
    Deskripsi:
    These surface plates are designed for a diversity of applications where a smooth surface is needed.Rigidity and lasting accuracy are ensured by adequate top and side thickness and ribbed construcntion.The surfaces are free from pinholes. Precisely finished by planing and hand scraping, suitable for various kinds of highest precision work, inspection and countless other uses.
Daftar Harga meja granit Terbaru March 2026
KRISBOW Pelat GranitRp7.899.900
Mitutoyo Granite Surface PlateRp4.799.900
Insize Granite Surface PlateRp3.399.900
KENTA Granite Surface PlatesRp3.999.900
Niigata Seiki (SK) Granite Surface PlateRp6.899.900
KRISBOW Dudukan Pelat GranitRp6.599.900
AS ONE Silicone Rubber SheetRp289.900
Batavialab Meja TimbangRp35.999.900
Uni Seiki Granite Surface PlateRp6.699.900
monotaro Flat Desk (Meja Kerja)Rp769.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)