Beli media converter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link 10/100 Mbps WDM Media ConverterDeskripsi:Complies with 802.3u 10/100Base-TX, 100Base-FX standards Auto-negotiation of Half-Duplex/Full-Duplex transfer mode Adopts WDM technology, transmitting and receiving data on one single fiber Extends fiber distance up to 20kmatribut:
- Connector Type: 1 SC fiber optic, 1 RJ45 jack
- Standards and Protocols: IEEE802.3, IEEE802.3i, IEEE802.3u
- Operating Temperature (°C): 0-50 (32-122˚F)
- Storage Temperature (°C): -40 to 70 (-40 to 158°F)
- Dimensions (WxDxH) (mm): 94.5x73.0x27.0
- Fiber Type (µm): 9/125 single-mode fiber (≤20km)
- Operating Humidity: 10-90% RH non-condensing
- Power Supply (V/A): External Power Adapter: 5/0.6
- Storage Humidity: 5-90% RH Non-Condensing
- Omada Media Converteratribut:
- Dimensions (mm): 94.5x73.0x27.0
- ALPSystems 2-Core Glass Patch Cord (Kabel Jumper Serat Optik)Deskripsi:Single-core and 2-core glasses cord with connector. Abundant inventory from 1M to 50M. RoHS compliant. ECO (UL1666/LSZH). Dual is also possible by attaching a clip.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Diameter (mm): 2
- BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab)Deskripsi:Complies with IS 1388 (Part I), ISO/DIN 4796 (part I). These bottles are mechanically strong and chemical resistant. Designed with plastic pouring ring for drip-free operation. The screw caps and pouring are made of PP and autoclavable. Printed with a Retrace Code. The uniform Amber colour is highly durable and has high chemical resistance. Properties within the bottle remain unchanged, as the colour is applied only on the external surface. Ideal for use with light-sensitive media and for long-term storage of substances. 100ml to 20000ml have uniform GL 45 thread.
- StarTech.com 8K compatible HDMI 2.1 cable / 48Gbps compatible ultra high speed HDMI cable / 8K60Hz & 4K120Hz / HDR10 + eARC compatible / HDMI certified cable / flexible TPE covering material (Kabel HDMI)Deskripsi:High Performance 8K Cable: HDMI 2.1 cable (2m) compatible with 8K/5K 60Hz, 4K 120Hz resolution (48Gbps). High contrast ratio and vivid colors are achieved with HDR10+ and Dolby Vision. High quality sound (eARC, DTS-HD Master Audio/DTS:X/Dolby TrueHD/Atmos), HDCP 2.3 compatible official certified cable: HDMI 2.1 certified cable that provides full 8K performance. Aluminum die-cast shield maintains signal integrity and prevents signal attenuation due to EMI interference High durability: Passes over 10,000 cycles of mating and unmating, and over 600 cycles of 120° bending. Uses gold-plated connectors that are resistant to corrosion. Durable and flexible TPE coating and strain relief (non-toxic, halogen-free TPE for environmental protection)Ideal for professional use, gaming, visual production, and high-resolution applications PCs, laptops, desktops, workstations, MacBooks with Apple M1 Pro/Max, M2 Pro/Max, M3 Pro/Max can be used as TV monitors at home, office, classroom, etc. Connect to displays, projectors, and use with devices such as Samsung, Sony, Apple TV, DELL, LG, etc.atribut:
- Coating Material: TPE (thermoplastic elastomer) covering material
- Color: Gray / black
- Connector Shape: HDMI 19 pin (male) - HDMI 19 pin (male)
- Data Packet Rate: Up to 48Gbps
- HDMI Standard: HDMI 2.0b/2.0a/2.0/1.4 compatible
- Height (mm): 11
- Maximum Resolution: 8K 60Hz(7680x4320)
- Number of Conductors: 19
- Operating Humidity Range (%RH): 0~85
- Operating Temperature Range (°C): 0~50
- Plug: Gold plate
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Shielding: Aluminum mylar foil + braid EMI shield
- Storage Temperature Range (°C): 0~50
- Warranty Period: lifetime
- Width (mm): 20
- tp-link JetStream Gigabit Single-Mode Media Converteratribut:
- Wave Length (Nm): 1310
- Network Media: 1000BASE-LX Single-mode Fiber
- LED Indicator: PWR, Link/Act
- Dimensions (mm): 94.5x73.0x27.0
- Power Supply (V/A): External Power Adapter
- Power Consumption (W): Max. 1.8
- Safety & Emission: FCC, CE, RoHS
- NETVIEL Patch Cord SC-LC (Kabel Fiber Optik)Deskripsi:Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Memmert Water Bath (Penangas Air)atribut:
- Material: stainless steel W.St. 1-4301
- Temperature Setting (°C): 10 to 100
- Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated DoorDeskripsi:Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lockatribut:
- Width (mm): 600
- ADVANCE DIGITALS AmplifierDeskripsi:Nikmati kualitas suara yang dahsyat dan jernih pada speaker Anda.Dengan amplifier ini Anda dapat mengatur besar suara bass dan treble dari lagu yang sedang Anda dengar serta mic volume & echo untuk microphone.Amplifier ini memiliki 2 port input stereo untuk microphone.atribut:
- Frequency (Hz): 40-20K
- Impedance (ohm): 4
- Sensitivity (dB): 93 ±3
- RUCIKA Sambungan Pipa PVC Valve Socket AWatribut:
- Application For: Clean and Pressure Water
- Sharp Dolphinwave Seriesatribut:
- Tube Type: Plastic
- Lenovo PC Desktop IdeaCentre Mini 01IRH8atribut:
- Contents: Only Unit
- Graphics: Intel UHD Graphics
- Memory: 1x8GB DDR4
- Processor: Intel Core i7-13620H
- Screen: No Monitor
- SIEMENS SIMATIC DP, DP/DP Coupler Coupling ModuleDeskripsi:SIMATIC DP, DP/DP coupler Coupling module for connecting of two PROFIBUS DP networks redundant current infeedatribut:
- Rated Value (DC)(V): 24
- Permissible Range, Lower Limit (DC)(V): 20.4
- Permissible Range, Upper Limit (DC)(V): 28.8
- Current Consumption, Typ. (mA): 90
- Power Loss Typical (W): 2
- PROFIBUS DP: Yes
- Dimensions (WxHxD) (mm): 40x127x117
- Tokyo Glass Kikai (TGK) Digital Tabletop Water BathDeskripsi:An ultra-compact, space-saving precision constant temperature water tank. Equipped with a stirring nozzle that allows you to select the ejection amount and direction with good stirring efficiency. Although it is small, it comes with a float type air-heating prevention device. The operation reaches the set temperature in a short time just by turning on the switch and setting the temperature, and maintains the constant temperature accuracy of ± 0.02 to 0.1 ° C. The aquarium can be autoclaved to prevent contamination.atribut:
- TGK Part No.: 000-61-73-05
- Outer Dimensions (mm): 209x216x218
- Power Supply AC (V/A): 100 (50/60Hz)/8
- Temperature Range (°C): Room temperature +5 to 70
- Accuracy (°C): '±0.1 at 37°C
- Heater Power (W): 700
- Included Accessories: Stainless steel water tank, support for body fall prevention
- Product Code: 2607822
- Safety device: Float type airborne prevention device
- Stirring method: Jet Pump Ejection Direction and Ejection Amount Variable Type
- Temperature Control: Digital PID control
- Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)atribut:
- Interface: SATA 6Gb/s
- MultiPro Grease Gun (Pistol Gemuk)Deskripsi:• Working Pressure 6000 PSI • Double A ir Vent Head Cap & Positive Lock for Easy Loading • Include 12" Flexible Hose, 6" Extens ion and Coupler • Applicat ion : Car, Tr uck, Steamboat, Grass Cutter, Tractor & Other Equipmentatribut:
- Size: 500cc
- Netgear PoE+ Gigabit Ethernet Plus SwitchDeskripsi:Switch NETGEAR 8-Port Gigabit Ethernet PoE+ Plus memberikan fitur-fitur jaringan bisnis yang penting dan memberi daya pada perangkat PoE+ seperti telepon VoIP, kamera IP, dan banyak lagi.atribut:
- Energy Efficient Ethernet: Yes - IEEE 802.3az
- Max MAC Entries: 4K
- Priority Queuing: WRR
- Speed: Gigabit
- Uninterrupted PoE: Yes
Daftar Harga media converter Terbaru October 2026
| tp-link 10/100 Mbps WDM Media Converter | Rp169.900 |
| Omada Media Converter | Rp559.900 |
| ALPSystems 2-Core Glass Patch Cord (Kabel Jumper Serat Optik) | Rp529.900 |
| BOROSIL Bottle Reagent Amber Wide Mouth Graduated with Screw Cap and Pouring Ring (Botol Lab) | Rp329.900 |
| StarTech.com 8K compatible HDMI 2.1 cable / 48Gbps compatible ultra high speed HDMI cable / 8K60Hz & 4K120Hz / HDR10 + eARC compatible / HDMI certified cable / flexible TPE covering material (Kabel HDMI) | Rp549.900 |
| tp-link JetStream Gigabit Single-Mode Media Converter | Rp609.900 |
| NETVIEL Patch Cord SC-LC (Kabel Fiber Optik) | Rp539.900 |
| Memmert Water Bath (Penangas Air) | Rp28.999.900 |
| monotaro.id Galvanized Wire Zinc (Kawat Baja Galvanis) | Rp669.900 |
| Indorack Wall Mounting Rack 19inch WIP Series - Single Perforated Door | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/llP110339777-1.jpg)
/4iP103663162-1.jpg)
/ccP113564444-7.jpg)

/htP105306641-1.jpg)
/d4P111231472-1.jpg)
/86P107632294-2.jpg)


/RUCIKA%20Sambungan%20Pipa%20PVC%20Valve%20Socket%20AW/l7P104821763-1.jpg)



%20Digital%20Tabletop%20Water%20Bath/9nP109260347-1.jpg)
/ocP107535876-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Grease%20Gun%20(Pistol%20Gemuk)/2uP103218102-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)