Lenovo PC Desktop IdeaCentre Mini 01IRH8

Sebelum PPN:
Rp11.999.900
Spesifikasi
ContentsOnly Unit
GraphicsIntel UHD Graphics
Memory1x8GB DDR4
ProcessorIntel Core i7-13620H
ScreenNo Monitor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Performance :
- Processor Intel Core i7-13620H, 10C (6P + 4E) / 16T, P-core up to 4.9GHz, E-core up to 3.6GHz, 24MB
- Graphics Integrated Intel UHD Graphics
- Chipset Intel SoC Platform
- Memory 1x 8GB SO-DIMM DDR4-3200
- Memory Slots Two DDR4 SO-DIMM slots, dual-channel capable
- Max Memory Up to 32GB DDR4-3200
- Storage 512GB SSD M.2 2280 PCIe 4.0x4 NVMe
- Optane Memory None
- Max Storage Support "Up to two drives, 2x M.2 SSD
- M.2 SSD up to 1TB each"
- Card Reader None
- Optical None
- Audio Chip High Definition (HD) Audio, Realtek ALC256 codec
- Speakers No speakers
- Power Supply 150W 92%

Design
- Keyboard None
- Mouse None
- Expansion Slots Three M.2 slots (one for WLAN, two for SSD)
- Case Color Cloud Grey
- System Fan 2x default
- Stand Stand
- Pen Pen Not Supported
- Form Factor Tiny (1L)
- Dimensions (WxDxH) 191.4 x 195 x 39mm (7.535 x 7.677 x 1.535 inches)
- Weight Around 1.8 kg (3.97 lbs)

CONNECTIVITY
- WLAN + Bluetooth Wi-Fi 6, 802.11ax 2x2 + BT5.2
- WWAN Non-WWAN
- Ethernet 2.5GbE RTL8125BGS
- Front Ports "1x USB-C 3.2 Gen 2
- 1x USB 3.2 Gen 2
- 1x headphone / microphone combo jack (3.5mm)"
- Rear Ports "1x Thunderbolt 4 / USB4 40Gbps (support data transfer and DP 1.4)
- 1x USB 2.0
- 2x USB 3.2 Gen 2
- 1x HDMI 2.1 TMDS
- 1x DisplayPort 1.4
- 1x Ethernet (2.5GbE RJ-45)
- 1x power connector"

Security & Privacy
- Security Chip Firmware TPM 2.0 integrated in processor

Manageability
- System Management None

Certifications
- Green Certifications "ENERGY STAR 8.0
- ErP Lot 3
- RoHS compliant"

Software
- Operating System Windows 11 Home Single Language, English
- Bundled Software Microsoft 365 Basic + Office Home 2024

Ulasan Produk

Tidak ada ulasan

Halaman Terkait