Tokyo Glass Kikai (TGK) Digital Tabletop Water Bath

Sebelum PPN:
Rp27.999.900
Spesifikasi
TGK Part No.000-61-73-05
Outer Dimensions (mm)209x216x218
Power Supply AC (V/A)100 (50/60Hz)/8
Temperature Range (°C)Room temperature +5 to 70
Accuracy (°C)'±0.1 at 37°C
Heater Power (W)700
Included AccessoriesStainless steel water tank, support for body fall prevention
Product Code2607822
Safety deviceFloat type airborne prevention device
Stirring methodJet Pump Ejection Direction and Ejection Amount Variable Type
Temperature ControlDigital PID control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
An ultra-compact, space-saving precision constant temperature water tank.
Equipped with a stirring nozzle that allows you to select the ejection amount and direction with good stirring efficiency.
Although it is small, it comes with a float type air-heating prevention device.
The operation reaches the set temperature in a short time just by turning on the switch and setting the temperature, and maintains the constant temperature accuracy of ± 0.02 to 0.1 ° C.
The aquarium can be autoclaved to prevent contamination.
Description
English

Ulasan Produk

Tidak ada ulasan

Halaman Terkait