StarTech.com 8K compatible HDMI 2.1 cable / 48Gbps compatible ultra high speed HDMI cable / 8K60Hz & 4K120Hz / HDR10 + eARC compatible / HDMI certified cable / flexible TPE covering material (Kabel HDMI)

Sebelum PPN:
Rp549.900 - Rp2.199.900
Spesifikasi
Coating MaterialTPE (thermoplastic elastomer) covering material
ColorGray / black
Connector ShapeHDMI 19 pin (male) - HDMI 19 pin (male)
Data Packet RateUp to 48Gbps
HDMI StandardHDMI 2.0b/2.0a/2.0/1.4 compatible
Height (mm)11
Maximum Resolution8K 60Hz(7680x4320)
Number of Conductors19
Operating Humidity Range (%RH)0~85
Operating Temperature Range (°C)0~50
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingAluminum mylar foil + braid EMI shield
Storage Temperature Range (°C)0~50
Warranty Periodlifetime
Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance 8K Cable: HDMI 2.1 cable (2m) compatible with 8K/5K 60Hz, 4K 120Hz resolution (48Gbps). High contrast ratio and vivid colors are achieved with HDR10+ and Dolby Vision. High quality sound (eARC, DTS-HD Master Audio/DTS:X/Dolby TrueHD/Atmos), HDCP 2.3 compatible official certified cable: HDMI 2.1 certified cable that provides full 8K performance. Aluminum die-cast shield maintains signal integrity and prevents signal attenuation due to EMI interference High durability: Passes over 10,000 cycles of mating and unmating, and over 600 cycles of 120° bending. Uses gold-plated connectors that are resistant to corrosion. Durable and flexible TPE coating and strain relief (non-toxic, halogen-free TPE for environmental protection)
Ideal for professional use, gaming, visual production, and high-resolution applications PCs, laptops, desktops, workstations, MacBooks with Apple M1 Pro/Max, M2 Pro/Max, M3 Pro/Max can be used as TV monitors at home, office, classroom, etc. Connect to displays, projectors, and use with devices such as Samsung, Sony, Apple TV, DELL, LG, etc.
Feature
High Performance 8K Cable: HDMI 2.1 cable (2m) compatible with 8K/5K 60Hz, 4K 120Hz resolution (48Gbps). High contrast ratio and vivid colors are achieved with HDR10+ and Dolby Vision. High quality sound (eARC, DTS-HD Master Audio/DTS:X/Dolby TrueHD/Atmos), HDCP 2.3 compatible official certified cable: HDMI 2.1 certified cable that provides full 8K performance. Aluminum die-cast shield maintains signal integrity and prevents signal attenuation due to EMI interference High durability: Passes over 10,000 cycles of mating and unmating, and over 600 cycles of 120° bending. Uses gold-plated connectors that are resistant to corrosion. Durable and flexible TPE coating and strain relief (non-toxic, halogen-free TPE for environmental protection)
Use
Ideal for professional use, gaming, visual production, and high-resolution applications PCs, laptops, desktops, workstations, MacBooks with Apple M1 Pro/Max, M2 Pro/Max, M3 Pro/Max can be used as TV monitors at home, office, classroom, etc. Connect to displays, projectors, and use with devices such as Samsung, Sony, Apple TV, DELL, LG, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait