Beli mechanical pencil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- uni Mechanical PencilDeskripsi:-It is a mechanical pencil whose core turns and keeps sharpening.-Always write character with the same core thickness.
- Faber Castell Mechanical Pencil (Pensil Mekanik)atribut:
- Tip Size (mm): 0.7
- Faber Castell Pencil Lead Superfine (Isi Pensil Mekanik)Deskripsi:The super polymer fine leads are extra break-resistant and deep black. Clean and easy refilling with the aid of practical refill tool.Super-Polymer fine leads, 0.5 mm, for all popular mechanical pencils
- Pilot Mechanic Pencil (Pensil Mekanik)atribut:
- Color: Assorted Color
- uni Mechanical Pencil for Architect UseDeskripsi:
- Fueki Refill for Mechanical Pencil for ArchitectureDeskripsi:-It uses a strong and smooth 2mm core.-Writing to wood, concrete and others is also possible.-Dedicated refill for the 2.0mm mechanical pencil for building construction. -For marking on industrial raw materials and parts.-For marking on industrial raw materials and parts.atribut:
- Core Diameter: 2.0mm
- Tombow Mechanical Pencil MonoGraphDeskripsi:Mechanical pencil featuring "MONO Eraser" and "shake-mechanism."Mechanical pencil featuring twist type "MONO Eraser" attached at the top.The "shake mechanism," which advances the lead by shaking the pencil back and forth, and the "shake lock" enabled by pushing the clip upwards, to prevent unintentional lead advance when stored, Tombow guarantee of high-precision writing and erasability.
- Zebra Mechanical Pencil M-301Deskripsi:-Stainless steel barrel, -Built-in eraser, -Sel-loading pencil, -0.5mm leads, -Sturdy Metal Clip, -Stripe Grip, -Barrel Colour: Black, Blue, Green, Maroon.atribut:
- Tip Size (mm): 0.5
- Maped Black Peps Automtic Mechanical PencilDeskripsi:Black Pep's Automatic 0.5 mm Lead pensil dapat keluar dengan otomatis tanpa harus di tekan Lead pensil tidak akan mudah patah pada saat menulis Ukuran lead 0.5 mm Mata ujung pensil dapat di tarik masuk Memiliki grip yang lebut sehingga anti slip
- KOKUYO Recycled Resin Mechanical Pencil (Power Fit) 0.5 MmDeskripsi:The body axis and weight balance designed by the air in grip function and slightly thicker will reduce fatigue due to long writing time.atribut:
- Length (mm): 146
- Core Diameter (mm): 0.5
- Material: Recycled material compounding ratio / grip: 100% recycled elastomer, shaft, eraser cover: R-PMMA 100%, clip attached base: R-ABS 100%
- Product Type: Body
- Color: black
- Shaft Diameter (mm): 11
- M&G Refill Exam Mechanical Pencilatribut:
- Size (mm): 1.8
- monotaro Double ClipDeskripsi:To paper arrangement.atribut:
- Color: black
- Specification: Paper boxed
- Zebra Z-Grip Mechanical PencilDeskripsi:0.5mm Mechanical pencilSoft rubber grip for writing comfortSturdy metal clipClear barrel for visible leads supplyBarrel Colour: Black, Blue, Red, Green, Light Green, Light Blue, Pink, Purple, Orangeatribut:
- Tip Size (mm): 0.5
Daftar Harga mechanical pencil Terbaru March 2026
| Joyko Pensil Mekanik | Rp29.900 |
| uni Mechanical Pencil | Rp21.900 |
| Kenko Pensil Mekanik | Rp10.900 |
| Deli Mechanical Pencil 0.5mm | Rp3.900 |
| Faber Castell Mechanical Pencil (Pensil Mekanik) | Rp17.900 |
| Faber Castell Pencil Lead Superfine (Isi Pensil Mekanik) | Rp6.900 |
| Pilot Mechanic Pencil (Pensil Mekanik) | Rp19.900 |
| uni Mechanical Pencil for Architect Use | Rp39.900 |
| Fueki Refill for Mechanical Pencil for Architecture | Rp48.900 |
| Tombow Mechanical Pencil MonoGraph | Rp60.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)























































































































































/P103057583-1.jpg)
/P101545707-2.jpg)
/P101523644-1.jpg)







%200_5%20Mm/kjP103012739-2.jpg)